Beli panduit s di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- 3M Cat5E / Cat6 Rj45 Modular PlugDeskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- Legrand Plug RJ45atribut:
- AWG-range: 22-26
- Special Tool Necessary: Yes
- Screened: No
- Connection Type: Crimp
- Type of Connector: Rj45
- Category: 5E
- Model : Plug
- Suitable for Flat Cable: No
- Suitable for Round Cable: Yes
- Suitable for Solid Conductors: Yes
- ELECOM Modular Jackatribut:
- Type: Category 6
- Application: Compatible with single and stranded wires.
- Panduit Metric LugDeskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
- TEKIRO Tang Crimping 3in1Deskripsi:TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Size: 3 IN 1
- Dimension 1 (mm): 185
- Dimension 2 (mm): 52
- Dimension 3 (mm): 34
- Panduit Network Cable UTPDeskripsi:Copper cable, category 5e UTP, CM, 4-pair, conductors are 24 AWG, twisted in pairs and protected by a PVC jacket, blue.Partatribut:
- Performance Level: Category 5E
- Jacket Material: Polyvinyl chloride
- Conductor Gauge: 24AWG
- Number of Pairs: 4
- Color: Blue
- Applications: Indoor
- Insulation Diameter: 1mm
- Nominal Diameter: 4.6mm
- Operating Temperature: -20°C - 60°C
- Overall Length: 305m
- JAKEMY Tang CrimpingDeskripsi:Jakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3Made of tool steel, durable and reliableJakemy Tang Crimper LAN Network Cable - JM-CT4-3 merupakan tang crimper yang dapat digunakan untuk konektor RJ-45(8 pin), RJ-11(6/4 pin). Selain itu dilengkapi juga dengan Cutter(pemotong kabel) dan Stripper(pemangkas serat kabel) yang terintegrasi.Isi kemasan1xJakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3
- iPECS UC System Main UnitDeskripsi:- 2 DKT and 6 SLT Interfaces- Voice Mail (Default : 4 ch/2 hrs, Max : 16 ch/62 hrs)- VOIP: built-in max 16ch (default 2ch). Expandable up to 74 with VOIB48 and 2nd KSU- 32 IP EXT/MEX by default.- Built-in UCS license for 2 advanced users- Built-in ClickCall : 2 copiesatribut:
- CPU: M82331G, ARM11 dual core (550MHz)
- AC Voltage Input (V): 100~240 +/- 10% AC @ 47-63Hz
- Power Consumption AC (W): 90
- AC Input Fuse (A): 2 @250V AC
- DC Output Voltage (V): +5, -5, +27, +30 DC
- Battery Fuse (A): 5.0 @250 AC, 5AG
- Battery Load Current (A): Max. 3 (KSU only), Max. 6 (1st + 2nd KSU)
- Break/Make Ratio (%): 60/40 or 66/33
- Charging Current (mA): Max. 200
- Dimension (WxHxD) (mm): 290x300x85
- External Relay Contact (A): 1 @30V DC
- Humidity (%): 0-80 (non-condensing)
- LAN Interface: 100 Base-T Ethernet (IEEE 802.3)
- Operating Temperature (°C): 0-40
- Pulse Rate (PPS): 10
- Ring Detect Sensitivity (Vrms): 30 @16-55Hz
- Ring Signal (Vrms): 65 @ 25Hz
- Signal Rise Time (ms): 5
- Speed (bps): 300 up to 33000 speed rate
- Panduit Modular Plug Crimping Toolatribut:
- Set Contents: Crimping tool, case, cable stripper
- TRUSCO Number: 786-8171
- KLEIN TOOLS Voice & Data Jack Accessoriesatribut:
- UNSPSC: 31160000
Daftar Harga panduit s Terbaru September 2025
Panduit Modular Plug RJ45 | Rp47.000 |
BELDEN Plugs (Connector) | Rp109.900 |
3M Cat5E / Cat6 Rj45 Modular Plug | Rp1.899.900 |
BELDEN Kabel UTP (Kabel LAN) | Rp2.499.900 |
Legrand Plug RJ45 | Rp579.900 |
Panduit Modular Plug | Rp959.900 |
ELECOM Modular Jack | Rp579.900 |
Panduit Metric Lug | Rp539.900 |
TEKIRO Tang Crimping 3in1 | Rp299.900 |
Panduit Network Cable UTP | Rp2.699.900 |
Data diperbarui pada 09/09/2025 (Harga belum termasuk PPN)