iPECS UC System Main Unit

Sebelum PPN:
Rp7.699.900
Spesifikasi
CPUM82331G, ARM11 dual core (550MHz)
AC Voltage Input (V)100~240 +/- 10% AC @ 47-63Hz
Power Consumption AC (W)90
AC Input Fuse (A)2 @250V AC
DC Output Voltage (V)+5, -5, +27, +30 DC
Battery Fuse (A)5.0 @250 AC, 5AG
Battery Load Current (A)Max. 3 (KSU only), Max. 6 (1st + 2nd KSU)
Break/Make Ratio (%)60/40 or 66/33
Charging Current (mA)Max. 200
Dimension (WxHxD) (mm)290x300x85
External Relay Contact (A)1 @30V DC
Humidity (%)0-80 (non-condensing)
LAN Interface100 Base-T Ethernet (IEEE 802.3)
Operating Temperature (°C)0-40
Pulse Rate (PPS)10
Ring Detect Sensitivity (Vrms)30 @16-55Hz
Ring Signal (Vrms)65 @ 25Hz
Signal Rise Time (ms)5
Speed (bps)300 up to 33000 speed rate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 2 DKT and 6 SLT Interfaces
- Voice Mail (Default : 4 ch/2 hrs, Max : 16 ch/62 hrs)
- VOIP: built-in max 16ch (default 2ch). Expandable up to 74 with VOIB48 and 2nd KSU
- 32 IP EXT/MEX by default.
- Built-in UCS license for 2 advanced users
- Built-in ClickCall : 2 copies
Feature
- Built-in iPECS UCS
- Built-in iPECS ClickCall
- Embedded VoIP
- Embedded Voice Mail
- Embedded ACD
- Embedded SIP
- Embedded audio conference
- Embedded hotel features
- Mobile extension
- One number service
- Web call back
- ACD call statistics for multiple group
- ACD manager protocol
- SIP interface
- Emergency/Alarm call service
- Simplified directory search and dial
- Custom MOH support
- VM to E-Mail forwarding
- Web administration
- Web user portal
Use
- iPECS UCS
- iPECS ClickCall
- iPECS Attendant (Office/Hotel)
- iPECS IPCR
- iPECS NMS

Ulasan Produk

Tidak ada ulasan

Halaman Terkait