Beli panduit cable ties di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Cable Ties Black (Pengikat / Kabel Tis)atribut:
- Color: Black
- Panduit Cable Ties (Pengikat / Kabel Tis)Deskripsi:All purpose nylon cable ties have good thermal, abrasion, and chemical resistance, so they can be used to bundle and secure wire and cable in a wide variety of applications, including janitorial, housekeeping, and facility maintenance.atribut:
- UNSPSC: 39121703
- Basic Material - Cable Tie: Nylon
- Cable Tie Style: Standard
- Flame retardant: No
- Locking Style: Plastic Pawl
- Material: Nylon 6/6
- Maximum Temperature Rating (°F): 185
- Metal Detectable: No
- Minimum Temperature Rating (°F): -76
- Number of Straps: 1
- Temperature Range (°F): -76 to 185
- Kenmaster Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
- INGCO Cable Ties (Pengikat / Kabel Tis)Deskripsi:INGCO 100-Pcs Cable Ties // Tali Kabel Tis Tie Nylonatribut:
- Color: White
- Material: Nylon 66
- Fort Cable Ties (Pengikat / Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- SIGMA Ties Cable Ties (Pengikat / Kabel Tis)atribut:
- Material: Nylon 66, UL 94V-2
- Size (mm): 2.5x100
- monotaro.id Cable Ties 100mm (Pengikat / Kabel Tis)atribut:
- Length (mm): 100
- Width (mm): 2.5
- Banding range (mm): 2-22
- Min. Loop Tensile Strength (kg): 8
- Material: Nylon 66 (UL recognized) UL Flammability 94V.2
- TRUSCO Cable Ties Wheather Resistance (Pengikat / Kabel Tis)Deskripsi:It is a versatile type mostly suitable for cohesion outdoors. To bond the wire, cable, hose etc.atribut:
-
Finishing Material:
66, UL Approved Nylon
(UL94V-2) Pass Color: Weatherproof Type / Black
-
Finishing Material:
66, UL Approved Nylon
- SIGMA Ties Cable Ties (Pengikat / Kabel Tis)atribut:
- Size (mm): 390
- Material: Nylon 66, UL 94V-2
- Resiltools Cable Ties Stainless Steel 201 (Pengikat / Kabel Tis)atribut:
- Color: Silver
- monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis)Deskripsi:Produk ini juga sering disebut dengan Kabel Ties/ Cable Tie/ Kabel Tie /Pengikat Kabelatribut:
- Overall Length L (mm): 200
- Material: 66 Nylon
- Standard: UL standard product
- Type: Weatherability
- Characteristic: Weather Resistance
- Color: Black
- Maximum Binding Diameter (Ømm): 50
- Minimum Loop Tensile Strength (N/kgf): 217/22.2
- Operating Temperature Range (°C): -40 to 85
- Thickness (mm): 1.2
- Use: For fixing and bundling electric wires and cables.
- Width (mm): 4.8
- SIGMA Ties Cable Ties (Pengikat / Kabel Tis)atribut:
- Size (mm): 3.6x200
- Panduit Metric LugDeskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
- SIGMA Ties Cable Ties (Pengikat / Kabel Tis)atribut:
- Material: Nylon 66, UL 94V-2
- Size (mm): 150
- Panduit Dome-Top Barb Ty Cable Tiesatribut:
- Width (mm): 2.4
- Tensile Strength (N): 80
- monotaro.id Cable Ties 150mm (Pengikat / Kabel Tis)atribut:
- Length (mm): 150
- Width (mm): 3.6
- Material: Nylon 66 (UL recognized) UL Flammability 94V.2
- Min. Loop Tensile Strength (kg): 18
- Banding range (mm): 3-35
Daftar Harga panduit cable ties Terbaru January 2026
| Panduit Cable Ties (Pengikat / Kabel Tis) | Rp1.199.900 |
| Panduit Dura-Ty Weather Cable Ties 50ft.Reel of Strapping | Rp359.900 |
| Panduit Cable Ties Black (Pengikat / Kabel Tis) | Rp119.900 |
| Panduit Cable Ties (Pengikat / Kabel Tis) | Rp389.900 |
| Kenmaster Cable Ties (Pengikat / Kabel Tis) | Rp2.900 |
| KSS Wiring Accesories Cable Ties (Pengikat / Kabel Tis) | Rp8.900 |
| INGCO Cable Ties (Pengikat / Kabel Tis) | Rp8.900 |
| Fort Cable Ties (Pengikat / Kabel Tis) | Rp3.900 |
| Panduit Nylon Tie Band (Weatherproof Type) | Rp33.900 |
| SIGMA Ties Cable Ties (Pengikat / Kabel Tis) | Rp11.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/P102089842-1.jpg)

/0cP105528012-1.jpg)
/q1P109683937-5.jpg)
/00P103565000-1.jpg)
/igP101550664-15.jpg)
/qqP105717962-1.jpg)
/fcP107653552-1.jpg)
/P102814334-1.jpg)
/ivP107620679-1.jpg)
/d4P109092472-12.jpg)
/P101000765-1.jpg)
/m3P107803795-1.jpg)
/82P106158290-1.jpg)
/5lP101571201-12.jpg)
/d1P108037469-1.jpg)

/l2P107620758-1.jpg)

/31P109152109-11.jpg)