Beli panduit cable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Nylon Cable Ties Tensile Strength 222 Natribut:
- Material: Nylon 66
- Tensile Strength: 222N
- Service Space: indoor
- Kenmaster Kabel TiesDeskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
- INGCO Pengikat Kabel (Kabel Ties)Deskripsi:INGCO 100-Pcs Cable Ties // Tali Kabel Tis Tie Nylonatribut:
- Color: White
- Material: Nylon 66
- Fort Kabel Ties CV/FT SeriesDeskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- monotaro Pengikat Kabel Tipe Tahan Cuaca (Kabel Ties)Deskripsi:Produk ini juga sering disebut dengan Kabel Ties/ Cable Tie/ Kabel Tie /Pengikat Kabelatribut:
- Overall Length L (mm): 200
- Material: 66 Nylon
- Standard: UL standard product
- Type: Weatherability
- Characteristic: Weather Resistance
- Color: Black
- Maximum Binding Diameter (Ømm): 50
- Minimum Loop Tensile Strength (N/kgf): 217/22.2
- Operating Temperature Range (°C): -40 to 85
- Thickness (mm): 1.2
- Use: For fixing and bundling electric wires and cables.
- Width (mm): 4.8
- Panduit Metal Detectable Cable Tieatribut:
- Color: Dark Blue
- Finishing Material: Polypropylene (PP)
- TRUSCO Cable Ties (Weather Resistant)Deskripsi:It is a versatile type mostly suitable for cohesion outdoors. To bond the wire, cable, hose etc.atribut:
-
Finishing Material:
66, UL Approved Nylon
(UL94V-2) Pass Color: Weatherproof Type / Black
-
Finishing Material:
66, UL Approved Nylon
- SIGMA Ties Cable Ties CS-100atribut:
- Material: Nylon 66, UL 94V-2
- Size (mm): 2.5x100
- Panduit Nylon Cable Tiesatribut:
- Operating Temperature Range: -60 to 85°C
- Material: Nylon 66
- Service Space: indoor
- Panduit Nylon Cable Ties Tensile Strength 178 Natribut:
- Material: Nylon 66
- Tensile Strength: 178N
- Service Space: indoor
- Panduit Metric LugDeskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
- Panduit Nylon Cable Tiesatribut:
- Operating Temperature Range: -60 to 85°C
- Width: 4.8mm
- Tensile Strength: 222N
- Service Space: indoor
- Length: 292mm
- Color: Red
- Material: Nylon 66
- Maximum Bundle Diameter: 76φ mm
- TRUSCO Number: 731-5031
- Thickness: 1.3mm
- Panduit Copper Compressed Terminal Standard Barrel 2 Holesatribut:
- Mounting Hole Diameter: 6.9φ mm
- Type: Bare crimp terminal
- Terminal Shape: Two hole terminal
- monotaro.id Cable Ties 2.5x100mm (Pengikat Kabel)atribut:
- Length (mm): 100
- Width (mm): 2.5
- Banding range (mm): 2-22
- Min. Loop Tensile Strength (kg): 8
- Material: Nylon 66 (UL recognized) UL Flammability 94V.2
- monotaro Color Cable Tie (Standard Type) (Kabel Ties)Deskripsi:Produk ini juga sering disebut dengan Kabel Ties Warnaatribut:
- Standard: UL standard product
- Material: 66 Nylon
- Operating Temperature Range (°C): -40 to 85
Daftar Harga panduit cable Terbaru September 2025
Panduit Nylon Cable Ties Tensile Strength 222 N | Rp129.900 |
Kenmaster Kabel Ties | Rp3.000 |
KSS Wiring Accesories Pengikat Kabel (Kabel Ties) | Rp9.000 |
INGCO Pengikat Kabel (Kabel Ties) | Rp9.000 |
Panduit Cable Ties | Rp1.199.900 |
Fort Kabel Ties CV/FT Series | Rp4.000 |
monotaro Pengikat Kabel Tipe Tahan Cuaca (Kabel Ties) | Rp57.000 |
Panduit Metal Detectable Cable Tie | Rp669.900 |
TRUSCO Cable Ties (Weather Resistant) | Rp30.000 |
SIGMA Ties Cable Ties CS-100 | Rp12.000 |
Data diperbarui pada 05/09/2025 (Harga belum termasuk PPN)