Beli paku plastik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yutaka Make Both Sides CaulkingDeskripsi:Usage:For rain coveratribut:
- Material: Steel
- Item Name: Rivet large
- YUTAKA Flat Strap Brackets with Double Rivetsatribut:
- Material: Steel
- Joyko Push Pinatribut:
- Content (pcs/pack): 30
- TEKIRO Tang RivetDeskripsi:TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfortatribut:
- Material: Chrome Vanadium
- Size (mm): 2-10
- Dimension 1 (mm): 265
- Dimension 2 (mm): 77
- Dimension 3 (mm): 106
- Dimension 4 (mm): 16
- Niigata Seiki (SK) Aluminum Blind Rivetatribut:
- Material: 20
- Dimension A (mm): 3.2
- Dimension B (mm): 6
- Dimension C (mm): 6.4
- Dimensions d (mm): 41
- Mass (g/unit): 1
- Pilot Hole Diameter (Ø mm): 3.3
- Tightening Possible Thickness (mm): 1.5
- Sherlock Paku RivetDeskripsi:Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
- POP Blind Rivet Open Type RivetDeskripsi:-A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a boxatribut:
- Caulking Board Thickness: 4.8 to 6.4mm
- Rivet Length: 9.5mm
- Flange Diameter: 6.4mm
- Rivet Diameter: 3.2mm
- Pilot Hole Diameter: 3.3mm
- Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
- Rivet Body (Flange) Materials: Aluminium (A5052)
- Shear Load: 699N
- Tensile Load: 980N
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- JTC Air Nut Riveteratribut:
- Capacity: M6, M8, M10
- Free Speed: 700 r.p.m
- Size: 242x152 mm
- Air consumption: 0,8 cfm
- Air inlet: 1/4 Inch
- Niigata Seiki (SK) Blind Nutatribut:
- Material: Corrosion Resistant Alumunium Alloy
- Mass (g/unit): 1
- Senator Aluminium Rivet Assortment KitDeskripsi:Supplied in a transparent plastic box. Contents: 3.2 x 8mm - 20 3.2 x 9.5mm - 20 4.0 x 10mm - 20 4.8 x 9mm - 12 4.8 x 12.7mm - 12 4.8 x 16mm - 18atribut:
- Material: Aluminium
- Product Type: Rivets
- Average Quantity: 102
- Kit Contents: (12) 4.8 x 12.7mm (12) 4.8 x 9mm (18) 4.8 x 16mm (20) 3.2 x 8mm (20) 3.2 x 9.5mm (20) 4.0 x 10mm
- JTC Hydraulic Brake Lining Rivet MachineDeskripsi:For brake lining riveting and replacingatribut:
- Capacity of Ram: 4 ton
- Suitable For: 4,6,8mm and 6mm longer rivet
- Suggestion Riveting Pressure: 4mm(700psi), 6mm(150psi), 8mm(2200psi)
- Air Pump Optional Type: 8P101A
- JTC Riveter Toolatribut:
- Overall Length (mm): 260
- Rivet: 2.4・3.2・4.0・4.8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Heavy Duty 1/4inch Air Riveteratribut:
- Air inlet: 1/4 inch PT
Daftar Harga paku plastik Terbaru October 2025
| Yutaka Make Both Sides Caulking | Rp18.000 |
| Kenko Paku Mading (Paku Payung) | Rp3.000 |
| NUFOSS Rivet Nut | Rp26.000 |
| YUTAKA Flat Strap Brackets with Double Rivets | Rp19.000 |
| Joyko Push Pin | Rp47.000 |
| TEKIRO Tang Rivet | Rp189.900 |
| Niigata Seiki (SK) Aluminum Blind Rivet | Rp77.000 |
| Sherlock Paku Rivet | Rp7.000 |
| Wipro Air Riveter | Rp559.900 |
| POP Blind Rivet Open Type Rivet | Rp349.900 |
Data diperbarui pada 24/10/2025 (Harga belum termasuk PPN)



















































































































































/P101005477-1.jpg)



%20Aluminum%20Blind%20Rivet/elP102269525-2.jpg)






%20Blind%20Nut/l0P102269756-2.jpg)