Beli padlock krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Gembok Zinc Alloy 4 AngkaDeskripsi:Padlock 4Dial Zine Alloy Black
- KRISBOW Lockout Stationatribut:
- Type: Lockout stations
- Color: Yellow
- Material: ABS
- Application: Heat Resistant, Impact
- KRISBOW Gembok Alarmatribut:
- Noise Level (dB): 110
- Material: Zinc alloy
- Battery: LR 44 x 6 (tidak termasuk)
- Recommended Use: Indoor
- Color: Gold
- KYPC 2W Series 2 Way Type Solenoid Valveatribut:
- Motion Pattern: Direct Drive Type
- Type: Normal Close Type
- Body Material: Brass
- Maximum Pressure Resistance (MPa): 1
- Operating Temperature (°C): -5 - 80
- Operation Fluid Viscosity: 20 CST (Below)
- Voltage Range (%): ±10
- MasterLock Padlock Station (Gembok)Deskripsi:The Master Lock No. 1484BP1106 Safety Lockout Covered Padlock Station includes 20 American Lock No. A1106RED anodized aluminum keyed different padlocks. Padlock station features integrated, one-piece molded construction to eliminate loose parts and resiliatribut:
- Body Width: 38mm
- Shackle Dimensions: A: 6mm, B: 38mm, C: 20mm
- Color: Yellow
- Druck G 1/4 Digital Pressure GaugeDeskripsi:Druck Pressure Gauge, 95 mm Gauge Outside Diameter, +50 °C Maximum Operating Temperature - DPI104-07GThis high-quality Druck pressure gauge is a digital device with RS232 interface, offering high accuracy in pressure measurements. It is designed for industrial use, providing precise readings in a variety of environments. With a 95 mm diameter digital display, this gauge is a reliable tool for temperature and pressure measurements.Can it measure pressure accurately?Yes, this Druck pressure gauge offers a high level of accuracy in pressure measurements.Will it display temperature readings as well?No, this pressure gauge is specifically designed for pressure measurements only.Is it suitable for outdoor use?Yes, with a maximum operating temperature of +50 °C, this gauge is suitable for outdoor use.Supplied withUser manual, 9V batteryatribut:
- Best Accuracy (%): ±0.05
- Case Material: ABS, PC
- Connection size: G 1/4
- Display Type: Digital
- Gauge Outer Diameter (mm): 95
- Maximum Operating Temperature (°C): 50
- Minimum Operating Temperature (°C): -10
- Mounting Type: Bottom Entry
- Pressure Range (bar): 0 → 1400
- Series: DPI 104
- KRISBOW Socket Wrench Sq 3/8inch Set (Set Kunci Sok)Deskripsi:Socket Set Sq.3/8inch 1/4inch ~ 7/8inch (14pcs)atribut:
- Size (mm): 10-22
- Type: SOCKET SET 3/8INCH
- KRISBOW Socket Wrench Sq 1/4inch Set (Set Kunci Sok)Deskripsi:Socket Set Sq.1/4inch 4-14mm (18pcs)atribut:
- Material: Chorme Vanadium
- Type: Socket Set 1/4Inch
- Fort Time Switch Analogatribut:
- Voltage (V): AC 220
- Hour: 24
- Frequency (Hz): 45-60
- KRISBOW Mesin Pengaduk Catatribut:
- Dimensions (cm): 67.5x34.5x27
- Input Power (W): 1220
- Mixer Paddle Size (mm): 120
- Power (W): 1220
- Voltage (V): 220
Daftar Harga padlock krisbow Terbaru March 2026
| KRISBOW Gembok | Rp129.900 |
| KRISBOW Gembok Zinc Alloy 4 Angka | Rp98.900 |
| KRISBOW Gembok Laminasi | Rp69.900 |
| Marlin Sarung Tangan Bintik Karet | Rp32.900 |
| KRISBOW Lockout Station | Rp2.099.900 |
| KRISBOW Gembok Tahan Air Panjang | Rp51.900 |
| KRISBOW Gembok Zinc Alloy 3 Angka | Rp79.900 |
| KRISBOW Gembok Alarm | Rp279.900 |
| KRISBOW Gembok Kombinasi 3 Angka | Rp98.900 |
| KYPC 2W Series 2 Way Type Solenoid Valve | Rp189.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Gembok/0wP101517032-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Gembok%20Zinc%20Alloy%204%20Angka/gtP104576605-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Gembok%20Laminasi/0pP101517025-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Campuran/Marlin%20Sarung%20Tangan%20Bintik%20Karet/a7P103839367-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Lockout%20Station/25P104582077-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Gembok%20Tahan%20Air%20Panjang/1dP107072049-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Gembok%20Zinc%20Alloy%203%20Angka/htP104576641-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Gembok%20Alarm/33P111541111-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Gembok%20Kombinasi%203%20Angka/g4P104576580-4.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lain%20-%20lain/MasterLock%20Padlock%20Station%20(Gembok)/P102723449-1.jpg)

/r9P104580981-3.jpg)
/qiP104580954-3.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Gembok%20Safety%20Kombinasi/P102722820-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Gembok%20Safety%20Thermoplastic/P102723421-1.jpg)