Beli oxygen meters di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Digital Panel Meters High Performance Type MP5S SeriesDeskripsi:The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.atribut:
- Display Method: 5-digit 7-segment LED
- External Power Supply (V/mA): Max. 12 DC/±10% 80
- Humidity Level: 35-85%RH, enclosed space: 35-85%RH
- Input Frequency (kHz): - Solid state input 1: max. 50 (pulse width: min. 10µs); - Solid state input 2: max. 5 (pulse width: min. 100µs). For F7, F8, F9, F10 operation mode, max. 1 (pulse width: min. 500µs); - Contact input: max. 45Hz (pulse width: min. 11ms).
- Input Method: Voltage input (PNP), no voltage input (NPN)
- Main Output (Comparison Value): Indicator
- Certification: CE
- Environment Temperature Level (°C): -10 to 50, enclosed space: -20 to 60
- Measurement Accuracy: - Operation mode F1, F2, F7, F8, F9, F10: F.S.±0.05%rdg±1-digit, - Operation mode F3, F4, F5, F6: F.S.±0.01%rdg±1-digit
- Measurement Range (Hz): - Operation mode F1, F2, F7, F8, F9, F10: 0.0005-50000.0000; - Operation mode F3, F4, F5, F6: 0.01-max. of each time range; - Operation mode F11, F12, F13, F16: 0-99999; - Operation mode F14, F15: -19999 to 99999
- Power Supply (V/Hz): 100-240 AC/ (50/60)
- Pre-Scale Function: Direct input method (0.0001x10-9 to 9.9999x109)
- Autonics Digital Panel Meters High Performance Type MP5Y SeriesDeskripsi:The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
- Autonics Digital Panel Meters High Performance Type MP5W SeriesDeskripsi:The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
- Autonics Rotary Encoders Incremental Type E100H SeriesDeskripsi:The E100H series incremental rotary encoders feature Ø100 mm size housings with Ø35 mm hollow shafts. The encoders are sturdy and durable and are ideal of application in elevator systems. Various models are available by resolution and control output options.atribut:
- Accessories: Bracket: 2, Connector cable
- Connection Type: Radial connector type
- Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
- Inner Shaft Diameter (mm): Ø35
- Maximum Allowed Resolution (rpm): 3600
- Environment Temperature Level (°C): -10 to 70, enclosed space: -25 to 85
- Maximum Frequency Response (kHz): 300
- Standard Protection: IP50
- Starting Torque (gf.cm): Max. 300 (max. 0.0294N.m)
- Autonics Rotary Encoders Absolute Type Optical EP58SC SeriesDeskripsi:The EP58SC series single-turn absolute rotary encoders feature Ø58 mm size flanges with Ø10 mm clamping shaft designs. The single-turn absolute rotary encoders are available in various resolutions (up to 1024 divisions). The series is also available in various output codes including BCD, binary, and Gray codes.
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- Smart Sensor Detektor Oksigen (Sensor Kadar Oksigen)Deskripsi:SmartSensor AR8100 Oxygen Detector adalah alat yang mendeteksi keberadaan gas di suatu daerah, seringkali sebagai bagian dari sistem keselamatan. Peralatan jenis ini digunakan untuk mendeteksi kebocoran gas dan antarmuka dengan sistem kontrol sehingga proses dapat dimatikan secara otomatis. Detektor gas dapat membunyikan alarm kepada operator di daerah di mana kebocoran terjadi, memberi mereka kesempatan untuk pergi. Jenis perangkat ini penting karena ada banyak gas yang bisa berbahaya bagi kehidupan organik.atribut:
- Power: 3.7V li . Battery
- Dimensions (mm): 181x63x30
- Autonics Pulse Meteratribut:
- Digit: 5
- Power Supply (V): 100-240 AC
- Type: LED
- Dimensions (mm): 96x48
- Autonics Digital Panel Meters High Performance Type MP5M SeriesDeskripsi:The MP5M series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 14 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.atribut:
- Display Method: 5-digit 7-segment LED
- External Power Supply (V/mA): Max. 12 DC/±10% 80
- Humidity Level: 35-85%RH, enclosed space: 35-85%RH
- Input Frequency (kHz): - Solid state input 1: max. 50 (pulse width: min. 10µs); - Solid state input 2: max. 5 (pulse width: min. 100µs). For F7, F8 operation mode, max. 1 (pulse width: min. 500µs); - Contact input: Max. 45Hz (pulse width: min. 11ms).
- Input Method: Voltage input (PNP), no voltage input (NPN)
- Certification: CE
- Environment Temperature Level (°C): -10 to 50, enclosed space: -20 to 60
- Measurement Accuracy: - Operation mode F1, F2, F7, F8: F.S.±0.05%rdg±1-digit, - Operation mode F3, F4, F5, F6: F.S.±0.01%rdg±1-digit
- Pre-Scale Function: Direct input method (0.0001x10-9 to 9.9999x109)
- Daikin Solenoid Valveatribut:
- Fluid Used: Petroleum hydraulic oil
- Rated time: Continuous
- Actuation Method: Spool: Spring center Type
- Earth Terminal: Nothing
- Holding Current (A): AC100V (50Hz): 0.51. AC100V (60Hz): 0.37. 110V AC (60Hz): 0.44
- Insulation Type: Class B (winding: Class H)
- Mass (kg): 1.8
- Maximum Flow Rate (L/minute): 100
- Maximum Operating Pressure (MPa): 35
- Maximum Operating Pressure (kgf/cm²): 350
- Nominal Diameter: 1/4
- Starting Current (A): AC100V (50Hz): 2.42. AC100V (60Hz): 2.14. 110V AC (60Hz): 2.35
- Switching Frequency (batch): 240
- Autonics Digital Panel Meters Indicator Type LR5N-B SeriesDeskripsi:The LR5N-B compact digital pulse meters can display rotation speed up to 10,000 RPM with 1-pulse input per revolution. AC voltage frequency measurement function is also supported. The meters can display the values in RPM, RPS or Hz. The built-in lithium battery allows the units to operate without external power supplies.atribut:
- Character Height (mm): 8.7
- Power Supply: Built-in battery(over 3 years)
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- IDEC Push Button Flush Illuminated 30mm 220VAC (Saklar Tombol/Saklar Tekan)atribut:
- Contact: 1NO 1NC
- Diameter (mm): 30
- Voltage (V): 220 AC
- Mitutoyo Outside Micrometer SetDeskripsi:Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1" or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.atribut:
- UNSPSC: 41111601
- Anvil Material: Carbide Tipped
- Anvil Shape: Flat
- Brand: MITUTOYO
- Dimension Type: Inch
- Long Form Calibration Certificate: No
- OWNER Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kabel Ties "Owner", solusi praktis untuk mengatur dan mengikat kabel/barang anda dengan rapi. Tersedia dalam pilihan warna putih dan hitam, setiap paket berisi 100 buah kabel ties. Berbagai dimensi ukuran disediakan, memastikan ketersediaan yang sesuai dengan kebutuhan Anda dalam mengelola kabel-kabel dengan lebih teratur dan efisien.
- AP Boots Clog Shoes APD Safety (Sepatu Safety APD)Deskripsi:AP MEDIC sepatu medis yang sebenarnya, Memiliki fitur ANTI STATIC untuk melindungi pekerja medis / dokter dari bahaya tegangan listrik statik.AP MEDIC diproduksi dengan teknologi material RUBBERTECH yang ramah lingkungan, tidak membuat iritasi pada kulit, tidak berbau, tahan terhadap asam dan detergen, tahan terhadap listrik statis, dan lebih ringan dari PVC.AP MEDIC juga dilengkapi dengan ORTHOLITE FOOTBED agar sepatu tetap nyaman digunakan,lebih fresh karna aliran udara yang baik, mampu menjaga kelembaban, dan lebih tahan cushioningnya.Petunjuk Pemakaian & Perawatan :untuk menjaga kenyamanan,pemakaian,dan performa AP MEDIC disarankan :-Gunakan kaos kaki untuk menjaga kebersihan / higienis-Lepaskan ORTHOLITE FOOTBED dari sepatu dan keringkan setiap hari-Untuk membersihkan bagian sol gunakan air sabun dan sikat lembut, dan bagian atas gunakan lap basah
- Autonics Rotary Encoders Absolute Type Optical EP58HB SeriesDeskripsi:The EP58HB series single-turn absolute rotary encoders feature Ø58 mm size flanges with Ø8 mm blind hollow shafts. The single-turn absolute rotary encoders are available in various resolutions (up to 1024 divisions). The series is also available in various output codes including BCD, binary, and Gray codes.atribut:
- Accessories: Fixing bracket
- Approval: CE
- Connection Type: Axial cable type
- Environment Ambient Humidity: 35-85% RH, Storage: 35-90% RH
- Environment Ambient Temperature (°C): -10 to 70, Storage: -25 to 85
- Maximum Allowable Revolution (rpm): 3000
- Control Output: NPN open collector
- Maximum Response Frequency (kHz): 35
- Output Code: Binary Code
- Power Supply (V): 12-24 DC, ±5% (ripple P-P:max. %%)
- Protection Structure: IP50
- Resolution: 1024P/R
- Rotating Direction: CW
- Shaft Inner Diameter (mm): Ø8
- Starting Torque (gf.cm): Max. 90 (Max. 0.00882N.m)
- Autonics Digital Panel Meters Multipanel MT4Y SeriesDeskripsi:The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
Daftar Harga oxygen meters Terbaru October 2026
| Autonics Digital Panel Meters High Performance Type MP5S Series | Rp1.399.900 |
| Autonics Digital Panel Meters High Performance Type MP5Y Series | Rp1.299.900 |
| Autonics Digital Panel Meters High Performance Type MP5W Series | Rp1.399.900 |
| Autonics Rotary Encoders Incremental Type E100H Series | Rp4.599.900 |
| Autonics Rotary Encoders Absolute Type Optical EP58SC Series | Rp3.499.900 |
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp54.900 |
| Smart Sensor Detektor Oksigen (Sensor Kadar Oksigen) | Rp3.099.900 |
| Autonics Pulse Meter | Rp1.299.900 |
| Autonics Digital Panel Meters High Performance Type MP5M Series | Rp1.599.900 |
| Daikin Solenoid Valve | Rp4.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/3xP107510141-1.jpg)





/51P103211181-1.jpg)

/ctP108578461-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Slipper%2C%20Sandal%20Ruang%20Bersih/Lain%20-%20lain/AP%20Boots%20Clog%20Shoes%20APD%20Safety%20(Sepatu%20Safety%20APD)/heP106409626-1.jpg)

/2nP104612095-1.jpg)

/eeP106159518-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)