Beli osram led di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Philips MASTER LEDtube InstantFit HF T5 (Lampu)atribut:
- Color Consistency: <6
- EU RoHS compliant: Yes
- Osram Straight PipeDeskripsi:It emits ultraviolet radiation with a bactericidal action near a wavelength of 254 nm (UV-C).Used for sterilizing air, water and equipment.atribut:
- Diameter (mm): 25.5
- Voltage (V): 100
- Bolster: G13
- Types of Light Bulb: Fluorescent light
- Rated Lifetime (hour): 10800
- Osram Standard 12V Car Bulb (Bohlam Otomotif)Deskripsi:Super Bright Premium dan Super Bright adalah lampu off-road dengan watt tinggi dengan daya ekstra. Lampu yang kokoh dan serbaguna itu membuktikan kecerahan yang sangat baik bahkan di medan yang paling sulit.. Produk ini tidak memiliki persetujuan ECE. Ini berarti mereka tidak boleh digunakan di jalan umum.
- Osram Car LED Bulb Retrofit (Lampu LED Mobil)Deskripsi:Discover a suitable replacement for W5W lamps-with LEDriving Standard W5W LED retrofit lamps. These lamps offer a modern LED lighting with two different light colors Cool White and Ice Blue. Due to the bright LED light with up to 6.700 Kelvin the lamps can be used for various applications in vehicle interiors. OSRAM provides a 4 year guarantee for this product. Footnote: Interior Only. These products do not have ECE approval. This means they must not be fitted in any exterior automotive application.atribut:
- Nominal Voltage (V): 12
- GL General Lighting LED Floodlight (Lampu Tembak LED)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- Advance LED Driver for Fixture ArrayDeskripsi:Programmable LED drivers are commonly used to replace drivers in LED fixtures when OEM drivers for the fixtures are not available. Also known as tunable LED drivers, these drivers can be programmed to provide a specific voltage and current output that meets the power requirements of particular fixtures. Operators enter the desired specifications into a compatible programming device and then plug the device into the driver to upload the specifications to the driver. Once the driver is programmed to the desired specs, it can be installed in the fixture.atribut:
- UNSPSC: 39111801
- WESTWARD Pipe Thread Tap HSSDeskripsi:High-speed steel taps provide good wear resistance in general purpose tapping applications in a range of materials.atribut:
- Item: Pipe and Conduit Thread Tap
- Primary Material Application: All Materials
- Tap Chamfer: Semi-Bottom
- Tap Grouping: Individual
- Tap Material: High Speed Steel
- Thread Direction: Right Hand
- Thread Length (inch): 1 3/4
- Thread per Inch: 11.5
- HotaluX Circular Fluorescent Tube LifeluxDeskripsi:General householdatribut:
- Bolster: G10q
- Types of Light Bulb: Fluorescent Light
- Average Color Rendering Index (Ra): 84
- Rated Average Life (hour): 12000
- Osram Night Breaker Laser (Bohlam Halogen)Deskripsi:The most powerful halogen light from OSRAM Discover the next generation of NIGHT BREAKER LASER - the brightest halogen automotive light from OSRAM! Using an innovative laser ablation technology these headlight lamps shine up to 150% brighter compared to the minimum legal standard. The highly engineered filament ensures an extra light output. Thus, the lamps provide an up to 150 meter long beam and up to 20% whiter light compared to the minimum legal standard. More light and improved visibility can help drivers identify and react to traffic hazards more quickly.atribut:
- Nominal Voltage (V): 12
- Philips Essential LEDspot MR16 (Lampu Spotlight)atribut:
- Cap Base: GU5.3 (GU5.3)
- Bulb Shape: MR16 (2inch/50mm)
- Color Consistency: <6
- EU RoHS compliant: Yes
- Nominal Lifetime (hour): 15000
- Waterplus Ballast Lampatribut:
- Rated Lifetime (months): 6-12
- Osram Genuine Automotive Light Halogen Bulb (Bohlam Halogen Otomotif)Deskripsi:- Lampu dengan kualitas genuine. - Tahan getaran sehingga lebih tahan lama. - Tersedia dalam 25W dan 32W. Aplikasi Kendaraan: - Honda: Vario 110 (2006-2013), Vario 110 Techno (2009-2013), Vario 125 Techno FI (2012-2015), Blade 125 FI (2014-sekarang), Supra X 125 FI (2011-sekarang), Supra X 125 FI Helm in (2011-2014). - Suzuki: Skywave (2007-2011), Skydrive (2009-2014), Hayate (2011-2014), Shogun 125 (2007-2011), Shogun Axelo 125 FI (2011-2014). - Yamaha: Jupiter Z (2006-2008), Jupiter Z FI (2012-sekarang).atribut:
- Base: P15D-25-1
- Nominal Voltage: 12V
- Type: T19
- Luxmenn Lampu LED HighbayDeskripsi:Lampu HighBay Luxmenn berkualitas tinggi untuk kebutuhan pencahayaan yang efisien, terang dan kokoh. Pemasangan sangat mudah, dan low maintenance (perawatan minim). Lampu memiliki ruas voltase yang besar, sehingga aman untuk di pakai di area dimana listrik tidak stabil. Cocok dipakai untuk tempat berlangit/plafon tinggi, seperti warehouse/gudang/high ceiling.atribut:
- Color: White
- Voltage (V): AC 85-265
- Color Temperature (Kelvin): 6000
- Beam Angle (°): 90
- Lifetime (hour): ≥20000
- Material: Aluminium
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- MASKO Halogen Lamp GU 5.3 (Lampu Halogen)atribut:
- Fitting Size: GU 5.3
- Voltage (V): 220
- Lamp Color: Warm White
Daftar Harga osram led Terbaru October 2026
| Philips MASTER LEDtube InstantFit HF T5 (Lampu) | Rp419.900 |
| Osram Straight Pipe | Rp269.900 |
| Osram Fluorescent Light | Rp659.900 |
| Osram Standard 12V Car Bulb (Bohlam Otomotif) | Rp44.900 |
| Deli Vacuum Cleaner (Penyedot Debu) | Rp659.900 |
| Osram Halogen Lamp | Rp729.900 |
| Osram Car LED Bulb Retrofit (Lampu LED Mobil) | Rp53.900 |
| GL General Lighting LED Floodlight (Lampu Tembak LED) | Rp90.900 |
| Advance LED Driver for Fixture Array | Rp1.699.900 |
| WESTWARD Pipe Thread Tap HSS | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/fnP107507563-1.jpg)


/noP102284852-12.jpg)
/rqP106388998-1.jpg)

/P102279407-1.jpg)
/r7P102121979-2.jpg)



/1zP103673071-1.jpg)
/P103052852-3.jpg)
/9hP107507341-1.jpg)

/P102279364-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)
/h6P107627618-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)