Beli osg end mill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Carbide End Mill
    Mulai

    Rp399.900

    OSG Carbide End Mill
    Deskripsi:
    WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 4
    • Type: WXL-EMS
  2. OSG Leading Drill Tin Coating
    Mulai

    Rp409.900

    OSG Leading Drill Tin Coating
    Deskripsi:
    Tin coating makes it possible to achieve high speed and long life.
    atribut:
    • Material: High speed steel HSS
    • Surface Treatment: TiN coating
    • Helix Angle (°): 20
    • Accuracy: h7
  3. OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short (HY-PRO CC-EMS)
    Mulai

    Rp169.900

    OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short (HY-PRO CC-EMS)
    atribut:
    • Surface Treatment: No Coating
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 4
  4. OSG Carbide End Mill
    Mulai

    Rp2.099.900

    OSG Carbide End Mill
    atribut:
    • Total Length: 80mm
    • Blade length: 33.0mm
    • Shank Diameter: 12mm
    • Blade Diameter: 11mm
    • Effective Length: 36.3mm
    • Material: Cemented Carbide
    • EDP No.: 3182510
  5. OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)
    Mulai

    Rp219.900

    OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
  6. OSG Ball Nose End Mill Exocarb WXL-LN-EBD Series
    Mulai

    Rp349.900

    OSG Ball Nose End Mill Exocarb WXL-LN-EBD Series
    Deskripsi:
    - Carbide end mill with WXL coating- For hardened steels up to 52 HRC and stainless- 2 futes, long neck, ball nose
    atribut:
    • Number of Flute: 2
    • Material: Cemented Carbide
    • Type: WXL-LN-EBD
  7. OSG Hy-Pro Endmill Hss-Co.8, Roughing Short with V Coating (HY-PRO V-REES)
    Mulai

    Rp4.299.900

    OSG Hy-Pro Endmill Hss-Co.8, Roughing Short with V Coating (HY-PRO V-REES)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 2 Flute Short With V Coating
    atribut:
    • Surface Treatment: V Coating
    • Tool Material: HSS with 8% Cobalt
    • Diameter blade (Dc) (mm): 32
    • Overlength (L) (mm): 133
    • Flute length (l) (mm): 53
    • Flute (z): 5
    • EDP No.: H681532
    • Shank Diameter Ds (mm): 32
  8. PFERD Felt Point FK ZYA0610/3
    Mulai

    Rp61.900

    PFERD Felt Point FK ZYA0610/3
    Deskripsi:
    295243 FKZYA0610/3 FELT POINT 6X10MM adalah geri nda poles yang sering digunakan untuk proses finishing yang bersifat hig h gloss. Felt tools dengan metal insert menghasilkan hasil poles yang baik pada material. Felt tools ini juga biasa digunakan de ngan pasta gerinda sebagai penghalus tambahan. Felt tools ini mem punyai ukuran diameter 6 mm dengan kecepatan maksimum sebesar 100000 Rpm . Felt tools ini biasa digunakan pada bengkel painting atau indus tri otomotif. Benefit The ZYA style (cylindrical) mounted felt points are mainly used peripherally. The ST-BO type with centre hole is suitable particularly for face-down polishing.
    atribut:
    • Item: Felt Point
    • Shank Diameter (mm): 3
    • Type: ZYA
    • Burr Shape: Cylindrical
    • Diameter (mm): 6
    • Application: Polishing
    • Dimensions (cm): 5x0.6x0.6
    • Maximum Speed (rpm): 100000
  9. OSG Carbide Square
    Mulai

    Rp599.900

  10. OSG Carbide End Mill WXL Coating 2 Flute Short 4D Flute Length
    Mulai

    Rp379.900

    OSG Carbide End Mill WXL Coating 2 Flute Short 4D Flute Length
    Deskripsi:
    2 flute end mill with WXL coating with hardness and better lubrication. Can be used on steels as well as Cupper Alloys. Recommended with lubrications or dry milling.
    atribut:
    • Blade Diameter (mm): 0.5
    • Material: Cemented Carbide
  11. monotaro Drill Chuck (Chuck Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    monotaro Drill Chuck (Chuck Bor)
    Deskripsi:
    It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.
    atribut:
    • Accessories: Chuck Handle 16mm
    • Clutching Capability (mm): 1 - 13
    • Dimension D1 (mm): 38
    • Dimension D2 (mm): 53+-0.5
    • Dimension L1 (mm): 89
    • Dimension L2 (mm): 66+(-1)
    • Jacobs Taper: JT6
  12. NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210
    Rating:
    100% of 100
    (2)
    Mulai

    Rp259.900

    NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  13. LG Kulkas Side by Side Multi Door Insta View Door-in-Door-Inverter Linear Compressor
    Mulai

    Rp85.999.900

    LG Kulkas Side by Side Multi Door Insta View Door-in-Door-Inverter Linear Compressor
    Deskripsi:
    - Kapasitas 889L/716L- Dimensi: 912 x 1797 x 924mm- Finishing Matte Black Stainless Steel- Inverter Linear Compressor: Yes- Sliding Drawer: Yes- Ice & Water Dispenser: Yes- Hygiene Fresh+: Yes- Moist Balance Crisper: Yes- SmartThinQ: YesFitur :- InstaView Door-in-Door®- Hygiene Fresh+- Inverter Linear Compressor- Smart ThinQ™
    atribut:
    • Volume (L): 889-716
    • Dimension ( W x H x D) (mm): 912x1797x924
    • Color: Matte Black Stainless Steel
  14. OSG Carbide End Mill (Pencil Neck)
    Mulai

    Rp869.900

    OSG Carbide End Mill (Pencil Neck)
    atribut:
    • Material: Cemented Carbide
  15. OSG Carbide End Mill WXL Coating 2 Flute Short 1.5D Flute Length
    Mulai

    Rp229.900

    OSG Carbide End Mill WXL Coating 2 Flute Short 1.5D Flute Length
    Deskripsi:
    2 flute end mill with WXL coating with high hardness and better lubrication. Can be used on steels as well as Cupper Alloys. Recommended with lubrications or dry milling.
    atribut:
    • Blade Diameter (mm): 0.5
    • Material: Cemented Carbide
  16. OSG Hy-Pro Endmill Hss-Co.8, 2 Flute Short (HY-PRO EDS)
    Mulai

    Rp169.900

    OSG Hy-Pro Endmill Hss-Co.8, 2 Flute Short (HY-PRO EDS)
    atribut:
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 2
Daftar Harga osg end mill Terbaru March 2026
OSG Carbide End MillRp399.900
OSG Leading Drill Tin CoatingRp409.900
OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short (HY-PRO CC-EMS)Rp169.900
OSG Carbide End MillRp2.099.900
OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)Rp219.900
OSG Ball Nose End Mill Exocarb WXL-LN-EBD SeriesRp349.900
OSG Carbide End Mill (Long Neck)Rp309.900
OSG WXL Coat 4 Bladed Carbide End Mill Short TypeRp279.900
OSG Hy-Pro Endmill Hss-Co.8, Roughing Short with V Coating (HY-PRO V-REES)Rp4.299.900
OSG Hy-Pro Endmill Hss-Co.8, Ball NoseRp359.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait