Beli oscillating multi tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Oscillating Multi-Tool
    Mulai

    Rp6.099.900

    MILWAUKEE Oscillating Multi-Tool
    atribut:
    • Cordless Tool Kit Contents: (1) Bare Tool
    • Accessory Free Tool Change: Yes
    • Anti-Vibration Technology: Yes
    • Brushless Motor: Yes
    • Built-In Light: Yes
    • Connection Style: Universal Open Back
    • Fits Accessory Brand: Milwaukee
    • Maximum Oscillations per Minute: 20000
    • Minimum Oscillations per Minute: 10000
    • Oscillations per Minute: 10000 to 20000
    • Power Source: Cordless
    • Switch Type: Slide
  2. BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)
    Mulai

    Rp2.799.900

    BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)
    Deskripsi:
    Set Content: - 5 x lembar ampelas, K 2 x 80, 2 x 120, 1 x 240 (2 608 621 104)- 1 x Pisau Pemotong Plunge (2 608 662 508)- 1 x pisau gergaji segmental (2 608 662 527)- 1 x pelat ampelas (2 608 661 B11)
  3. Makita Multi Tool Angle Setting
    Mulai

    Rp3.599.900

    Makita Multi Tool Angle Setting
    atribut:
    • Sudut Oskilasi: 3.2 derajat
    • Cut off (spm): 6.000 - 20.000
    • Electrical Power (W): 320
    • No Load Speed (rpm): 0-20.000
  4. DEWALT Cordless Multi Tool Brushless
    Mulai

    Rp4.699.900

    DEWALT Cordless Multi Tool Brushless
    atribut:
    • Oscillation per minute: 0-20000
    • Switch Type: Variable Dual Grip
    • Tool Free Accessory: Yes
    • Battery Chemistry: XR Li-Ion
    • Battery Capacity (AH): 2pcs x 2.0
    • Battery Voltage (V): 18
  5. DEWALT Corded Multi Tool
    Mulai

    Rp3.599.900

    DEWALT Corded Multi Tool
    atribut:
    • Oscillation per minute: 0-22000
    • Oscillating Angle: 1.6
    • Variable Speed: Yes
    • Keyless Accessory Change: Yes
    • LED Light: Yes
    • Input Power (W): 300
  6. KRISBOW Cordless Multi Cutter (Mesin Pemotong Serbaguna)
    Mulai

    Rp999.900

    KRISBOW Cordless Multi Cutter (Mesin Pemotong Serbaguna)
    atribut:
    • Oscillation Angle (°): 2.8
    • Battery Power (V/mAH): DC 12/1500
    • Battery Type: Lithium Ion
    • No Load Speed (rpm): 5000-15000
  7. BOSCH Gerinda Tangan
    Rating:
    100% of 100
    (3)
    Mulai

    Rp519.900

    BOSCH Gerinda Tangan
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  8. MILWAUKEE Battery Pack
    Mulai

    Rp859.900

    MILWAUKEE Battery Pack
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  9. INGCO Cordless Multi-Tool
    Mulai

    Rp739.900

    INGCO Cordless Multi-Tool
    Deskripsi:
    Content:1 x Flexible Scraper1 x Cutting Saw Blade1 x Segment Saw Blade1 x Hex Key1 x Sanding Base3 x Sanding Papers
    atribut:
    • No Load Speed (rpm): 5000-20000 (6-speed adjustment)
    • Oscillation Angle (°): 3.2
    • Rated Voltage (V): 20 (Battery Not Included)
  10. Phoenix Contact Data Connector
    Mulai

    Rp259.900

    Phoenix Contact Data Connector
    Deskripsi:
    Data connector, PROFIBUS PA (31.25 kbps), 2-position, halogen-free, shielded, Socket straight M12 SPEEDCON, Coding: A, Insulation displacement connection, knurl material: Zinc die-cast, nickel-plated, external cable diameter 5 mm to 9.7 mm
  11. Alinco Handy Talky
    Mulai

    Rp1.399.900

    Alinco Handy Talky
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  12. American Tool Oil Filter Wrench Strap Type
    Mulai

    Rp119.900

    American Tool Oil Filter Wrench Strap Type
    atribut:
    • Diameter Range (mm): 50-108
    • Diameter Range (inch): 2 to 4 1/4
    • Packaging: Blister Card
  13. monotaro.id Tapping Screw PAB SS 304 (PH Sekrup Tapping) Pack Besar
    Mulai

    Rp22.900

    monotaro.id Tapping Screw PAB SS 304 (PH Sekrup Tapping) Pack Besar
    Deskripsi:
    Sekrup tapping ini memiliki kepala yang bulat dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.
    atribut:
    • Material: Stainless Steel 304
  14. BOSCH Mesin Pemotong Multifungsi
    Mulai

    Rp3.499.900

    BOSCH Mesin Pemotong Multifungsi
    Deskripsi:
    Serbaguna - untuk penyelesaian proyek dengan cepat :_x000D_-Alat kategori Starlock Plus untuk kerja yang lebih cepat_x000D_-Antarmuka magnet untuk penggantian alat dengan mudah
    atribut:
    • Rated Input Power (W): 300
    • Vibration Emission Value ah (m/s²): 2 (grinding), 10 (Sawing with plunge-cutting saw blade), 6.5 (Sawing with segment saw blade), 4.5 (scraping)
    • Uncertainty K (m/s²): 1.5 (grinding, Sawing with plunge-cutting saw blade, Sawing with segment saw blade, Scraping)
    • Uncertainty K (dB): 3
    • Dimensions (mm): 280x75
    • K3L License: Yes
    • No-Load Oscillation (opm): 8000-20000
    • Oscillation Angle (°): 1.4 (on left and right)
    • Sound Level (dBA): 92
    • Sound Pressure Level (dBA): 81
  15. BOSCH Plunge Cutting Saw Blade
    Mulai

    Rp139.900

    BOSCH Plunge Cutting Saw Blade
    Deskripsi:
    Bilah Starlock AIZ 20 AB menghasilkan potongan halus pada kayu dan logam yang tidak diperkeras. Lebar bilah pemotong 20 mm-nya yang sempit memungkinkan pengerjaan filigree. Sistem pemasangan kokoh pada bilah mengurangi goyangan untuk memungkinkan potongan hairline berkat transmisi daya langsung. Bilah ini ditujukan untuk memotong cekungan pada komponen furnitur, pemotongan rata pada pipa tembaga, dan untuk potongan benam pada papan eternit. Bilah ini memotong kayu dan logam yang tidak diperkeras, plastik lunak, dan panel laminasi plastik. Gunakan produk ini dengan semua power tool Starlock, Starlock Plus, dan Starlock Max serta multi-alat umum. Kombinasi BIM (bi-metal) yang kuat dari bilah HCS (baja karbon tinggi) dan gigi HSS (baja kecepatan tinggi) menahan keausan dan panas untuk masa pakai lama saat memotong logam yang tidak diperkeras dan bahan abrasif. Sistem pemasangan Starlock Snap-In memungkinkan pelepasan dan penggantian bilah yang cepat dalam 3 detik tanpa harus menyentuh bilah. Sistem pemasangan ini menghasilkan transfer daya tertinggi berkat sambungan tight-fitting 3 dimensi antara mesin dan perkakas. Bilah Starlock AIZ 20 AB menghasilkan potongan halus pada kayu dan logam yang tidak diperkeras. - Lebar bilah pemotong 20mm yang sempit memungkinkan pengerjaan filigree. - Sistem pemasangan kokoh mengurangi goyangan dan memungkinkan potongan hairline. - Kombinasi BIM dari bilah HCS dan gigi HSS menahan keausan dan panas untuk masa pakai lama.
  16. BOSCH Gerinda Tangan Kecil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    BOSCH Gerinda Tangan Kecil
    atribut:
    • K3L License: Yes
  17. KARCHER Professional Wet & Dry Cleaners
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  18. MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case
    Mulai

    Rp6.599.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case
    Deskripsi:
    The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
    atribut:
    • Anvil (inch): Friction Ring 1/2
    • Impact Rate (ipm): 0-950/1750/2100/2100
    • Length (mm): 213
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
Daftar Harga oscillating multi tool Terbaru March 2026
MILWAUKEE Oscillating Multi-ToolRp6.099.900
BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)Rp2.799.900
Makita Multi Tool Angle SettingRp3.599.900
DEWALT Cordless Multi Tool BrushlessRp4.699.900
DEWALT Corded Multi ToolRp3.599.900
KRISBOW Cordless Multi Cutter (Mesin Pemotong Serbaguna)Rp999.900
BOSCH Gerinda TanganRp519.900
MILWAUKEE Battery PackRp859.900
INGCO Cordless Multi-ToolRp739.900
Phoenix Contact Data ConnectorRp259.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)