INGCO Cordless Multi-Tool

Sebelum PPN:
Rp859.900
Spesifikasi
No Load Speed (rpm)5000-20000 (6-speed adjustment)
Oscillation Angle (°)3.2
Rated Voltage (V)20 (Battery Not Included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Content:
1 x Flexible Scraper
1 x Cutting Saw Blade
1 x Segment Saw Blade
1 x Hex Key
1 x Sanding Base
3 x Sanding Papers
Warning
- Image on this page only as Representative Image, Please check the specifications of each size and color for details.
- Battery and Charger not Included
Feature
- Versatile Functionality: A single tool for a wide range of applications including cutting, scraping, sanding, and more.
- Cordless Convenience: 20V cordless design for freedom of movement and ease of use.
- Variable Speed Control: 6-speed adjustment allows you to match the speed to the material and application.
- Quick Accessory Changes: Tool-free accessory change system for fast and efficient transitions between tasks.

Ulasan Produk

Tidak ada ulasan