Beli online tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Asahi Tools Striking Box End Wrench (Kunci Ring Pukul)
    Mulai

    Rp6.299.900

    Asahi Tools Striking Box End Wrench (Kunci Ring Pukul)
    atribut:
    • Material: Chrome vanadium steel (Cr-V), Surface treatment:Cathodic electrocoating
  2. EATON UPS 9E Series
    Mulai

    Rp6.999.900

    EATON UPS 9E Series
    Deskripsi:
    Reliability and performance - The Eaton 9E constantly monitors power conditions and regulates voltage and frequency due to the online double conversion topology. - Power more servers than most similar UPSs due to a 0.8 power factor. - Trust a leading manufacturer with decades of experience and high quality standards: CE compliance certified by external agency (CB report from the TUV). Manageability - Get clear information on the UPS’ status and measurements (load level, battery level, input/output voltage and frequency) on a single screen with the new LCD interface. - Easily communicate with the UPS through USB, RS232 serial or over the network with the optional network card (Network-M2). Relay cards or ModBus cards are also available. - Eaton 9E is compatible with Eaton IPM Editions Software which permits to integrate all major operating systems, leading virtualisation environments and cloud orchestrations tools. Flexibility - The internal bypass allows service continuity in case of an internal fault. A maintenance bypass is also available as standard for easy maintenance of the UPS without powering down critical systems. - Make your installation more flexible with a combo input (3:1 and 1:1) on the 10kVA, 15kVA, and 20kVA. - Extend runtime as you like by adding up to 4 external battery modules (EBM). For extra-long runtime, XL models with internal supercharger are also available at 3kVA, 10kVA and 20kVA.
  3. DNY Lampu Stop
    Mulai

    Rp409.900

    DNY Lampu Stop
    Deskripsi:
    Signal Lamp Npr Elf Spesifikasi-Lampu Sen dengan Kualitas Tinggi-Mika Tebal dan Tahan Panas-Tatakan Belakang Terbuat Dari Bahan Kualitas Tinggi- untuk Menerangi Dalam Perjalanan Malam-Packaging Rapih dengan Dus Berwarna -Belanja Online Harga Importir
    atribut:
    • Vehicle Applications: Universal
    • Voltage (V): 24
  4. WISE Rice Cooker
    Mulai

    Rp2.899.900

    WISE Rice Cooker
    Deskripsi:
    Electric Rice Warmer WISE XBG200-10G-220-A menggunakan teknologi penghangat termuktahir (3D Warming System), untuk memanaskan dengan lebih efisien (hemat listrik) dan presisi. Beli Produk WISE termurah di Indonesia! Belanja online di DuniaMasak sekarang dan temukan diskon Produk WISE lainnya untuk mendapatkan harga terbaik.
    atribut:
    • Capacity (L): 20
    • Dimension (WxDxH)(mm): 455x380x370
    • Voltage (V): 220
    • Power (kW): 0.84
    • Temperature Range (°C): 50-85
  5. Zebra Technologies Printer ID Card
    Mulai

    Rp14.999.900

    Zebra Technologies Printer ID Card
    Deskripsi:
    Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.
    atribut:
    • Dimensions (mm): 258x157x383
    • Operating Temperature (°C): 15 to 35
    • Operating Humidity (%): 20 to 80 non-condensing
    • Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
    • Type Sided: Single
  6. monotaro Sabuk Amplas (Amplas Belt Sander)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    monotaro Sabuk Amplas (Amplas Belt Sander)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  7. monotaro Abrasive Belt
    Mulai

    Rp289.900

    monotaro Abrasive Belt
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc. attached to belt sander of electric and air tools.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Materials: metal
    • Abrasive Material: Alumina
    • Dimensions (mm): 100 x 915
  8. Shark Kompresor Udara Otomatis+Motor
    Mulai

    Rp3.599.900

    Shark Kompresor Udara Otomatis+Motor
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  9. HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    atribut:
    • Maximum Pressure (kg/cm²): 9.5
  10. Sandisk Flashdisk Cruzer Blade USB
    Rating:
    98% of 100
    (18)
    Mulai

    Rp61.900

    Sandisk Flashdisk Cruzer Blade USB
    Deskripsi:
    Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
  11. KRISBOW Pel Datar Lobi dengan Gagang
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    KRISBOW Pel Datar Lobi dengan Gagang
    Deskripsi:
    Terobosan baru dalam hal pembersihan lantai merek KRISBOW (alat pel). Mudah disimpan, aman digunakan dan handle terbuat dari aluminium sehingga tahan lama. Sangat cocok untuk anda yang sedang ditinggal oleh asisten rumah tangga atau untuk anda yang sering mengepel sendiri. Alat pel ini dapat memudahkan pekerjaan rumah tangga.
    atribut:
    • Color: Blue
    • Gradated Design: Aluminium
  12. KARCHER Professional Ultra High Pressure Cleaner
    Mulai

    Rp179.999.900

    KARCHER Professional Ultra High Pressure Cleaner
    atribut:
    • Part Number: 1.367.156.0
    • Compatible for: Profesional used
    • Motor Rating (kW): 15
    • Maximum Inlet Temperature (°C): Max. 60
    • Dimensions (mm): 930x800x920
    • Drive: Electric
    • Flow Rate (L/hour): 500 / 900
    • Pump Type : Maximum Performance Karcher Crankshaft Pump
    • Working Pressure (Bar): 150 max.500
    • Working Pressure (MPa): 15 max. 50
Daftar Harga online tools Terbaru March 2026
Asahi Tools Striking Box End Wrench (Kunci Ring Pukul)Rp6.299.900
OfficeMine Handheld Belt Sander Tip Tools (RMB-1, RMB-E, HMB-E, RMB-X, Or SRM-E)Rp969.900
EATON UPS 9E SeriesRp6.999.900
DNY Lampu StopRp409.900
WISE Rice CookerRp2.899.900
Zebra Technologies Printer ID CardRp14.999.900
monotaro Sabuk Amplas (Amplas Belt Sander)Rp57.900
monotaro Abrasive BeltRp289.900
Shark Kompresor Udara Otomatis+MotorRp3.599.900
HITACHI Kompresor Angin Oil Flooded Bebicon - OtomatisRp14.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)