Beli one way bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KG Spur Gear
    Mulai

    Rp67.900

  2. KHK Hardened Steel Hubless Spur Gear (SSA2 Type)
    Mulai

    Rp399.900

    KHK Hardened Steel Hubless Spur Gear (SSA2 Type)
    atribut:
    • Gear accuracy: JIS N9 class
    • Backlash (mm): 0.12 to 0.26
    • Face Width (mm): 20
    • Gear Reference Surface: Hole
    • Heat treatment: Tooth surface induction hardening
    • Material: S45C
    • Module: 2
    • Pressure Angle (°): 20
    • Surface Hardness: HRC50-60
    • Surface Treatment: Black dye
    • Tooth Profile: Straight Teeth
  3. NTN One-Way Clutch HF Type
    Mulai

    Rp42.900

    NTN One-Way Clutch HF Type
    atribut:
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • JIS Grade: 0
    • Race ring Shape: One-way clutch bearing
    • Rolling Element Material: High carbon chromium bearing steel
  4. KHK Steel Hublss Spur Gear (Gir Spur)
    Mulai

    Rp1.699.900

    KHK Steel Hublss Spur Gear (Gir Spur)
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
    atribut:
    • Hole Diameter: 0
    • Shape: S5
    • Module: 1.5
    • Number of Teeth: 100
    • Reference diameter: Φ150.0mm
    • Tooth width: 15mm
  5. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  6. KHK Steel Hublss Spur Gear
    Mulai

    Rp139.900

    KHK Steel Hublss Spur Gear
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
  7. KHK (KHK Gears) Spur Gear
    Mulai

    Rp169.900

    KHK (KHK Gears) Spur Gear
    Deskripsi:
    · A lightweight, flat-shaped spur gear made by cutting the boss section of the SSY spur gear.
    atribut:
    • Material: S45C
    • Module (m): 1
    • Shape: S5
    • Tooth Width E (mm): 6
    • Type: Spur gear
  8. KATAYAMA Pinion Gear
    Mulai

    Rp109.900

    KATAYAMA Pinion Gear
    atribut:
    • Finishing Material: Carbon Steel for Mechanical Structures, Surface Treatment: Black Dye
  9. KHK Gir Spur Ssa
    Mulai

    Rp139.900

    KHK Gir Spur Ssa
    atribut:
    • Gear Cutting Reference Plane: hole
    • Accuracy class: JIS N8 class (JIS B 1702-1: 1998
      Former JIS class 4 (JIS B 1702: 1976)
    • Material: S45C
    • Module: 1
    • Shape: S5
    • Surface Treatment: Black dye
    • Tolerance A: H7
    • Tooth Profile: Average tooth
    • Tooth Surface Finish: Cutting
    • Tooth Surface Hardness: 194HB or less
    • Tooth Width E (mm): 10
    • Type: Spur gear
  10. KHK Steel Spur Gear
    Mulai

    Rp139.900

    KHK Steel Spur Gear
    Deskripsi:
    -An abundant variety of modules and numbers of teeth are available at low prices and with rich applicability.
  11. Meval LED Head Lamp
    Mulai

    Rp67.900

    Meval LED Head Lamp
    Deskripsi:
    - 2 Lamp setting : Low and High Power Setting- Red LED charge indicator- Overcharge and over-discharge protection circuit- Light weight portable emergency lamp- 180° adjustable head strap- Retractable charge plug
  12. TOSITA Mesin Pemipil Jagung
    Mulai

    Rp9.499.900

    TOSITA Mesin Pemipil Jagung
    atribut:
    • Type: Engine 5.5PK
    • Power (PK): Engine : 5.5
  13. KG Spur Gear 14mm
    Mulai

    Rp129.900

    KG Spur Gear 14mm
    atribut:
    • Overall Length (mm): 14
    • Pressure Angle (°): 20
    • Tooth Profile: Normal teeth
  14. Non Brand Watermur Union Stainless Steel 304
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Non Brand Watermur Union Stainless Steel 304
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Female Thread
  15. KHK Brass Spur Gear
    Mulai

    Rp149.900

    KHK Brass Spur Gear
    atribut:
    • Finish Material: Free cutting brass(C3604)
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Full depth tooth
  16. ASB Deep Groove Ball Bearing 2RS Series (Laher)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.900

Daftar Harga one way bearing Terbaru October 2026
ASB Bearing One Way (Laher)Rp68.900
KG Spur GearRp67.900
KHK Hardened Steel Hubless Spur Gear (SSA2 Type)Rp399.900
NTN One-Way Clutch HF TypeRp42.900
KHK Steel Hublss Spur Gear (Gir Spur)Rp1.699.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp3.900
KHK Steel Hublss Spur GearRp139.900
KHK (KHK Gears) Spur GearRp169.900
KATAYAMA Pinion GearRp109.900
KHK Gir Spur SsaRp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)