Beli omron h7an di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Electronic counter H7AN
    Mulai

    Rp7.099.900

    OMRON Electronic counter H7AN
    Deskripsi:
    Adopt thumb rotary switch with easy setting operation. .Drawout structure that facilitates maintenance.
  2. OMRON Conductive type level switch
    Mulai

    Rp2.599.900

    OMRON Conductive type level switch
    Deskripsi:
    Socket unnecessary with DIN installation. Sensitivity adjustment is possible. With timer function
    atribut:
    • Power Consumption: 4.6VA or less
    • Power Supply Voltage (V) : AC100 to 240
  3. FDK Lithium Battery
    Rating:
    80% of 100
    (1)
    Mulai

    Rp129.900

    FDK Lithium Battery
    atribut:
    • Type: CR8
    • Voltage (V): 3
    • Size (mm): 70x60
  4. OMRON Counter H7CX Series
    Mulai

    Rp2.899.900

    OMRON Counter H7CX Series
    atribut:
    • Family Type: H7CX
  5. Elliott Wakatac Proban Welder Jacket
    Mulai

    Rp2.899.900

    Elliott Wakatac Proban Welder Jacket
    atribut:
    • Part Number: OPWJ30
  6. OMRON Relay unit without float switch
    Mulai

    Rp569.900

    OMRON Relay unit without float switch
    Deskripsi:
    Even in case of maintenance and inspection, it can be replaced without disconnecting the wiring.
    atribut:
    • Suitable For: Non-float switch (base type) 61F-G
    • Type: For general use
  7. NIPPON PAINT Pylox Primer/Surface Color Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp44.900

    NIPPON PAINT Pylox Primer/Surface Color Type
    Deskripsi:
    Pylox adalah cat semprot legendaris berkualitas tinggi berbasis akrilik yang dimodifikasi. Memiliki keunggulan cepat kering, hasil yang keras, daya lekat sangat kuat dan daya kilap tinggi, Tersedia ratusan pilihan warna untuk berbagai macam hasil akhir, anti-pudar serta tahan lama. Dengan Precision Nozzle Technology yang mempermudah aplikasi, tidak macet dan menghasilkan semprotan yang lebih halus dan akurat di atas berbagai macam substrat seperti besi, kayu, plester, dinding dll.Aplikasi DataKering Sentuh : 5 menit.Interval Pengecatan Selanjutnya : 10 menit.
    atribut:
    • Size (cc): 300
    • Application Method: Spray
  8. SKF Gemuk Bearing High Performance, High Temperature
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    SKF Gemuk Bearing High Performance, High Temperature
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  9. OMRON Level Controller 61FG Type
    Mulai

    Rp3.299.900

    OMRON Level Controller 61FG Type
    Deskripsi:
    Battery (24 VDC) allows use in locations without AC power supply. AC sine-wave voltage between electrodes enables stable detection with no electric corrosion. Output Specification: - Open collector (NPN) 30V DC, 100mA max. - Leak current: 100μA max. Allowable Voltage Range: 85% to 110% of the rated voltage.
    atribut:
    • Family Type: 61FGPN
    • Interelectrode Voltage (V): max. AC 5
    • Rated Voltage (V): 24 DC
  10. OMRON Switch Without Float (Compact Plug-in Type)
    Mulai

    Rp1.799.900

    OMRON Switch Without Float (Compact Plug-in Type)
    Deskripsi:
    Space-saving Design Ideal for Control Panel Downsizing. Easy Maintenance.- Compact: 49.4x38x84mm (HxWxD).- Easy identification of operating status with LED operation indicator.- Independent DPDT contacts on 11-Pin Models.- CE marking and UL/CSA compliance.
  11. snap clean Glass Cleaner
    Rating:
    100% of 100
    (4)
    Mulai

    Rp40.900

    snap clean Glass Cleaner
    Deskripsi:
    Cairan pembersih kaca yang mengandung An-Ionic Surfactant yang bersifat Heavy Duty Cleaner. Dapat melarutkan semua kotoran, noda minyak, bekas asap, serta noda-noda lain di permukaan kaca. Menjadikan permukaan kaca terasa licin dan lebih bersih, serta cepat kering sehingga tidak menjebak debu lagi. PENGGUNAAN Semprotkan Glass Cleaner dengan botol semprot pada permukaan kaca, ratakan dengan window washer, kemudian lap dengan Window Wiper atau kain bersih yang kering. Untuk membersihkan noda berat, gunakan cairan murni, sedangkan untuk pembersihan ringan/perawatan, larutkan dengan perbandingan 1:5.
  12. OMRON Voltage Sensor SDV
    Mulai

    Rp1.399.900

    OMRON Voltage Sensor SDV
    Deskripsi:
    New series with voltage and sensor timer functions suitable for voltage detection and alarm applications Overvoltage detection, undervoltage detection (switched by switch) single action type (SDV-F) and double action type (SDV-) D) Prepare two types. Added series with single-action timer function with on-delay/off-delay/power start-up lock timer (switched) . (SDV-FH @ T) Overcurrent and undercurrent can be detected in combination with the shunt SDV-SH. For AC voltage and DC voltage. (Both SDV-F and -D are switched with a switch) The DC minute input dedicated product (SDV-FL) can be switched with or without DC polarity. The return value setting range is even wider. (2-30% SDV-F) Equipped with light-emitting diode for operation display that is convenient for operation inspection. (SDV-F, -D) Obtained safety standards UL and CSA. (SDV-F)
  13. KRISBOW Sarung Tangan Lapis Karet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    KRISBOW Sarung Tangan Lapis Karet
    Deskripsi:
    Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
  14. MADISON Vertical Mount Closed Tank Level Switch
    Mulai

    Rp399.900

    MADISON Vertical Mount Closed Tank Level Switch
    atribut:
    • UNSPSC: 39121531
    • Contact Form: SPST
    • Maximum Voltage (V) : 240
    • Mounting: Vertical Open Tank
  15. GOSAVE Weld Jacket
    Mulai

    Rp219.900

    GOSAVE Weld Jacket
    Deskripsi:
    - Stylist model- 100% cow leather- High quality grade leather- 4 Multiple pockets- 2 kantung besar pada bagian depan- 2 kantung pen pada bagian lengan kiri dan kanan
  16. ANSELL Solvex Nitril Gloves (37-165) (Sarung Tangan Nitrile)
    Mulai

    Rp109.900

    ANSELL Solvex Nitril Gloves (37-165) (Sarung Tangan Nitrile)
    Deskripsi:
    Bila Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul di atas karet atau neoprene. Terbuat dari senyawa nitril kinerja tinggi yang menyediakan kombinasi yang luar biasa dari kekuatan dan ketahanan kimia, sarung tangan Solvex tidak akan membengkak, melemahkan, atau menurunkan. Dan mereka menawarkan perlindungan terhadap hambatan, tusukan dan lecet! bahan sarung tangan yang selembut kapas menyerap keringat dan terasa nyaman di tangan.
    atribut:
    • Length (mm): 380
    • Thickness (mil): 22
    • Coating Color: Green
    • Antistatic: Yes
    • Silicone Free: Not Tested
    • Chlorinated: Yes
Daftar Harga omron h7an Terbaru March 2026
OMRON Electronic counter H7ANRp7.099.900
OMRON Electronic Counter H7AN TypeRp10.999.900
OMRON Conductive type level switchRp2.599.900
FDK Lithium BatteryRp129.900
OMRON Counter H7CX SeriesRp2.899.900
Elliott Wakatac Proban Welder JacketRp2.899.900
OMRON Relay unit without float switchRp569.900
NIPPON PAINT Pylox Primer/Surface Color TypeRp44.900
SKF Gemuk Bearing High Performance, High TemperatureRp359.900
OMRON Level Controller 61FG TypeRp3.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)