Beli oli seal 32 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Deskripsi:
    NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.
    atribut:
    • Model : USI
  2. NOK Packing ISI Type (Sil Rod)
    30%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

    NOK Packing ISI Type (Sil Rod)
    atribut:
    • Type: PUR
  3. NOK Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  4. NOK Packing ISI Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    NOK Packing ISI Series
    atribut:
    • Material: Iron rubber (polyurethane rubber)
  5. PROTO Socket Set (Mata Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    PROTO Socket Set (Mata Sock)
    Deskripsi:
    Metric tether-ready socket sets allow the attachment of a tether where the tether is attached to the user or a fixed object to prevent the socket from falling and causing injuries or damage when working at height. They come in an assortment of sizes for a range of fasteners and are measured in millimeters to fit fasteners with a metric size head.
  6. NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Deskripsi:
    It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.
    atribut:
    • Model : USH
  7. NOK Seal Packing (Fluorine) USH Type (Sil Universal)
    Mulai

    Rp169.900

    NOK Seal Packing (Fluorine) USH Type (Sil Universal)
    atribut:
    • Material: Fluoro rubber (Viton FKM)
    • Type: USH
  8. NOK Oil Seal Pressure Resistant TCV Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

  9. BANDO Belt Green Seal A Type (Van Belt)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  10. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  11. NOK Packing LBH Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    NOK Packing LBH Series
    atribut:
    • Type: Standard
    • Material: Nitrile rubber (A505)
    • Suitable fluid: External dust
    • Classification: Dust seal (integrated groove can be installed)
    • Operating Temperature Range (°C): -25 to +100
  12. NOK Oil Seal ZT Type (Sil Oli)
    29%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    NOK Oil Seal ZT Type (Sil Oli)
    atribut:
    • Material: Nitrile rubber (NBR)
    • Type: ZT
  13. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 32mm (Sil Oli)
    46%
    Mulai

    Rp12.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 32mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Allowable Circumferential Speed (m/s): 6.03
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Rotation Speed (rpm): 3600
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 32
    • Unit System: Metric
  14. NOK Oil Seal Pressure Resistant TCN Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

Daftar Harga oli seal 32 Terbaru October 2026
NOK Seal Packing USI Type (Sil Universal)Rp34.900
NOK Packing USH Type (Sil Oli)Rp33.900
NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)Rp33.900
NOK Packing ISI Type (Sil Rod)Rp76.900
NOK Oil Seal TC Type (Sil Oli)Rp53.900
NOK Packing ISI SeriesRp30.900
PROTO Socket Set (Mata Sock)Rp959.900
NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)Rp33.900
NOK Seal Packing (Fluorine) USH Type (Sil Universal)Rp169.900
NOK Oil Seal Pressure Resistant TCV Type (Sil Oli)Rp61.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)