Beli oli hitachi bebicon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KLENCO Super Coating
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    KLENCO Super Coating
    Deskripsi:
    SUPER COATING Extra Durable Floor FinishProduct DescriptionSUPER COATING produces a high gloss “wet look” that is extremely durable underheavy traffic. Superior wax polymers provide excellent resistance to marking and scuffing, outlasting and outs
    atribut:
    • Product Form: Liquid
  2. Total Spray Electrostatic Manual Powder Coating
    Mulai

    Rp50.999.900

    Total Spray Electrostatic Manual Powder Coating
    atribut:
    • Air Consumption (N.m³/h): 13.5
    • Injector Discharge (g/minute): Max. 500 (4 bar)
    • Maximum Pressure (bar): Max. 7
    • Output Voltage (KV): 0-100
    • Power Supply (V): 100 to 220
  3. CRC Urethane Seal Coat Clear
    Mulai

    Rp179.900

    CRC Urethane Seal Coat Clear
    Deskripsi:
    CRC Clear Urethane is a stable single component polyurethane coating for electrical and electronic applications. It dries fast, adheres well and forms a hard, durable, flexible and non conductive film for electrical motor windings and armature coils
    atribut:
    • Size (g): 300 aerosol
  4. TRUSCO Green Bar (Chrome Oxide)
    Mulai

    Rp279.900

    TRUSCO Green Bar (Chrome Oxide)
    atribut:
    • Width (mm): 135
    • Depth (mm): 45
    • Height (mm): 30
    • Purpose of Use: Used in spreading felt/buff series, scratch removal and mirror surface finishing. Brass, forged products, steel and stainless steel, etc.
  5. KLENCO Action 150
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    KLENCO Action 150
    Deskripsi:
    ACTION 150 Super Polish StripperProduct DescriptionAn effective yet economical stripper for metal cross-link floor polishes as well as regular floor finishes and waxes, ACTION 150 combines quick stripping power with instantaneous detergent act
    atribut:
    • Volume (ml): 5000
    • Application For: Floor Stripper
    • Packaging: Jerry Can
    • Cleaner Form: Liquid
  6. Kirin Oven Listrik (Pemanggang)
    Mulai

    Rp459.900

    Kirin Oven Listrik (Pemanggang)
    atribut:
    • Maximum Temperature (°C): 250
    • Tegangan: AC-220V 50/60Hz
  7. Kirin Rice Cooker
    Mulai

    Rp309.900

  8. monotaro Blast Abrasive Material A Type (Brown Fused Alumina)
    Mulai

    Rp359.900

    monotaro Blast Abrasive Material A Type (Brown Fused Alumina)
    Deskripsi:
    Brown fused alumina abrasive, which is widely used in general. It can be used as sandblast or general abrasive.. Removing rust, peeling off paint, removing carbon, adjusting base before paintingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Center Particle Size (micro m): 355 to 300
    • Hardness: New Morse: 12, Knoop: HK2020
    • Grain Size: #46
    • Component: Aluminium Oxide, Silicon Dioxide, Ferric Oxide, Titanium Oxide
    • Specific Gravity (g/cm³): 3.97 (True Specific Gravity), 1.60-1.80 (Casual Density).
  9. Electra Floor Pad Super Polish (Pad Poles Lantai)
    62%
    Mulai

    Rp109.900

    Electra Floor Pad Super Polish (Pad Poles Lantai)
    Deskripsi:
    PAD 3 M : Merah, Putih, Hitam. Biasa digunakan untuk mesin poles atau mesin scrubber yang pengaplikasi an nya untuk lantai.
    atribut:
    • Color: Putih
    • Size (inch): 17
  10. York Pre-Finish Bar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    York Pre-Finish Bar
    atribut:
    • Product Type: Pre-Finish Bar
    • Size: 800g
    • For Use On: Stainless Steel Steel
  11. Turtle Wax Kompon Rubbing Cair Premium
    Mulai

    Rp159.900

    Turtle Wax Kompon Rubbing Cair Premium
    Deskripsi:
    Mengatasi oksidasi ringan hingga oksidasi yang membandel, getah pohon, goresan-goresan halus dan noda akibat kotoran burung serta “Acid Rain” ataupun “jamur cat” pada permukaan cat.
    atribut:
    • Size (ml): 532
  12. monotaro Polishing Pad
    Mulai

    Rp529.900

    monotaro Polishing Pad
    Deskripsi:
    It is a 16 mm female thread type that can be attached to domestic and foreign electric polishers. Working balance is good with low center of gravity type in industry only. Fitting property is good when wearing a buff, because there is a bend, it is easy to load and polishing efficiency is good. It does not damage buffs even when working with angle. Because the thickness of the pad is thin, it is easy to check the polish and easy to handle.. Intermediate pad for magic buff with phi 170 mm to phi 185 mmDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Rubber
    • Color: black
    • Pitch: 2.0
    • Dimensions (Ø mm): 150
    • Connection Size (mm): 16
  13. 3M Red Buffer Pad 5100
    Rating:
    100% of 100
    (4)
    Mulai

    Rp66.900

    3M Red Buffer Pad 5100
    Deskripsi:
    Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
    atribut:
    • Color: Red
    • Shape: Round
  14. Union Felt Buffing Dish & Compound Set (VFPS)
    Mulai

    Rp139.900

    Union Felt Buffing Dish & Compound Set (VFPS)
    atribut:
    • Diameter: 100mm - 4inch
    • Maximum RPM: 12500
  15. York Polishing Bar
    Mulai

    Rp199.900

    York Polishing Bar
    atribut:
    • Product Type: Polishing Bar
  16. Union Felt Buffing Dish (VFP)
    Mulai

    Rp62.900

    Union Felt Buffing Dish (VFP)
    atribut:
    • Diameter: 100mm - 4inch
    • Maximum RPM: 12500
Daftar Harga oli hitachi bebicon Terbaru January 2026
KLENCO Super CoatingRp639.900
Total Spray Electrostatic Manual Powder CoatingRp50.999.900
CRC Urethane Seal Coat ClearRp179.900
TRUSCO Green Bar (Chrome Oxide)Rp279.900
KLENCO Action 150Rp279.900
Kirin Oven Listrik (Pemanggang)Rp459.900
Kirin Rice CookerRp309.900
monotaro Blast Abrasive Material A Type (Brown Fused Alumina)Rp359.900
Electra Floor Pad Super Polish (Pad Poles Lantai)Rp109.900
York Pre-Finish BarRp139.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)