Beli olfa cutting mat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLFA Cutter MatDeskripsi:It is a cutting mat indispensable for stable cutting. It is a three layer structure of soft, hard and soft PVC, both sides can be used.Material
- monotaro Cutter Mat Recycled Pvc 5-Layer Type (Cutting Mat)atribut:
- Color: Green
- Material: Recycled PVC
- OLFA ScissorsDeskripsi:OLFA scissors with straight edge, with serrated edge for vertaile work. Extremely high quality stainless steel blades are perfect for precise cutting.atribut:
- Width (mm): 97
- Size (inch): 5
- Material (blade part): Stainless Steel
- OLFA Cutting MatDeskripsi:Cutting mats for rotary cutters offer long service life, and also help extend the life of knife blades. They feature self-healing finishes that reseal surface cuts, providing a continually smooth surface for cutting upholstery and textile fabrics into shapes, strips, and pieces.atribut:
- UNSPSC: 53141630
- OLFA Forlding Cutter Mat A3atribut:
- Color: Navy
- Thickness (mm): 3
- Dimensions (Width x Length) (mm): 450x310
- Size: A3
- OLFA Folding Cutter Mat A3Deskripsi:Mat size 310x450x3mm It is a convenient cutter mat of foldable type. When spreading A3, folding almost A4 mat is easy to use, just the right size for carrying.atribut:
- Color: Brown
- Size: A3
- Dimensions (Width x Length) (mm): 450x310
- Thickness (mm): 3
- OLFA Heavy Duty CuttersDeskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- OLFA Limited NL GIGADeskripsi:Sophisticated design and form Limited series. Grip with rubber that fits well to hands. The main body is a beautiful velor chromed finish that is hard and strong and durable. Screw lock type which can firmly fix up to the cutting edge. Attached special black blade.atribut:
- Total Length (mm): 158
- Compatible Replacement Blade: LB10K/LB50K/LBB10K/LBB50K/LBSP5K/LBWV3K
- Blade Thickness (mm): 0.5
- OLFA Extra Heavy Duty BladeDeskripsi:5 extra heavy-duty blades in a plastic case. Blister packed.atribut:
- Blade Thickness (mm): 0.7
- Blade Width (mm): 25
- Blade Length (mm): 126
- Taffware Work Cutting Mat Pad A3Deskripsi:Alas pemotongan ini biasa digunakan sebagai alas potong-memotong kertas, kain, dan lainnya. Selain lebih aman digunakan dibanding kaca, kayu, atau bahan keras lainnya, alas pemotongan ini dapat menjaga mata pisau pemotong putar Anda menjadi lebih awet karena permukaannya yang lunak
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- OLFA Mata Pisau CutterDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- Kenko Cutting MatDeskripsi:KENKO CUTTING MAT / ALAS PEMOTONG KERTAS / TATAKAN CUTTER UKURAN A3- Permukaan dapat rapat kembali sehingga tidak mudah tergores- 5 Lapisan Bahan sehingga lebih awet- Ukuran A3- Anti Slip
- OLFA Quilt RulersDeskripsi:Frosted acrylic surface with black numbers for clarity on light and dark color fabrics. The ruler allows the user to make precise measurements and cutting angles.
- X-ACTO Precision Knife Razor Saw Set CD 6/432atribut:
- Item: Precision Knife
- UNSPSC: 31160000
- OLFA Extra Heavy Duty CuttersDeskripsi:OLFA X - design ComfortGrip series extra heavy - duty cutter. Sure grip handle made of elastomer and glass - fiber - reinforced polypropylene for acid and aceton (oil) resistant.
- OLFA Heavy Duty BladeDeskripsi:It is a value pack with 50 sheets x 10 (500 sheets). White blade: It is a versatile type excellent in durability. Black blade: This is a super sharp-edge polishing blade that emphasizes sharpness.atribut:
- Blade Length (mm): 100
- Blade Width (mm): 18
- OLFA Standard Duty CuttersDeskripsi:This stainless steel knife is perfect for use in moist environments where rust is a concern. Features and automatic blade lock for extra control and safety. Builtin pocket clip/blade snapper and a stainless steel blade channel that holds blade tight. High
Daftar Harga olfa cutting mat Terbaru January 2026
| OLFA Cutter Mat | Rp139.900 |
| monotaro Cutter Mat Recycled Pvc 5-Layer Type (Cutting Mat) | Rp40.900 |
| OLFA Scissors | Rp259.900 |
| OLFA Cutting Mat | Rp759.900 |
| OLFA Forlding Cutter Mat A3 | Rp489.900 |
| OLFA Folding Cutter Mat A3 | Rp489.900 |
| OLFA Heavy Duty Cutters | Rp69.900 |
| OLFA Limited NL GIGA | Rp159.900 |
| OLFA Extra Heavy Duty Blade | Rp74.900 |
| Taffware Work Cutting Mat Pad A3 | Rp26.900 |
Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)




















































































































































/8sP103651316-5.jpg)