SDI Aluminium Diecast Grip Cutter

Sebelum PPN:
Rp54.900
Spesifikasi
Depth (mm)9
Meas (ft)0.76
Packing1 pc per card, 12 cards per inner box, 144 cards per ctn.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SHEARING & CUTTING
Efficiency, Innovation and Practicalness
SDI Corporation has been cultivating in the field of stationery and hardware for more than half century. Our products include staplers, correction tapes, cutter knives, clips and (electric) pencil sharpeners, and no matter the self-owned brand, ODM or OEM are all popular in domestic and foreign market.
Feature
- Blade made from Sk2+Cr steel from Japan
- Automatic lock device withstands up to 10KG of pressure
- Ergonomic design for right and left handed use
- Riveted joint modeling enhance stability

Ulasan Produk

Tidak ada ulasan

Halaman Terkait