Beli oil seal skf di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Radial Shaft Seal dengan Case LogamDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.atribut:
- Sealing Lip Material: Nitrile Rubber (NBR)
- Maximum Operating Temperature (°C): max. 100
- Minimum Operating Temperature (°C): min. -40
- Pressure Differential (N/mm²): 0.07
- Type of Outside Diameter: Metal-cased with sealant coating on the outside diameter
- Unit System: Inch
- SKF Seal Four-lip with Internal Gap Type (Sil Oli)Deskripsi:SKF SNL housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).atribut:
- Accessory Type: Housing seal
- Material: Thermoplastic polyester elastomer (TPE)
- Sealing Type: Four-lip
- SKF Radial Shaft Seal dengan Case Double LogamDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.atribut:
- Sealing Lip Material: Nitrile Rubber (NBR)
- Design: CRWH1
- Allowable Circumferential Speed (m/s): 5.57
- Auxiliary Lip: No
- Circumferential Speed (m/s): max. 5.57
- Housing Bore Diameter D (mm): 47.04
- Maximum Operating Temperature (°C): max. 100
- Maximum Rotation Speed (rpm): max. 3720
- Minimum Operating Temperature (°C): min. -40
- Pressure Differential (N/mm²): 0.07
- Rotation Speed (rpm): 3720
- Seal Width b (mm): 7.95
- Shaft Diameter d1 (mm): 28.58
- Type of Outside Diameter: Metal-cased with sealant coating on the outside diameter
- Unit System: Inch
- SKF Radial Shaft Seal Tipe HMSA10 Karet FluoroDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Unit System: Metric
- STS Seal Oil Seal (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 200mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Type of Outside Diameter: Rubber Metal Reinforced
- Allowable Circumferential Speed (m/s): 12
- Auxiliary Lip: Yes
- Circumferential Speed (m/s): max. 12
- Design: HMSA10
- Housing Bore Diameter D (mm): 230
- Maximum Operating Temperature (°C): max. 100
- Maximum Rotation Speed (rpm): max. 1140
- Minimum Operating Temperature (°C): min. -40
- Operating Temperature for Short Periods (°C): max. 120
- Pressure Differential (N/mm²): 0.05
- Rotation Speed (rpm): 1140
- SKF Speedi-Sleeve: 99787
- Seal Width b (mm): 15
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 200
- Unit System: Metric
- SKF Seal Hidrolik Rod Simetris dengan EnergizerDeskripsi:These hydraulic rod seals consist of a LUBRITHANE thermoplastic polyurethane seal, with a bevel-style lip design, and an integrated nitrile rubber X-ring energizer that provides additional sealing force and improves long-term sealing performance.atribut:
- Compound 2: Nitrile Rubber (NBR A-8501)
- Design: PTB
- Maximum Pressure Limit (N/mm²): 40
- Primary Sealing Element: Polyurethane (TPU U-1003)
- SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 140mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Type of Outside Diameter: Rubber Metal Reinforced
- Auxiliary Lip: Yes
- Design: HMSA10
- Maximum Operating Temperature (°C): max. 100
- Maximum Rotation Speed (rpm): max. 1620
- Minimum Operating Temperature (°C): min. -40
- Operating Temperature for Short Periods (°C): max. 120
- Pressure Differential (N/mm²): 0.05
- Rotation Speed (rpm): 1620
- SKF Speedi-Sleeve: 99552
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 140
- Unit System: Metric
- SKF V-Ring Seal TSN SeriesDeskripsi:V-ring seals consist of a V-ring and a sheet steel sealing washer with a vulcanized rubber lip. The rubber lip fits into the seal groove in the housing. The washer is protected against corrosion. The seals are used to protect bearings from contamination or as secondary seals to protect primary seals in highly contaminated environments. They are a cost-effective and easy to install contaminant barrier for all kind of shafts. They are available in nitrile rubber. When ordering, please note that one item (seal pack) contains two seals.atribut:
- Accessory Type: Housing seal
- Material: Nitrile rubber with steel element
- Sealing Type: V-ring
- SKF Radial Shaft Seal Tipe HMSA10 Karet Fluoro Diameter Shaft 140mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Type of Outside Diameter: Rubber Metal Reinforced
- Allowable Circumferential Speed (m/s): 36.74
- Auxiliary Lip: Yes
- Circumferential Speed (m/s): max. 36.74
- Design: HMSA10
- Maximum Operating Temperature (°C): max. 200
- Maximum Rotation Speed (rpm): max. 5040
- Minimum Operating Temperature (°C): min. -20
- Operating Temperature for Short Periods (°C): max. 200
- Pressure Differential (N/mm²): 0.05
- Rotation Speed (rpm): 5040
- SKF Speedi-Sleeve: 99552
- Sealing Lip Material: Fluoro rubber (FKM)
- Shaft Diameter d1 (mm): 140
- Unit System: Metric
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- NOK Oil Seal Tipe TCatribut:
- Type: TC
- SKF Radial Shaft Seal Tipe HMSA10 Karet Fluoro Diameter Shaft 200mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Design: HMSA10
- Shaft Diameter d1 (mm): 200
- Allowable Circumferential Speed (m/s): 38
- Auxiliary Lip: Yes
- Circumferential Speed (m/s): max. 38
- Housing Bore Diameter D (mm): 230
- Maximum Operating Temperature (°C): max. 200
- Maximum Rotation Speed (rpm): max. 3600
- Minimum Operating Temperature (°C): min. -20
- Operating Temperature for Short Periods (°C): max. 200
- Pressure Differential (N/mm²): 0.05
- Rotation Speed (rpm): 3600
- SKF Speedi-Sleeve: 99787
- Seal Width b (mm): 15
- Sealing Lip Material: Fluoro rubber (FKM)
- Type of Outside Diameter: Rubber Metal Reinforced
- Unit System: Metric
- SKF Radial Shaft Seal Tipe HMSA10 Karet Fluoro Diameter Shaft 75mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 7560
- Sealing Lip Material: Fluoro rubber (FKM)
- Shaft Diameter d1 (mm): 75
- Type of Outside Diameter: Rubber metal reinforced
- Unit System: Metric
- SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 30mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 30
- Unit System: Metric
- SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 14mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Maximum Operating Temperature (°C): max. 100
- Maximum Rotation Speed (rpm): max. 3660
- Minimum Operating Temperature (°C): min. -40
- Operating Temperature for Short Periods (°C): max. 120
- Pressure Differential (N/mm²): 0.05
- Rotation Speed (rpm): 3660
- SKF Speedi-Sleeve: 99055
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 14
- Unit System: Metric
- SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 45mmDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 3120
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 45
- Type of Outside Diameter: Rubber metal reinforced
- Unit System: Metric
Daftar Harga oil seal skf Terbaru March 2026
| SKF Radial Shaft Seal dengan Case Logam | Rp489.900 |
| SKF Seal Four-lip with Internal Gap Type (Sil Oli) | Rp179.900 |
| SKF Radial Shaft Seal dengan Case Double Logam | Rp679.900 |
| SKF Radial Shaft Seal Tipe HMSA10 Karet Fluoro | Rp52.900 |
| STS Seal Oil Seal (Sil Oli) | Rp19.900 |
| SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 200mm | Rp359.900 |
| SKF Seal Hidrolik Rod Simetris dengan Energizer | Rp44.900 |
| SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 140mm | Rp129.900 |
| SKF V-Ring Seal TSN Series | Rp239.900 |
| SKF Radial Shaft Seal Tipe HMSA10 Karet Fluoro Diameter Shaft 140mm | Rp619.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/o6P104073870-2.jpg)


/pmP109153922-1.jpg)






/5tP102419209-4.jpg)
/ogP105574880-4.jpg)