SKF Oil Seal TXL Series (Sil Oli)

Sebelum PPN:
Rp259.900 - Rp509.900
Spesifikasi
Accessory TypeHousing seal
MaterialECOPUR
Sealing TypeLip
UNSPSC31171519

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These seals provide effective sealing against many contaminants and allow for some grease to be purged when relubricating the bearing. Benchmark testing has proven low friction and outstanding service life. In highly contaminated environments, they provide the first barrier in a three-barrier solution. When ordering, please note that one item (seal pack) contains two seals (pre-cut).
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Stiff and robust seal design using a high-performance proprietary material; Very good protection from contamination; Keep the lubricant in the housing and allow grease purging; Low friction; Seals made of alternative materials can be produced by SKF SEAL JET systems

Ulasan Produk

Tidak ada ulasan