Beli oil seal sb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Oil Seal SB Type Fluoro Rubber (Sil Oli)atribut:
- Type: SB
- Contact Part: Single lip
- Type of Acting: (Axis) rotation
- Material: Fluorine (FKM)
- Maximum Pressure (MPa): 0.03
- Maximum Pressure (kgf/cm²): 0.3
- SOG Oil Seal SB Series NBR Material (Sil Oli)atribut:
- Inner Diameter (mm): 20
- Material: NBR
- Outer Diameter (mm): 31
- Thickness (mm): 7
- NOK Oil Seal SB Type (Sil Oli)atribut:
- Type: SB
- NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)atribut:
- Type: VR
- Contact Part: Single lip
- Type of Acting: (Axis) rotation
- Material: Nitrile (NBR)
- Shape: V type end face seal
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- NOK Oil Seal Tipe TCatribut:
- Type: TC
- SOG Oil Seal TC Series NBR Material (Sil Oli)atribut:
- Material: NBR
- STS Seal Oil Seal (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- TRUSCO Oil Seal (Sil Oli)Deskripsi:-Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
- DAB Indonesia Pompa Air Jet Pumpatribut:
- Temperature (°C): 35
- NOK Oil Seal SB Type Silicone (Sil Oli)atribut:
- Type: SB
- Material: Silicon rubber (VMQ)
Daftar Harga oil seal sb Terbaru March 2026
| NOK Oil Seal SB2 Type (Sil Oli) | Rp30.900 |
| NOK Oil Seal SB Type Fluoro Rubber (Sil Oli) | Rp419.900 |
| SOG Oil Seal SB Series NBR Material (Sil Oli) | Rp11.900 |
| NOK Oil Seal MG Type (Sil Oli) | Rp41.900 |
| NOK Oil Seal (Fuso) SB2 Type (Sil Oli) | Rp299.900 |
| NOK Oil Seal SB Type (Sil Oli) | Rp619.900 |
| NOK Oil Seal VR Type Nitrile Rubber (Sil Oli) | Rp27.900 |
| NOK Oil Seal (Sil Oli) | Rp6.900 |
| NOK Oil Seal Tipe TC | Rp49.900 |
| TTO Oil Seal (Sil Oli) | Rp3.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/4mP102419166-22.jpg)
/ajP102419379-3.jpg)
/7oP111707276-1.jpg)
/hvP102419643-10.jpg)
%20SB2%20Type%20(Sil%20Oli)/9rP102419351-3.jpg)
/jkP102419704-3.jpg)
/f6P102419546-3.jpg)
/5tP102419209-4.jpg)

/ogP105574880-4.jpg)
/90P102419324-22.jpg)
/ckP111707452-2.jpg)
/njP102419847-2.jpg)
/pmP109153922-1.jpg)
/90P106561324-3.jpg)
/P102709953-2.jpg)
/9aP107796334-1.jpg)

%20LS-SP%20(Tap%20Ulir)/3xP102805141-3.jpg)