Beli oil seal nbr di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SOG Oil Seal TC Series NBR Material (Sil Oli)
    Mulai

    Rp5.900

  2. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  3. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  4. MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)
    Mulai

    Rp37.900

    MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)
    Deskripsi:
    Among various oil seals, it is most often used for rotation. When the target of the seal is placed on the one-way side, it is generally used alone. The peripheral speed used depends on the shaft diameter.
    atribut:
    • Material: NBR
    • Type: AD
    • Contact Part: Single lip (main lip)
    • Operating Pressure (MPa) : 0.03 or less
  5. SAKAGAMI SEISAKUSHO Cushion Seal PCS (Sil Bantalan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp219.900

    SAKAGAMI SEISAKUSHO Cushion Seal PCS (Sil Bantalan)
    atribut:
    • Material: RN 803
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. Legrand Atlantic Metal Cabinet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

    Legrand Atlantic Metal Cabinet
    atribut:
    • Door type: Single
    • Protection Class IP: IP66
  7. NOK Oil Seal MG Type (Sil Oli)
    27%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

  8. monotaro Oil Seal NBR S Type (Sil Oli)
    Mulai

    Rp18.900

    monotaro Oil Seal NBR S Type (Sil Oli)
    Deskripsi:
    For oil, no dust
    atribut:
    • Material: NBR (nitrile rubber)
    • Contact Part: Single lip (main lip)
    • Operating Pressure (MPa) : 0.03 or less
  9. TRUSCO Oil Seal OSL Type (Sil Oli)
    Mulai

    Rp27.900

    TRUSCO Oil Seal OSL Type (Sil Oli)
    Deskripsi:
    -Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
  10. CHO Oil Seal TC Type NBR Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

  11. TTO Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  12. NOK Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  13. NOK Oil Seal SB2 Type (Sil Oli)
    29%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

  14. CHO Oil Seal SC Type, NBR (Sil Oli)
    Mulai

    Rp5.900

    CHO Oil Seal SC Type, NBR (Sil Oli)
    atribut:
    • Material: NBR
  15. CHO Oil Seal TC Type FKM Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

  16. NOK Oil Seal TB2 Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

  17. SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    51%
    Mulai

    Rp46.900

    SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Unit System: Metric
Daftar Harga oil seal nbr Terbaru October 2026
SOG Oil Seal TC Series NBR Material (Sil Oli)Rp5.900
NOK Oil Seal VC Type (Sil Oli)Rp9.900
STS Seal Oil Seal TC Type (Sil Oli)Rp19.900
MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)Rp37.900
SAKAGAMI SEISAKUSHO Cushion Seal PCS (Sil Bantalan)Rp219.900
Legrand Atlantic Metal CabinetRp5.399.900
NOK Oil Seal MG Type (Sil Oli)Rp72.900
monotaro Oil Seal NBR S Type (Sil Oli)Rp18.900
TTO Oil Seal Standard Shaft Seal (Sil Oli)Rp3.900
NOK Oil Seal SC Type (Sil Oli)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait