Beli oil rubber hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)
    51%
    Mulai

    Rp1.899.900

    HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)
    Deskripsi:
    Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)
    atribut:
    • Material: Oil-resistant NBR rubber compound
    • Working Pressure (MPa): 1.0
    • Operating Temperature Range (°C): -30 to 100
  2. Parker Global Core Hose
    Mulai

    Rp859.900

    Parker Global Core Hose
    atribut:
    • Material: Synthetic rubber
    • Standard: Hose: ISO18752 standard (pressure standard) and SAE standard (structural standard)
    • Suitable fluid: Petroleum based hydraulic fluids and lubricants
  3. Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)
    Mulai

    Rp109.900

    Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)
    Deskripsi:
    Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic content
    atribut:
    • Working Pressure (psi): 250
    • Bursting Pressure (psi): 450
    • Temperature Range (°C): -40 to +100
    • Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
    • Coils (m): up to 60, Continuous Length
  4. Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    56%
    Mulai

    Rp589.900

    Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    Deskripsi:
    -The inside rubber holds airtightness to fluids and the outside rubber has excellent friction resistance and aging resistance so that it can withstand crushed stones, iron scraps, etc.-Possible to cut items support.-For compressed air feeding for ci
    atribut:
    • Length: 10
    • Working Pressure: 1MPa
  5. YOKOHAMA Hose Adapter (Konektor Selang Kuningan)
    Mulai

    Rp129.900

    YOKOHAMA Hose Adapter (Konektor Selang Kuningan)
    atribut:
    • Shape: Parallel Female Thread Union for Pipes (Female Seat)
    • Size (inch): 3/8
  6. Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)
    Mulai

    Rp23.900

    Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)
    Deskripsi:
    A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.
    atribut:
    • Working Pressure (psi): 300
    • Bursting Pressure (psi): 900
    • Temperature Range (°C): -10 to +85
    • Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
    • Coils (m): up to 50-100, Continuous Length
  7. YOKOHAMA Hose Rubber HTW Series for High Temperature Water (Selang Tahan Panas / Selang Karet)
    Mulai

    Rp389.900

    YOKOHAMA Hose Rubber HTW Series for High Temperature Water (Selang Tahan Panas / Selang Karet)
    Deskripsi:
    This hose can be easily assembled by simply inserting the hose into the metal fittings (no band tightening or crimping work is required), and can be used with water or hot water up to 120°C.
    atribut:
    • Material Inner Tube/outer Cover: Heat-resistant synthetic rubber
    • Color: Black
    • Maximum Operating Pressure (MPa): 1
    • Fluid Temperature Range (°C): 120
    • Fluid Used: Water/Hot Water
    • Recommended Ambient Temperature (°C): 5–60
    • Reinforcement Layer: Special synthetic fibers
  8. Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    54%
    Mulai

    Rp999.900

    Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    Deskripsi:
    Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.
    atribut:
    • Material: Synthetic rubber (SBR styrene butadiene rubber)
    • Length (m): 10
    • Inner Diameter (phi mm): 15.9
    • Operating Temperature Limits: -20 to 60deg C
    • Working Pressure (MPa): 1
    • Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
    • Outer Diameter d (mm): 26
    • Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
  9. Togawa Super Air Hose (Selang Angin)
    Mulai

    Rp559.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.
    atribut:
    • Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
    • Continuous Operating Temperature (°C): -5 to 50
    • Fluid Used: air
    • Material: PVC
    • Material (Reinforcing Material): Polyester yarn
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -5 to 60
  10. SMC Mechanical Valve Vm Series
    Mulai

    Rp869.900

    SMC Mechanical Valve Vm Series
    atribut:
    • Body Option: Side Mounting
    • Port Size: R1/4
    • Bracket Option: None
    • Made To Order: Standard
  11. Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    57%
    Mulai

    Rp2.699.900

    Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    atribut:
    • Material: Synthetic rubber (Styrene-butadiene rubber)
    • Length (m): 10
    • Inside Diameter (mm): 12.7
    • Outside Diameter (mm): 25.0
    • Working Pressure (MPa): 0.5
    • Working Temperature Range: -20 to 120degrees
    • Purpose of Use: For pressure feeding of steam.
  12. Daytona Motorcycle Part Oil-Resistant Rubber Gasoline Hose (Komponen Oli/Bahan Bakar Motor)
    Mulai

    Rp159.900

    Daytona Motorcycle Part Oil-Resistant Rubber Gasoline Hose (Komponen Oli/Bahan Bakar Motor)
    atribut:
    • Accessories: Hose clip: 5 pieces
    • Length (m): 1
    • Withstanding Pressure (MPa): 1
  13. YOKOHAMA Brass Hose Adapter (Konektor Selang Kuningan)
    Mulai

    Rp89.900

    YOKOHAMA Brass Hose Adapter (Konektor Selang Kuningan)
    Deskripsi:
    Hose adapter for medium and low pressure hose
    atribut:
    • Thread Standard: R3/8, G3/8
    • Material: Brass
  14. Legrand Crimp Terminal Ferrule Starfix (Skun)
    Mulai

    Rp1.199.900

    Legrand Crimp Terminal Ferrule Starfix (Skun)
    atribut:
    • Material: Copper
    • Insulated: Yes
    • For Cables Resistant to Short Circuit: Yes
    • Halogen Free: Yes
    • Material Insulation: Polypropylene (PP)
    • Reel/roll Packaging: No
    • Surface Protection: Tinned
    • With Identification Flag: No
  15. Nitta Moore Linemate Hose
    Mulai

    Rp249.900

    Nitta Moore Linemate Hose
    atribut:
    • Length (m): 1
    • Inner Diameter (mm): 6.3
    • Outer Diameter (mm): 12.5
    • Conformity: Fitting Type / Reusable, Swage
    • Maximum Working Pressure (MPa): 30
    • Minimum Bending Radius (mm): 75
    • Compatible Fluid: Mineral General Hidraulic Oil
    • Operating Temperature Range (°C): -40-100
  16. ALPHA Insulated Cord End Terminal (Skun)
    Mulai

    Rp8.900

    ALPHA Insulated Cord End Terminal (Skun)
    atribut:
    • Quantity (pcs): 100
  17. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
Daftar Harga oil rubber hose Terbaru October 2026
YOKOHAMA (Yokohama Rubber) MID Oil HoseRp309.900
HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)Rp1.899.900
Parker Global Core HoseRp859.900
Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)Rp109.900
Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Rp589.900
YOKOHAMA Hose Adapter (Konektor Selang Kuningan)Rp129.900
Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)Rp23.900
YOKOHAMA Hose Rubber HTW Series for High Temperature Water (Selang Tahan Panas / Selang Karet)Rp389.900
Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Rp999.900
Togawa Super Air Hose (Selang Angin)Rp559.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)