Beli oil pumps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Pneumatic Operated Oil Pumpatribut:
- Capacity: 200 L
- JTC Vacuum Pumpatribut:
- Screw Dimensions: 7/16-20UNF
- Included Accessories: M10X1.5
- Horsepower: 0.5hp
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Vacuum Pump (Pompa Vakum)atribut:
- Power Supply (V/Hz): 220/50-60
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)atribut:
- Power (V): 220
- Rotation Per Minute (rpm): 1440
- Rotor Method: Two-stage
- Running Method: Direct
- Suction Port (Male Flare): 1/4, 5/16
- Ultimate Vacuum (micron): 15.0
- Kennedy Hand Drum Pumpatribut:
- Compatible Fluid: Diesel, Oil, Petrol, Water
- Pump Type : Rotary Pump
- Size (ml): 250
- Suction Tube Length (mm): 980
- Suitable for Containers (L): 205
- NITTO KOHKI Vacuum PumpDeskripsi:UseableSolder suction, screw, screw suction
- AQUA SYSTEM Hand Drum Pump (Pompa Oli)Deskripsi:-Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
- KRISBOW Pompa VakumDeskripsi:Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.atribut:
- Input Voltage (V/Hz/Ph): 220/50/1
- Ultimate Vacuum (Pa): 5
- Packing Dimensions (mm): 450x200x310
- monotaro Manual Kerosene PumpDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Polyethylene
- Overall Length (mm): About 550
- Hose Length (mm): About 550
- Discharge amount: About 6.5L/min
- how to use: Turn the cap to the right when refueling, and turn the cap to the left to stop.
- Liquid used: kerosene
- Applicable Container Inner Diameter (Ø mm): 50
- TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- JTC Oil Hand Operated Pump (Peralatan Oli)atribut:
- Hose Length (mm): 1750
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tank Capacity (L) : 20
Daftar Harga oil pumps Terbaru March 2026
| JTC Pneumatic Operated Oil Pump | Rp14.999.900 |
| JTC Vacuum Pump | Rp5.699.900 |
| JTC Vacuum Pump (Pompa Vakum) | Rp6.999.900 |
| Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp2.499.900 |
| Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum) | Rp6.599.900 |
| JTC Oil Pneumatic Liquid Pump (Peralatan Oli) | Rp5.399.900 |
| Kennedy Hand Drum Pump | Rp1.299.900 |
| NITTO KOHKI Vacuum Pump | Rp609.900 |
| AQUA SYSTEM Hand Drum Pump (Pompa Oli) | Rp3.199.900 |
| KRISBOW Pompa Vakum | Rp2.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P101540849-1.jpg)
/6oP102027240-3.jpg)
%20(Pompa%20Vakum)/P103069311-1.jpg)
/P101537436-1.jpg)


/9gP102626340-2.jpg)


/1fP105716051-2.jpg)
/P101534565-1.jpg)