Beli oil pressure tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Kit Alat Ukur Tekanan Oli
    Mulai

    Rp289.900

    KRISBOW Kit Alat Ukur Tekanan Oli
    atribut:
    • Pressure Gauge (Psi/bar): 0-500/0-35
    • Hose NPT (inch): 1/8
    • NPT Adaptor (inch): 1/4 & 3/8
    • Packing Dimensions (mm): 360x70x240
  2. MAXPRO Engine Oil Pressure Tester
    Mulai

    Rp359.900

    MAXPRO Engine Oil Pressure Tester
    atribut:
    • Size (mm): 600
  3. GRIP ON TOOLS Oil Pressure Test Kit
    Mulai

    Rp689.900

    GRIP ON TOOLS Oil Pressure Test Kit
    Deskripsi:
    - Test oil pump pressure and also low warning devices.- Fitted with quick coupling adaptors and 1200mm of hose.- Include 90° coupling adaptor for limited access applications.- Adaptors: R1/8 DIN 2999, 1/8x27NPT, 1/90° Elbow.
  4. KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    Mulai

    Rp779.900

    KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    atribut:
    • Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
    • Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
    • Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
    • Screw Adaptor: M18 x 1.5 160mm
    • Packing Dimensions (mm): 380x80x290
  5. TECHCROFT Pressure Gauge GSS63
    65%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  6. JTC Oil Pressure Tester
    Mulai

    Rp2.699.900

    JTC Oil Pressure Tester
    atribut:
    • Adapter Size: M 8x1.0,m 10x1.0, 1/4x18, 1/8x27, 3/8x18
    • Hose Length (mm): 600
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. KRISBOW Kit Alat Ukur Kompresi Mesin
    Mulai

    Rp339.900

    KRISBOW Kit Alat Ukur Kompresi Mesin
    atribut:
    • Pressure Gauge (Psi/bar): 0-300/0-20
    • Adaptor (mm x inch): 10x1, 12x1.25, 14x1.25, 18x1.5
  8. KRISBOW Kit Alat Ukur Tekanan Bahan Bakar Injeksi
    Mulai

    Rp1.299.900

    KRISBOW Kit Alat Ukur Tekanan Bahan Bakar Injeksi
    atribut:
    • Pressure Gauge (Psi/bar): 0-140/0-10
    • Packing Dimension L x W x H (mm): 430 x 330 x410
  9. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  10. JONNESWAY Oil Pressure Tester Set
    Mulai

    Rp2.599.900

    JONNESWAY Oil Pressure Tester Set
    Deskripsi:
    Designed to prevent the cranksaft from rotating ehen removing the crankshaft pulley for timing belt replacement. The pulley bolt has a high torque loading in which case the engine must be locked securely when releasing and tightening the bolt. Teeth-Like desing allows the operator to engage the flywheel teeth and the tool is bolted to the tranmission housing to prevent movement of the flywheel. Set supplied with 4 most popular tools. Ideal and essential for removing the crankshaft pulley whem replacing the timing belt.
  11. DSZH Digital Testing Manifold Vacuum and Refrigerant
    Mulai

    Rp3.999.900

    DSZH Digital Testing Manifold Vacuum and Refrigerant
    atribut:
    • Pressure Units: KPA,INHG,KgF/cm2,PSI,Bar
    • Power: 1.5V AA X 4=6V
    • Temperature Units: ℉,℃
    • Auto-Off (minute): 15 (with disabling capability)
    • Battery Life (hour): 30
    • Measuring Range Vacum (Kpa): -101~0
    • Operating Temperature (°C): -20~+60
    • Overload Limit (bar): 100 (10Mpa)
    • Pressure Measuring: Actual Pressure
    • Proof Prsddure (MPa): 0~6
    • Refrigerant Pressure (MPa): 0~4
    • Sensor Accuracy (%): ±0.5
    • Sensor Resolution (KPa): 1
    • Sensor Temperature Range (°C): -50-150 (-58F-302F)
    • Temperature Accuracy (°C): <50 (+/-0.1); >50-100 (+/0.2); >100 (+/-1)
    • Vacuum Units: Torr,mmHg,Micron,%
  12. YAMAMOTO KEIKI Glycerin Pressure Gauge
    Mulai

    Rp2.199.900

    YAMAMOTO KEIKI Glycerin Pressure Gauge
    Deskripsi:
    This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.
    atribut:
    • Shape of Casing: Type A
    • Size: 60
    • Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
    • Dimensions (cm): 9x7x35
  13. GRIP ON TOOLS Compression Tester Kit
    Mulai

    Rp629.900

    GRIP ON TOOLS Compression Tester Kit
    Deskripsi:
    - Quickly and accurately check compression on petrol engines.- Thread sizes: M18 x 1.5, M14 x 1.25 M10 x 1.0, M12 x 1.25- 2.5, 0-300psi, 0-2000Kpa- M10x1, M12x1.25, M14x1.25, M18x1.5
  14. KRISBOW Meja Kerja Bengkel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.399.900

  15. TEKIRO Tire Pressure Gauge (Alat Ukur Tekanan Angin Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp86.900

    TEKIRO Tire Pressure Gauge (Alat Ukur Tekanan Angin Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  16. CEJN DS63 Pressure Gauge
    Mulai

    Rp529.900

    CEJN DS63 Pressure Gauge
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Color: Chrome Metallic
    • Connection Type: Bottom
Daftar Harga oil pressure tester Terbaru March 2026
KRISBOW Kit Alat Ukur Tekanan OliRp289.900
MAXPRO Engine Oil Pressure TesterRp359.900
GRIP ON TOOLS Oil Pressure Test KitRp689.900
KRISBOW Kit Alat Tes Kompresi Mesin DieselRp779.900
TECHCROFT Pressure Gauge GSS63Rp419.900
JTC Oil Pressure TesterRp2.699.900
KRISBOW Kit Alat Ukur Kompresi MesinRp339.900
KRISBOW Kit Alat Ukur Tekanan Bahan Bakar InjeksiRp1.299.900
JTC Unique Compression Tester KitRp979.900
NAGANO KEIKI Pressure GaugeRp409.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)