Beli oil lubricant di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Chain Oil Refill SetDeskripsi:LHMT 68 - SKF LHMT 68 is ideal for medium temperatures and dusty environments like those of cement and material handling industries, where a high penetration and light film are required. - Increase chain life and re-lubrication interval - Reduce oil consumption and energy consumption Typical applications - Conveyor chains - Drive chains - Lift chains
- PHILLIPS 66 Gear Syncon (Oli Mesin Mobil) R&O ISODeskripsi:Phillips 66 Syncon R and O Oil (ISO VG 100-680) is a premium quality, synthetic, rust and oxidation (R and O)-inhibited circulating oil developed for use in circulating systems, lightly loaded enclosed gear drives, and other industrial equipment operatingatribut:
- AGMA Classification: R&O
- Color, ASTM D1500: 1
- Lucas Oil Tool Box Buddy (Pelumas Penetrasi)Deskripsi:Long lasting and super slick - allows tools to run easier and much longer. Two ounce Tool Box Buddy is exactly as the name implies - this is a superior lubricant packaged for the tool box. Lucas Air Tool Lubricant is a unique formula that was developed for the working professional who demands top performance. It combats rust and varnish and coats the working parts with a cushion of waterproof lubricants that resist blowout. That means it lubes the tool and not the floor. Sold in quarts, pints and also two ounce bottles as Tool Box Buddy. KEY BENEFITS : Extends tool life. Protects under extreme operating temperatures. Disperses water. Resists blowout.atribut:
- Width (cm): 3.5
- Height (cm): 12.5
- Size (ml): 59
- Size (oz): 2
- TOP One Hi-Temp Grease NLGI-3 (Gemuk Pelumas Otomotif)Deskripsi:- High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
- Toyota Engine Oil TMO Lubricant Diesel (Oli Mesin Diesel)atribut:
- SAE: 15W-40 CI-4
- SINGER (sewing) All-Purpose Oilatribut:
- Dimensions (cm): 4x4x12.5
- SKF Food Grade Chain OilDeskripsi:Our food grade chain oil range is specifically developed for food and beverage applications where high temperature, high humidity and low temperatures are critical factors to consider in the selection of the correct oil. LFFM 80-High moisture chain oil LFFM 80 exhibits particularly good performance in high moisture environments such as in proofers and pasta driers as well as in applications where condensation might occur. This low viscosity semi-synthetic base oil prevents residue build-up on the chains and offers good wear and corrosion protection.
- Toyota Engine Oil TMO Lubricant (Oli Mesin)atribut:
- SAE: 10W-40
- SKF Gemuk Bearing High Performance, High Temperatureatribut:
- Base Oil Type: Mineral
- Thickener: Polyurea
- Available for Single Point Lubrication: No
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
- Shelf Life (year): 5
- Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
- Colour: Blue
- DIN 51825 Code: K2N-40
- Dropping Point (ISO 2176) (min) (°C): 240
- Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- NLGI Consistency Class: 2 to 3
- Oil Separation per DIN 51817 (%): '3 max. at 40°C
- Operating Temperature Range (°C): -40-150
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
- Speed (max.) n x dm (x 1000): 300
- IDEMITSU Engine Oil Semi Synthetic (Oli Mesin)Deskripsi:idemitsu IFG3 5W-30 SP/GF-6A provide high dimensional engine protection and fuel economy. Above international standard and OEM standard. Semi Synthetic Motor Oil.atribut:
- Volume (L): 1
- SAE Viscosity Grade: 10W-40
- Color (Appearance): Dark Brown
- Flash Point (COC) (°C): 230
- Pour Point (°C): -39
- Viscosity Index: 140
- Noack Test (wt%): '10.1 at 250°C for 1 hour
- Sulfated Ash (wt%): 0.93
- Total Base Number (TBN), HCLO4 (mgKOH/g): 8.02
- Viscosity (cSt): '14.73 at 100°C
- Valvoline Hydraulic OilsDeskripsi:Valvoline Ultramax AW 32 Oils diformulasikan khusus untuk digunakan dalam sistem hidrolik yang menggunakan pompa berkinerja tinggi. Mereka memiliki oksidasi yang sangat baik, karakteristik demulibilitas & peringkat FZG yang tinggi. Produk selanjutnya diperkaya dengan inhibitor karat & busa. Valvoline Ultramax AW 32 Oils diformulasikan untuk memenuhi Cincinnati Milacron P-69, DIN 51524 Bagian 2, Dennison HF-0, spesifikasi Dennison HF-2. Mereka memiliki kemampuan filter yang baik, sifat anti busa, indeks viskositas tinggi, kekuatan film & sifat anti aus yang sangat baik untuk meminimalkan keausan pada pompa, cincin, katup, piston, silinder, dll.
- WD-40 Chain Lubricant (Pelumas Rantai)Deskripsi:WD-40 Specialist Chain LubeMEMBERIKAN PELUMASAN & PERLINDUNGAN RANTAI YANG BERPERFORMA TINGGI & TAHAN LAMAFungsi:Pelumas Syntetic rantai performa tinggi yang dapat melekat pada perputaran yang tinggi. Cocok digunakan pada semua jenis ring (tipe O, X, dan Z) di sepeda motor sport, off-road, cruiser, dan ATV.- Memperkuat umur rantai- Menghasilkan lapisan pelumasan yang tahan lama melekat dan memperlambat keausan pada rantai- Membantu meningkatkan kinerja performa kendaraan / mesin anda secara efisienPenggunaan Aplikasi:- Rantai Motor Sport, off-road, Cruiser, dan ATV- Drivetrain / Powertrain- Ring O,X,Z- Rantai mesin industrialatribut:
- Volume (ml): 360
- BM1 High Temperature Grease (Gemuk Pelumas Otomotif)Deskripsi:Dirancang untuk memberikan daya tahan terbaik terhadap panas yang sangat ekstrem maupun operasional beban kerja yang berat, mengandung PC-AFA, mengurangi gesekan dan melindungi komponen-komponen mesin dari karat dengan ketahanan air yang sangat baik. Digunakan khusus untuk gerigi roda.atribut:
- API Service: NLGI 3
- TOYO Chain Lubricant (Pelumas Rantai)atribut:
- Size (ml): 300
- Mobil Industrial Hydraulic StandarDeskripsi:Nuto H Series adalah oli hidraulis anti-aus kualitas prima untuk aplikasi layanan industri dan layanan bergerak yang bekerja pada kondisi operasi sedang dan mensyaratkan pelumas anti-aus.Ketahanan oksidasi dan stabilitas kimia yang efektif mendukung daya tahan oli yang baik dalam aplikasi sedang hingga berat.
Daftar Harga oil lubricant Terbaru March 2026
| SKF Chain Oil Refill Set | Rp679.900 |
| PHILLIPS 66 Gear Syncon (Oli Mesin Mobil) R&O ISO | Rp7.699.900 |
| Lucas Oil Tool Box Buddy (Pelumas Penetrasi) | Rp139.900 |
| TOP One Hi-Temp Grease NLGI-3 (Gemuk Pelumas Otomotif) | Rp74.900 |
| Toyota Engine Oil TMO Lubricant Diesel (Oli Mesin Diesel) | Rp189.900 |
| SINGER (sewing) All-Purpose Oil | Rp6.900 |
| SKF Food Grade Chain Oil | Rp4.799.900 |
| Pertamina Ëngine Oil Industrial Heavy Duty Diesel Meditran (Oli Mesin Diesel) | Rp1.099.900 |
| Toyota Engine Oil TMO Lubricant (Oli Mesin) | Rp179.900 |
| SKF Gemuk Bearing High Performance, High Temperature | Rp359.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20R%26O%20ISO/P102202487-1.jpg)
/9nP105156347-1.jpg)
/7qP108231278-1.jpg)
/bzP105464431-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/SINGER%20(sewing)%20All-Purpose%20Oil/pjP102943919-2.jpg)

/90P104864324-1.jpg)
/c8P105464440-2.jpg)

/oiP108382882-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Valvoline%20Hydraulic%20Oils/0mP104629022-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Shell%20Gadus%20A227%20Pail%20Size/gqP105734602-2.jpg)
/blP101574417-5.jpg)
/P102121849-1.jpg)
/jcP105283696-1.jpg)

/8qP104858314-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Mobil%20Industrial%20Hydraulic%20Standar/ieP105709662-1.jpg)