Beli oil hand pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- PIUSI Hand Drum PumpDeskripsi:Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- UNSPSC: 40151529
- Compatible Chemicals: Antifreeze (Coolant); DEF; Windshield Washer Fluid
- Discharge Tube Outlet ID (inch): 3/4
- Discharge Tube Outlet OD (inch): 1
- Duty cycle: Continuous
- For Container Type: Drum
- Hose Inside Dia. (inch): 3/4
- Hose Outside Dia. (inch): 1
- Includes: Dispense Hose; Down Tube; Drum Connector
- Max. Outlet Pressure (psi): 6
- Maximum Head Pump (ft): 3
- Power Source: Hand Operated
- Pump Connection ID (inch): 2
- Pump Connection OD (inch): 2
- Runs Dry: No
- Self Priming: Yes
- Suction Tube Inner Diameter (inch): 1
- Suction Tube OD (inch): 3/4
- Lion Star Hand Drum Pumpatribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- WESTWARD Hand Operated Pail PumpDeskripsi:Oil Pumps, Applicators, and Transfer Systems are designed to help transfer or dispense oil from containers, drums, or totes. Use to help protect moving parts and to keep motors and mechanical equipment well-lubricated.atribut:
- Power Source: Hand Operated
- For Container Type: Drum
- Includes Suction Tube: Yes
- Non Brand JerigenDeskripsi:Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
- Non Brand Hand Drum PumpDeskripsi:Food and sanitary hand drum pumps comply with specific sanitary standards of the food and drug industry to minimize the risk of product contamination. Also called food grade drum pumps, they're typically used to dispense and transfer small volumes of syrups, juices, oils, and soaps in food, beverage, and pharmaceuticals production.
- TEKIRO Hand Drum Pump (Pompa Oli Manual)Deskripsi:BERHADIAH JAKET PARASUT HITAM TEKIROuntuk melumasi / mengisi dan menyedot oli pada transisi manual/gardan mobil /bis/truck dengan kapasitas besar sehingga pengisian oli lebih cepat dengan dimensi 780mm 295mm 440mmFungsinya :Mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.Material : steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 18
- Dimension 7 (mm): 1500
- TORA Hand Rotary Oil Pumpatribut:
- Delivery Head (m): 5
- Flow Rate (L/minute): 22
- Inlet (mm): 32
- Material: Body : Cast-iron Heavy Duty
- Outlet (mm): 25
- Pipe Length (m): 1
- Pump Diameter (mm): 130
- Speed (rpm): 70
- Suction Head (m): 1.5
- TRUSCO Polyurethane ApronDeskripsi:-New type apron having both ultra-lightweight property and oil resistance. -Food, seafood processing, etc.-For water, oil work.atribut:
- Color: White
- Length (cm): 110
- Width: 90
- String Length: 80cm (3pcs)
- Thickness (mm): 0.15
- Material: Oil-resistant compounded polyurethane resin
- Purpose of Use: Food, seafood processing, etc. For water, oil work.
- JTC Oil Pump for Pail Canatribut:
- Compatible Container: Pail
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Dimensions (mm): Φ31mm ・ Φ47mm (cap adapter can mouth size)
- Lippro Hand Grease Pumpatribut:
- Size (L): 20
- AQUA SYSTEM Manual Pump for PailDeskripsi:-Pump for both Pail can and 18-Liter square can for oil, kerosene, and light oil.-Mounting is just fitting the adapter into the mouth of the can.-Easy operation just by moving the piston up and down.-General oil, cutting oil. (high viscosity response).-For 40mm Capatribut:
- Body Material: Steel
- For Base (mm): 40
- Hose (mm): 12x350
- Material (Hose): PVC
- Material (Packing): Nylon
- Total Length (mm): 632
- Usable Viscosity (MPa): 10000 S or less
- Discharge Rate (cc/stroke): 200
- Purpose of Use: General oil, cutting oil. (high viscosity response)
- monotaro Manual Kerosene PumpDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Polyethylene
- Overall Length (mm): About 550
- Hose Length (mm): About 550
- Discharge amount: About 6.5L/min
- how to use: Turn the cap to the right when refueling, and turn the cap to the left to stop.
- Liquid used: kerosene
- Applicable Container Inner Diameter (Ø mm): 50
- HOOSEKI Control ModuleDeskripsi:Control Modules 1 In 1 Out (with isolation function) Comunication isolation function, when short circuit occurred in the module, the module will be automatically isolated from the main communication line.atribut:
- EOL: Below 10KΩ Capacitor/address
- Operating Environment (°C): 0 to 50 Realtive Humidity 85%
- Rated Voltage (V): AC 33
- Material: Flame Retardant Plastic
- Note: OEL Capacitor
- KRISBOW Hand Pallet untuk Permukaan Tidak Rataatribut:
- Capacity (kg): 1200
- Fork Dimension (mm): 860/100/53
- Load Center (mm): 450
- Adjustable Fork Width (mm): 212-735
- Min. Fork Height (mm): 53
- Front Wheel (mm): 550x132
- Max. Pump Stroke (mm): 170
- Maximum Fork Height (mm): 233
- Overall Size (mm): 1375x1605x1200
- Rear Wheel (mm): 330x100
- Size (t): 1.20
- Type: Rough Terrain Hand Palet
- Wheel Type: Pneumatic Rubber
- Width Inside the Front Wheel: 1277
- ACTION PUMP Hand Drum PumpDeskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- MultiPro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:• For Auto, Farm, Marine and lndustdaI Use • Heavy Duty & nick Steel Pipe • K nurled BareI for Non-Slip Grip • Include 12" Flexible Hose, 6" Extension and Coupler • 6000 - 8000 PSIatribut:
- Size (mm): 130
Daftar Harga oil hand pump Terbaru March 2026
| TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp389.900 |
| PIUSI Hand Drum Pump | Rp4.299.900 |
| Lion Star Hand Drum Pump | Rp29.900 |
| Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp2.499.900 |
| WESTWARD Hand Operated Pail Pump | Rp999.900 |
| Non Brand Jerigen | Rp60.900 |
| Non Brand Hand Drum Pump | Rp579.900 |
| TEKIRO Hand Drum Pump (Pompa Oli Manual) | Rp1.499.900 |
| TORA Hand Rotary Oil Pump | Rp419.900 |
| TRUSCO Polyurethane Apron | Rp659.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/1fP105716051-2.jpg)


/6oP102027240-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/WESTWARD%20Hand%20Operated%20Pail%20Pump/oiP107736882-1.jpg)


/5uP105678210-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/TRUSCO%20Polyurethane%20Apron/awP102629392-3.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Lippro%20Hand%20Grease%20Pump/omP106124886-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Control%20Module/gaP105386586-1.jpg)



/4mP103218166-2.jpg)