Beli oil 0w-20 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shell Engine Oil Helix ECO Plus (Oli Mesin)atribut:
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)Deskripsi:Motor oil is made from crude oil and is used to lubricate, clean, and cool engines. Types of motor oil include conventional, synthetic, diesel, bio-based, hybrid (blends of conventional and synthetic), and recycled oils. Motor oil varies in weight and viscosity, as well as additives that some manufacturers add to the oil during the refining process. A numerical code system created by the Society of Automotive Engineers (SAE) grades motor oils according to viscosity--the higher the number between 0 and 60, the more viscous (thicker) the oil is. Most consumer motor oils are graded by two numbers, with the first number indicating cold weather (Winter or W) performance. This oil has a weight of SAE 10W-40, meaning it has an SAE viscosity rating of 10 in cold temperatures and a rating of 40 at normal operating temperature. Always check your vehicles owners manual to verify that this is the correct weight of motor oil for your vehicle. This oil is a conventional motor oil, meaning it is refined from crude oil or petroleum products. Conventional motor oils may or may not have additives included after refining. Conventional motor oils are more versatile than synthetic or hybrid motor oils, because they are suitable for use with nearly all types of modern vehicle engines, from cars and trucks to motorcycles, ATVs, farm equipment, and more.atribut:
- Color, ASTM D1500: 3
- Pour Point: -38Degrees F
- Zinc, wt %: 0.085
- Packaging: Bottle
- Shell Engine Oil Helix HX5 (Oli Mesin)Deskripsi:- Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.atribut:
- SAE Grade: 15W-40
- Kinematic Viscosity: '14.27 at 100°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Viscosity Index: 137
- STP Motorcycle Oil Synthetic (Oli Motor)atribut:
- API Category: SM/CF
- Shell Engine Oil Helix HX3 (Oli Mesin)atribut:
- SAE Grade: 20W50
- Viscosity (mm²/s): 157 @40°C, 19 @100°C
- Viscosity Index: 137
- Flash Point (°C): 215
- Pour Point (°C): - 27
- Density (kg/L): 0.888 @15°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Engine Oil Helix HX6 (Oli Mesin)atribut:
- SAE Grade: 10W-40
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- ENEOS Motorcycle Oil (Oli Motor)Deskripsi:Low Viscosity (0W-20) ENEOS 0W-20 High Performance Fully Synthetic Motor Oil dicampur dengan hydrorefined minyak dasar dan campuran aditif dioptimalkan, sehingga memberikan stabilitas panas dan oksidasi jauh lebih baik daripada biasa dicampur pelarut minyak dasar. Berkat formulasi yang inovatif, ENEOS 0W-20 mencapai viskositas rendah 0W-20, sehingga memungkinkan ekonomi bahan bakar yang sangat baik dan perlindungan lingkungan. - Ekonomis dan ramah lingkungan. Selain kinerja tinggi hydrorefined dengan minyak dasar dan berbagai bahan aditif serta meminimalkan gesekan dan memungkinkan ekonomi bahan bakar yang luar biasa. - Cocok untuk jenis mobil tahun 0-3 tahun dengan kapasitas mesin dari 1000cc-3000cc. - The high-performance ENEOS 0W-20 bersertifikat dan memenuhi standard API terbaru oleh American Petroleum Institute.
- Shell Engine Oil Rimula R2 Heavy Duty Diesel (Oli Mesin Diesel)Deskripsi:- Mesin lebih awet, karena 33% lebih baik dalam perlindungan asam dan korosi dibandingkan pelumas standar API CF - Perlindungan dari korosi - Tangguh dan performa maksimal - Cocok digunakan untuk truk Engkel dan Bus.atribut:
- SNI License: Yes
- SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
- BM1 Gold Series Lubricant Gasoline Engine Oil Mobil (Oli Mesin)Deskripsi:Pelumas "fully synthetic" yang dibuat khusus untuk mesin dengan teknologi modern ramah lingkungan dan presisi sangat tinggi, menggunakan sistem katup hidrolik, mengandung PC-AFA, penurunan tingkat gesekan secara maksimal, memberikan kenyamanan berkendaraatribut:
- API Service: SN
- Volume: 1 L
- Petro Canada Oli Otomotif Kendaraan (Engine Oil)atribut:
- Volume: 1L
- Packaging: Botol
- Grade: 15W-40
- Base No.: 9.8mg KOH/g
- Flash Point (COC): 228Degrees C
- High Shear Viscosity: 4.1 (cP 150Degrees C)
- Kinematic Viscosity: 15.6 (cSt 100Degrees C)
- Pour Point: -36Degrees C
- Sulphated Ash: 1.0%
- Viscosity Index: 139
- Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)Deskripsi:Shell Rimula R4 X menawarkan tiga perlindungan bagi truk dan usaha Anda. Pelumas ini mengandung kombinasi optimal aditif khusus agar mesin lebih tahan lama, lebih bersih, dan lebih terlindungi.atribut:
- SAE Grade: 15W-40
- SNI License: Yes
- SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
- Castrol Gas Engine Oil (Oli Mesin)Deskripsi:Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition naturalatribut:
- Grade: SAEJ300
- Sub Grade: SAE 40
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- STP Engine Oil Synthetic Diesel (Oli Mesin Diesel)atribut:
- SAE: SAE 15W-40
- API Category: CI-4/SJ
- STP Motorcycle Oil High Performance (Oli Motor)atribut:
- SAE: SAE 20W-50
- API Category: SL/CF
- Castrol Transmission Fluid Industrial Gear Oil Alpha SP Series (Pelumas Transmisi)Deskripsi:ALPHA SP SERIES High quality, mineral oil based extreme pressure gear oils. Recommended for the lubrication of industrial gear boxes using forced circulate or splash and oil batch lubrication.atribut:
- Grade: ISO3448
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- BM1 PC 3100 - Gasoline Engine Oil (Oli Mesin)Deskripsi:Pelumas semi sintetis yang dibuat untuk operasional beban kerja ringan maupun berat, dengan keunggulan PC-AFA. Sangat cocok untuk kendaraan bermesin standar sederhana dengan kondisi mesin yang baik.atribut:
- API Service: SJ
- Fuchs Engine Oil Titan Formula SN (Oli Mesin)Deskripsi:Titan Formula SN. Super High Performance, fuel-economy oil for a variety of gasoline and diesel engines in passenger cars. Outstanding engine cleanliness.Titan Formula SN is an advanced, SAE 10W-40 all-season, fuel economy engine oil specially formulated for normally aspirated or turbocharged in passenger car and van application. Universal application was a high priority in the development of this oil. The modern concept of Titan Formula SN offers high functionality.Approvals: - API SN/CF - ILSAC GF-5 (SAE 5W-30) FUCHS Recommendations: - GM 6094M - Ford WSS-M2C-945A/946A - Chrysler MS 6395atribut:
- Applicable Sector: Automotive
- Shell Transmission Fluid Spirax S2 G 90 (Pelumas Transmisi)Deskripsi:- Kualitas terbaik untuk pelumas gear box manual mesin mobil - High Quality API-GL 4 Oil for manual Transmission and gear sets Shell Spirax S2 G 90 is an automotive gear lubricant containing multifunctional additives required for mild extreme pressure conditions.atribut:
- Packaging: Gallon
- SAE Grade: 80W- 90
- SNI License: Yes
- SNI Number: SNI 7069.3:2016 No : 092/W/Pro/B/IV/2019
- Volume (L): 4
Daftar Harga oil 0w-20 Terbaru October 2026
| Shell Engine Oil Helix ECO Plus (Oli Mesin) | Rp78.900 |
| Shell Engine Oil Helix HX8 Synthetic (Oli Mesin) | Rp239.900 |
| Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin) | Rp97.900 |
| Shell Engine Oil Helix HX5 (Oli Mesin) | Rp88.900 |
| STP Motorcycle Oil Synthetic (Oli Motor) | Rp98.900 |
| Shell Engine Oil Helix HX3 (Oli Mesin) | Rp58.900 |
| Shell Engine Oil Helix HX6 (Oli Mesin) | Rp129.900 |
| ENEOS Motorcycle Oil (Oli Motor) | Rp82.900 |
| Shell Engine Oil Rimula R2 Heavy Duty Diesel (Oli Mesin Diesel) | Rp54.900 |
| BM1 Gold Series Lubricant Gasoline Engine Oil Mobil (Oli Mesin) | Rp359.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/80P102212288-2.jpg)
/P102212264-1.jpg)
/P102202326-1.jpg)
/6hP102212233-8.jpg)
/klP102041741-2.jpg)
/P102212226-1.jpg)
/5qP103709206-1.jpg)
/P103150482-1.jpg)
/9pP102212349-2.jpg)
/P102121726-1.jpg)
/P101559162-1.jpg)
/P102212356-1.jpg)
/ihP102080665-2.jpg)
/l2P102041758-2.jpg)
/P102041796-1.jpg)
/iaP102080658-6.jpg)
/P102121689-1.jpg)
/P102209905-1.jpg)
/8dP102212301-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)