Beli obeng jtc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Mini Screwdriver Setatribut:
- Cutting edge magnet: None
- Handle Diameter (Φmm): 28
- Material (Grip): Polyvinyl chloride (PVC) + ABS
- Material (Shaft): Special alloy steel (S2)
- Overall Length (mm): 3522
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Set of 6.3mm stuffy handle and bit is useful in a narrow space.
- Shaft Length (mm): 303045
- Shaft penetration: None
- Square Drive (inch): 44930
- Square Drive (mm): 6.3
- Tip Shape: Plus or minus
- Tip Size: No.1, (-)4mm, No.2, (-)6mm, (two-pronged screwdriver) 6mm
- Shank Diameter (mm): 6.3
- JTC Air Screwdriveratribut:
- Bit Size (mm): 4~5
- Included Accessories: With regulator
- Overall Length (mm): 156
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rotation Speed: 900RPM
- JTC Heavy Duty Screwdriver (Obeng)Deskripsi:* Made of SVCM alloy steel* Satin finished and black tip* Twin color handle made from PP + TPV to prevent corroded from oil or chemical
- JTC Insulated Screwdriver Setatribut:
- Bit Style: Phillips/Slotted
- Insulated Uninsulated: Insulated
- Number of Pieces: 7
- JTC Long Shaft Screwdriver Setatribut:
- Bit Style: Torx
- Insulated Uninsulated: Uninsulated
- Number of Pieces: 4
- JTC Go Through Screwdriver SetDeskripsi:Contents:- 2 way (philips and Slotted): 1-1/2 Inch two way x 4PCS- Philips: 4 Inch x 6mm x 5PCS- Slotted: 4 Inch x 6mm x 5PCS- Philips: 6 Inch x 8mm x 5PCS- Slotted: 6 Inch x 8mm x 5PCS- Slotted: 8 Inch x 8mm x 5PCS- Slotted: 12 Inch x 10mm x 4PCSatribut:
- Bit Style: Phillips/Slotted
- Insulated Uninsulated: Uninsulated
- Number of Pieces: 50
- JTC 90 Degree Angle Screwdriver Setatribut:
- Bit Style: Phillips
- Insulated Uninsulated: Uninsulated
- Number of Pieces: 2
- JTC Screw Extractor Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Cast Steel Swivel Bench Viseatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Screwdriver Socket Bit (Tri-square)atribut:
- Dimension C (mm): 17
- Dimension L (mm): 55
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Hexagon Socket Bit (INHEX Socket) Metricatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Hexagon Socket Bit (INHEX Socket) Metric 3atribut:
- Dimension A (mm): 17.9
- Dimension B (mm): 13.8
- Dimension C (mm): 18
- Dimension L (mm): 48
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga obeng jtc Terbaru January 2026
| JTC Mini Screwdriver Set | Rp92.900 |
| JTC Line Color Screwdriver (Obeng) | Rp26.900 |
| JTC Air Screwdriver | Rp1.399.900 |
| JTC Go Through Screwdriver (Obeng) | Rp49.900 |
| JTC Screwdriver Socket Bit | Rp21.900 |
| JTC Heavy Duty Screwdriver (Obeng) | Rp45.900 |
| JTC Screwdriver Bar | Rp73.900 |
| JTC Insulated Screwdriver Set | Rp1.199.900 |
| JTC Long Shaft Screwdriver Set | Rp669.900 |
| JTC Heavy Duty Screwdriver Set | Rp989.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)




















































































































































/P101535975-1.jpg)

/P101534435-1.jpg)

/P101534831-1.jpg)









/P101538396-1.jpg)
%20Metric/P101534909-1.jpg)
/P101534886-1.jpg)
%20Metric%203/P101534916-1.jpg)
/piP101005918-15.jpg)