WIHA Electrician's Hammer (Martil / Palu)

Sebelum PPN:
Rp1.099.900
Spesifikasi
ApplicationEasily removes nails and nail clamps or positions cables and dowels. Ideal for use in a confined working environment.
Dimensions (LxWxD) (mm)380x140x30
EAN4010995420710
Hammer Head Height (mm)23.9
Overall Length (mm)283

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's difficult to access confined spaces and corners with a conventional fitter's hammer and all too often unsightly marks are left on the surrounding surfaces. That's not the case with Wiha's electrician's hammer. With its U-shaped striking surface, it provides optimum access to tight spaces. This hammer unites ergonomic handling, balanced weight distribution and the ability to remove fastening elements such as nail clamps. With its optimally uniform weight distribution, it promises perfect balance, delivering impact and fatigue-free work. The flat, straight claws on the hammer head enable users to remove nail clamps even from difficult-to-reach spots and pull nails quickly and easily from the wall. The flat surface on the hammer handle means cables and dowels are positioned effectively without causing any damage to the wall. Thanks to the ergonomically designed, non-slip handle, the electrician's hammer fits perfectly into the hand, ensuring a secure hold when striking.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait