Beli obeng bintang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JAKEMY Screwdriver Set (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

  2. KRISBOW Screwdriver Torx (Obeng)
    Mulai

    Rp56.900

    KRISBOW Screwdriver Torx (Obeng)
    Deskripsi:
    Torx Screwdriver T10x100mm adalah Obeng dengan tip Torx yang digunakan untuk membuka dan mengencangkan baut. Obeng merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, Ringan, dan effisien. Obeng dengan panjang 100mm ini digunakan untuk membuka dan mengencangkan baut dengan profil Torx. Obeng merek Krisbow sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  3. TEKIRO Precision Screwdriver Set (Mata Obeng)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp179.900

    TEKIRO Precision Screwdriver Set (Mata Obeng)
    Deskripsi:
    TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )
    atribut:
    • Material: Chrome Vanadium
  4. Kennedy Screwdriver Torx Hi-Grip (Obeng)
    Mulai

    Rp60.900

    Kennedy Screwdriver Torx Hi-Grip (Obeng)
    Deskripsi:
    Designed for maximum grip under load application. The red moulded cushion grip gives optimum operator comfort. Ideal for assembly work. Tough alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. TX TX head screws are used predominantly for engineering and automotive applications. The design of the screw allows high torque levels to be applied without the driver slipping potentially damaging the components.
    atribut:
    • Blade Shape: Round
  5. Kstrong Elite Rescue Full Body Harness Series
    Mulai

    Rp6.399.900

    Kstrong Elite Rescue Full Body Harness Series
    Deskripsi:
    KStrong Elite Series has been designed with the users safety in mind. Its been ergonomically designed to ensure comfort and practicality allowing the user to work freely and safe in all rescue environments. It also has the Integrated Compass Asset Management feature located in the Label Pack.
    atribut:
    • Size: Medium to Large
    • Material: Webbing : Polyester 44mm Wide, Fitting : Frame & Buckle Steel Golden Yellow Galvanized, Stitching Thread: High Tenacity Polyester (Colour Contrasted), Padding : Air Mesh, Insushield & Matty
    • User Weight Limit (kg): 140
    • Minimum Break Strength (MBS) (kN): Webbing : 25, Fitting : 15, D-ring : 23
    • Certification: EN 361:2002; EN 358:2018; EN 813:2008
  6. BluePoint M Series Torx (Obeng)
    Mulai

    Rp38.900

    BluePoint M Series Torx (Obeng)
    Deskripsi:
    M Series, Torx- Tri-lobe handle shape for reducing user strain while operating and offering optimum torque- Soft cushion grip for the best performance without fatigue- Concave hollow of the handle neck for frm pinch pressure and precision control
  7. TEKIRO Screwdriver Phillips TPR (Obeng)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp29.900

    TEKIRO Screwdriver Phillips TPR (Obeng)
    Deskripsi:
    Obeng Plus (+) TPR
  8. TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp31.900

    TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Deskripsi:
    TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 5 (mm): 31
  9. KRISBOW Screwdriver (Obeng)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp99.900

    KRISBOW Screwdriver (Obeng)
    Deskripsi:
    Screwdriver Set (10pcs) adalah obeng yang digunakan untuk membuka baut. Obeng merek Krisbow set 10pcs ini dilapisi bahan berkualitas, tahan lama, praktis, ringan, modern, dan effisien.Obeng merek Krisbow tipe Slot & Philip ini dapat digunakan untuk melepas atau mengencangkan baut atau skrup dengan cepat dan mampu meningkatkan efektivitas kerja. Obeng merek Krisbow ini sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  10. JAKEMY Screwdriver Tool Kit (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  11. STANLEY Screwdriver Torx Cushion Grip (Obeng)
    Mulai

    Rp21.900

    STANLEY Screwdriver Torx Cushion Grip (Obeng)
    atribut:
    • Material: Chrome Vanadium (Cr-V)
  12. Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp6.599.900

    Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Set parameters in one go with the large setting dial! Use the EASY key to display only frequently used parameters Parameters can be set without turning on the inverter Long-life design Compliant with the RoHS (European Restriction of Hazardous Substances) directive Safety features enable reliable output shutdown Energy savings with the motor Easy operation of high torque loads Easy setting of motor constants with auto-tuning Easy adjustment of lifting machinery with teaching function RS485 communication function comes as standard Full range of network options available Equipped with simple programming function *The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.Attribute :Usage Environment : Indoors, free from direct sunlight, corrosive gases, explosive gases, flammable gases, oil mist, dust, etc. / Vibration is 5.9m/s2 or less (10-55Hz)DC Braking : Braking start frequency (0 to maximum frequency), braking amount (0 to 100%), braking time (0 to 25.5 seconds) adjustment, emergency DC braking stop, motor shaft fixing controlProtection Features : Stall prevention, current limit, overcurrent, output short circuit, overvoltage, overvoltage limit, undervoltage, ground fault detection, input phase loss, output phase loss, overload due to electronic thermal, arm overcurrent at start-up, load side overcurrent at start-up, overtorque, low current, overheating, cumulative operating time, life alarm, emergency stop, braking resistor overcurrent/overload, various pre-alarmsAmbient temperature (℃) : -10~+60Rated output voltage (V) : Three-phase 200 to 240Built-in Filter : Standard Filters Frequency Setting Resolution : 0.1Hz: Analog input (maximum frequency 100Hz), 0.01Hz: Operation panel input and communication commandFrequency Accuracy : Digital setting: Within ±0.01Hz% of maximum output frequency (-10 to +60℃) Analog setting: Within ±0.5% of maximum output frequency (25℃±10℃) Rated voltage and frequency : Three-phase 200-240V-50/60HzForward/reverse operation switching : Press the "RUN" key on the panel to rotate forward, and the "STOP" key to stop. Forward/reverse operation is also possible via contact input from the terminal block and communication.Displaying warnings : Overcurrent during operation, overvoltage limit, overload, overheat, communication error, undervoltage, setting error, retry in progress, upper/lower limit Safety Features : Safe torque off function (STO) conforming to EN/IEC 61508 SIL2 and ISO 13849-1 category 3 PL”d”
    atribut:
    • Compatible Motor Capacity (kW): 0.4
    • Input Voltage (V): Three-phase 200 to 240
    • Output voltage (V): Three-phase 200 to 240
    • Cooling Method: Natural Cooling
    • Capacity (A): 1.4
    • Control Method: Sine wave PWM method
    • Capacity (kVA): 1.3
    • Dimension D2 (mm): 7.5
    • Dimension H (mm): 130
    • Dimension H1 (mm): 121.5
    • Dimension H2 (mm): 13
    • Dimension W1 (mm): 60
    • Dimensions d (mm): 120
    • Dimensions w (mm): 72
    • Overload Current Rating: 150%-1 minute, 200%-0.5 seconds (inverse time characteristic)
    • Paint Color: JIS equivalent color 10B2.5/1
    • Protective Structure: IP20
    • Rated Output Current (A) : 3.3
    • Storage Temperature (°C): -25~+70
    • Voltage Fluctuation Allowance: 170 to 264V, frequency ±5%
  13. Kennedy Professional Engineers Toolkit (Set Perkakas)
    Mulai

    Rp41.999.900

    Kennedy Professional Engineers Toolkit (Set Perkakas)
    Deskripsi:
    Supplied in a five drawer professional roller cabinet and a three drawer top chest. Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. 3 Drawer Top Chest Top compartment size: 89 x 661 x 150mm. Drawer sizes: 1@ 51 x 591 x 282.5mm, 2@ 102 x 591 x 282.5mm. 5 Drawer Roller Cabinet Internal drawer dimensions: 4@ 591 x 460 x 102mm. 1@ 591 x 410 x 204mm. Contents: - Set of 25 HSS drills 1 - 13.00mm x 0.5mm. - Eight piece 200mm (8 Inch) double cut engineer’s file set. - 16cm (61/2Inch) cut 2 assorted needle file set. - 20x 150mm (6Inch) junior hacksaw blades. - 10x 12Inch x 1/2Inch x 18TPI HSS all hard hacksaw blade. - 25x 230mm x 280mm assorted abrasive sheets. - 200mm (8Inch) soft grip phosphate adjustable wrench. - 6x 150mm flat cold chisels. - 3Inch 18-bade metric/inch comb feeler gauge set. - 4Inch x 3/16Inch (4.8mm) square head centre punch. - Set of 6 parallel pin punches. - 150mm/6Inch inch/metric rigid rustless rule. - 300mm/12Inch rigid rustless rule - round end. - 150mm (6Inch) engineer’s square. - 300mm (12Inch) engineer’s square. - 7Inch double ended engineers scriber. - 11/4Inch focal length eye loupe. - Adjustable telescopic 11/4Inch mirror. - Set of two: 1/16Inch - 1/4Inch and 1/4Inch - 3/4Inch tap wrenches. - 1lb ball pein hammer - wood shaft. - 16oz black rubber mallet - wood shaft. - 5 1/2Inch plastic handle household scissors. - 8 1/2Inch plastic handle household scissors. - 5m/16Inch professional ABS steel tape. - Snap-off 8 seg-blade heavy duty economy knife. - Retractable trimming knife c/w five blades. - Beaver style junior hacksaw. - Professional ‘plus’ cushion grip hacksaw. - Magnetic pick-up tool. - Set of four Pro-Torq pliers. - 10Inch curved jaw grip wrench - 12 piece Pro-Torq screwdriver set. - 64 piece 1/4Inch hexagon bit set. - 1/4Inch hex bit driver. - Seven piece box spanner set 6 - 19mm c/w tommy bars. - Combination wrenches: 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm. - 50 piece metric 3/8Inch square drive socket set. - 8Inch straight blade tinsnip. - Three drawer professional tool chest. - Five drawer professional roller cabinet. - Eight piece metric Pro-Torq hex wrench set on clip. - Nine piece inch Pro-Torq hex wrench set on clip. - 19mm x 33m black PVC insulation tape.
    atribut:
    • Kit Type: Engineers
    • Number of Pieces: 300
    • Insulated: No
    • Product Type: Professional Engineers Tool kit
  14. TOLSEN Insulated Screwdriver Phillips (Obeng Isolasi)
    Mulai

    Rp22.900

    TOLSEN Insulated Screwdriver Phillips (Obeng Isolasi)
    Deskripsi:
    - 1000V,VDE Certification- Two-component comfortable grip- Packing: PP hanger
Daftar Harga obeng bintang Terbaru October 2026
JAKEMY Screwdriver Set (Obeng)Rp73.900
KRISBOW Screwdriver Torx (Obeng)Rp56.900
TOLSEN Screwdriver (Obeng)Rp10.900
KRISBOW Screwdriver Phillips (Obeng)Rp43.900
TEKIRO Precision Screwdriver Set (Mata Obeng)Rp179.900
CPT National Torx Key L Set (Kunci L Bintang)Rp51.900
Kennedy Screwdriver Torx Hi-Grip (Obeng)Rp60.900
KRISBOW Screwdriver Slotted (Obeng)Rp32.900
Kstrong Elite Rescue Full Body Harness SeriesRp6.399.900
BluePoint M Series Torx (Obeng)Rp38.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)