Beli nylon wheel brush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LESSMANN Mounted Wheel Brush with Shank (Mata Bor Sikat Kawat)Deskripsi:-Uses high-grade wire materials for excellent durability and a long life.-Suitable for various applications as there is a wide range of sizes in the lineup.-Burring of metal products, rust remover.-For color and rust removal work.-For treatment of welding joints.atribut:
- Shaft Materials: Steel
- Makita Nylon Wheel Brush #80 (Sikat Kawat Piring)atribut:
- Gravel: 80
- Insert Diameter (mm): 6
- INGCO Mounted Brush Nylon (Mata Bor Sikat)Deskripsi:INGCO Nylon Cup Brush (Bor 2inch) // Sikat Mangkok Abrasive Plastikatribut:
- Shank Diameter (mm): 6.3
- Wire Diameter (mm): 1.3-1.5
- TRUSCO Mounted Wheel Brush (Mata Bor Sikat Kawat)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Maximum Rotation Speed (rpm): 3000
- Metal Fittings Width (mm): 12
- Purpose of Use: Electric drills, bench drilling machine. (please use at below the maximum working rotation speed)Burring of metal products, rust remover.
- Shaft Diameter (mm): 6
- Shaft Length (mm): 35
- Specifications: Wire 0.3mm
- Usage Tool: (Must be used maximum number of revolutions or less.) Drill, bench drill, straight grinder
- WEILER Mounted Wire Wheel Brush Drill & Die Grinder (Mata Bor Sikat)Deskripsi:Crimped Wire Wheel Brushes offer great flexibility on uneven surfaces. Models are available for deburring, edge blending, roughening for adhesion, removing flash, finishing, and surface prep. Some models may also be used for cleaning rust, scale, dirt, and paint. Shank Mount models are mounted at the end of a central shank that can be inserted into a chuck or collet for use with power tools and machines (available separately). Choose from a variety of sizes and abrasive material options.
- Union Wheel Brush Abrasive Nylon (GWI) (Sikat Kawat Piring)atribut:
- Maximum RPM: 4500
- WEILER Wire Wheel Brush CrimpedDeskripsi:Weiler 4" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders.atribut:
- ANSI Standard: B165.1
- Makita Wheel Brush (Sikat Kawat Piring)atribut:
- Material: Nylon
- Suitable Model: 9740, 9741SP1
- TEKIRO Pipe Wrench (Kunci Pipa)Deskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- Union Mounted Wheel Brush Wire (SW) (Mata Bor Sikat Kawat)atribut:
- Arbor Hole/Shank (mm): 6
- Takashima Sangyo Wheel Brush Abrasive Nylon (Sikat Kawat Piring)Deskripsi:Good workability and delicate finish.Unlike metal fibers, bristles breakage is minimal and safe work can be done.It can be used even in warm water and wet environments.
- TRUSCO Mounted Wheel Brush (Mata Bor Sikat Kawat)Deskripsi:Specification : 0.3mm wire (steel) wire, hexagonal axisatribut:
- Thickness (mm): 10
- Trim: Wire steel wire
- Metal Fittings Width (mm): 12
- Maximum Rotation Speed (rpm): 3000
- Purpose of Use: Burring of metal surfaces, polishing, cleaning, etc.
- BOSCH Wire Wheel Brush Angle Grinder (Sikat Kawat Piring)Deskripsi:Crimped Wire Wheel Brushes include models designed for deburring, edge blending, roughening for adhesion, removing flash, finishing, and surface prep. Some models may also be used for cleaning rust, scale, dirt, and paint. Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately). Choose from a variety of sizes and abrasive material options.atribut:
- UNSPSC: 23131503
- Arbor Hole Type: X-Lock
- Bristle Length (inch): 1
- Bristle Material: Carbon Steel
- Brush Diameter (inch): 4-1/2
- Brush Type: Wire Wheel Brush
- Compatible Tool Type: Angle Grinder
- Face Width (inch): 1/2
- Maximum Operating Speed (rpm): 12500
- Union Mounted Wheel Brush Abrasive Nylon (Mata Bor Sikat)atribut:
- Arbor Hole/ Shank: 6m/m
- Melzer Wheel Brush Steel Wire (Sikat Kawat Piring)atribut:
- Bore (inch): 1/2 - 2
- DEWALT Wire Wheel Brush (Sikat Kawat Piring)atribut:
- Item: Wire Wheel Brush
- Arbor Hole Size (inch): 5/8
- Item - Wire Wheel Brushes: Wire Wheel Brush
- Mounting Type: Arbor Hole
Daftar Harga nylon wheel brush Terbaru October 2026
| LESSMANN Mounted Wheel Brush with Shank (Mata Bor Sikat Kawat) | Rp279.900 |
| Makita Nylon Wheel Brush #80 (Sikat Kawat Piring) | Rp61.900 |
| NAKANISHI Polishing Nylon Brush (Mata Bor Sikat) | Rp389.900 |
| INGCO Mounted Brush Nylon (Mata Bor Sikat) | Rp27.900 |
| TRUSCO Mounted Wheel Brush (Mata Bor Sikat Kawat) | Rp93.900 |
| WEILER Mounted Wire Wheel Brush Drill & Die Grinder (Mata Bor Sikat) | Rp279.900 |
| Union Wheel Brush Abrasive Nylon (GWI) (Sikat Kawat Piring) | Rp89.900 |
| WEILER Wire Wheel Brush Crimped | Rp189.900 |
| Makita Wheel Brush (Sikat Kawat Piring) | Rp3.999.900 |
| TEKIRO Pipe Wrench (Kunci Pipa) | Rp60.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/P103027908-1.jpg)
/88P116816296-1.jpg)
/ipP105264673-1.jpg)
/eeP105718518-1.jpg)
/P101000525-1.jpg)
/63P109332219-1.jpg)
%20(Sikat%20Kawat%20Piring)/cmP101003454-5.jpg)

/dfP110966483-1.jpg)
/8oP101000312-2.jpg)
/9xP104585357-6.jpg)
%20(Mata%20Bor%20Sikat%20Kawat)/egP101003520-4.jpg)
/edP101003517-2.jpg)
/akP107894380-2.jpg)
/P102189436-1.jpg)
/01P109320001-1.jpg)
/P101003455-1.jpg)
/mnP103763815-1.jpg)
/27P107772079-1.jpg)
%20(Sikat%20Kawat%20Piring)/P101003487-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)