Beli nylon mesh cloth di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CLEVER Nylon Mesh
    Mulai

    Rp1.399.900

    CLEVER Nylon Mesh
    Deskripsi:
    -Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor use
    atribut:
    • Length (mm): 1000
    • Type: Indoor use
    • Material: Nylon
    • Operating Temperature (°C): -40 to 115 (reference value)
  2. CLEVER Nylon Mesh
    Mulai

    Rp2.099.900

    CLEVER Nylon Mesh
    Deskripsi:
    -Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor use
    atribut:
    • Material: Nylon
  3. CLEVER Polyester Mesh
    Mulai

    Rp2.199.900

    CLEVER Polyester Mesh
    Deskripsi:
    -Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor use
    atribut:
    • Material: Polyester
    • Package Size (mm): 340x250x30
    • Size (mm): 200x200
  4. Merck Millipore Nylon Net Filter 160µm Wh Pl
    Mulai

    Rp3.799.900

    Merck Millipore Nylon Net Filter 160µm Wh Pl
    Deskripsi:
    Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 µm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 µm. Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis. Features & Benefits:- Wide range of pore sizes available - Resistant to aggressive solvents Applications:Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
    atribut:
    • Chemistry: Nylon
    • Filter Code: NY6H
    • Filter Color: White
    • Filter Surface: Plain
    • Filter Type: Net filter
    • Maximum Operating Temperature (°C): 100
    • Pore Size (µm): 160
    • Porosity (%): 0.52
    • Wettability: Hydrophilic
  5. TRUSCO Chicken Wire Net Made of Vinyl Coated Wire
    Mulai

    Rp1.599.900

    TRUSCO Chicken Wire Net Made of Vinyl Coated Wire
    Deskripsi:
    -A hexagonal pattern made with vinyl coated iron wire by twisting left and right lines more than two times.-lightweight and less eye movement.-More rust-resistant than iron wire and galvanized wire. -For building use, protection adjustment, poultry raising, civil engineering, fishing industry, industrial use, and shipbuilding.
    atribut:
    • Count: 18
    • Length (m): 20
    • Material: Vinyl coated iron wire
    • Mesh (A) (mm): 26
    • Width (mm): 910
    • Wire Diameter (mm): 1.2
  6. TRUSCO Steel Wire
    Mulai

    Rp48.000

    TRUSCO Steel Wire
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Processing: Hot-dip galvanized finish
    • Purpose of Use: For gardening, farm, other works. For uniting.
  7. TRUSCO Steel Wire
    Mulai

    Rp109.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  8. TRUSCO Stainless Steel Wire Small Type
    Mulai

    Rp68.000

    TRUSCO Stainless Steel Wire Small Type
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  9. TRUSCO Pressed Steel Platform Truck Donkey Cart (With Wire Mesh)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.099.900

    TRUSCO Pressed Steel Platform Truck Donkey Cart (With Wire Mesh)
    Deskripsi:
    64
    atribut:
    • Material: Loading Platform:Steel Handle:Steel Mesh:Steel Mat:PVC Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
    • Assembly Estimate: 2 person 30 minutes
    • Specification: Assembly Required
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces (phi100, phi130 are Noise-Reducing Casters with Radial Bearing)
  10. WAKI Mesh Panel
    Mulai

    Rp1.099.900

    WAKI Mesh Panel
    atribut:
    • Frame Dimensions: 50 x 50mm
    • Dimensions (W x H) (mm): 900 x 1800
    • Color: black
    • Material: Steel (epoxy powder coating)
    • Wire Diameter (mm): (Outer frame) 6, (Net) 3
  11. Hashimoto Cloth Cut Filter
    Mulai

    Rp549.900

    Hashimoto Cloth Cut Filter
    Deskripsi:
    -An economical filter with less air resistance.-Can be cut with scissors, easily be made to any size according to the applications. -Installed on the intake ports of air conditioners and oil conditioners, etc. to prevent the intrusion of mist and dust
    atribut:
    • Collection Efficiency: 65%
    • Initial Pressure Loss: 51Pa
    • Heat Resistant Temperature: 170°C
    • Filtered Wind Speed: 2.0m/s
Daftar Harga nylon mesh cloth Terbaru October 2025
CLEVER Nylon MeshRp1.399.900
CLEVER Nylon MeshRp2.099.900
CLEVER Polyester MeshRp2.199.900
Merck Millipore Nylon Net Filter 160µm Wh PlRp3.799.900
TRUSCO Chicken Wire Net Made of Vinyl Coated WireRp1.599.900
TRUSCO Steel WireRp48.000
TRUSCO Steel WireRp109.900
TRUSCO Stainless Steel Wire Small TypeRp68.000
Forte Wire Stainless Steel WiremeshRp229.900
TRUSCO Pressed Steel Platform Truck Donkey Cart (With Wire Mesh)Rp5.099.900

Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)