Beli nut splitter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Hydraulic Nut Splitter Set
    Mulai

    Rp9.899.900

    Kennedy Hydraulic Nut Splitter Set
    Deskripsi:
    The hydraulic ram provides up to 10 tonnes of direct non-twisting application of thrust that is more effective and secure than a mechanical thrust screw. Fully threaded body allows for quick and easy height adjustment. The splitter bodies are manufactured from carbon steel. 8 Piece Set contents: 1x hydraulic ram. 1x splitter body 3/8 Inch diameter capacity. 1x splitter body 1/2 Inch diameter capacity. 1x splitter body 5/8 Inch diameter capacity. 1x splitter body 3/4 Inch diameter capacity. 1x splitter body 1 Inch diameter capacity. 1x threaded attachment sleeve. 1x oil bottle.
    atribut:
    • Product Number: HNS100
    • Pressure Application: Hydraulic
    • Material: Steel
    • Maximum Nut Capacity: 25
    • Nut Capacity (mm): 10 to 25
    • Includes: Hydraulic Ram Oil Bottle Splitter 10mm Splitter 13mm Splitter 16mm Splitter 19mm Splitter 25mm Threaded Attachment sleeve
    • Minimum Nut Capacity: 10mm
    • Part Number: KEN5034300K
  2. TRUSCO Nut Breaker
    55%
    Mulai

    Rp249.900

    TRUSCO Nut Breaker
    Deskripsi:
    Stainless Steel and hardened nut are not applicable.Cannot be used by impact wrench.
  3. BISON Nut Splitter Separator Set
    Mulai

    Rp459.900

    BISON Nut Splitter Separator Set
    Deskripsi:
    Nut Splitter Separator adalah alat yang di gunakan untuk membuka mor / baut yang sudah tidak bisa bergerak karena karat atau lem tanpa merusak drat pada baut tersebut sehingga bagian baut masih bisa di gunakan.Isi:56121-15 / 16" ~ 1/2" (9 ~ 12mm)56122-1 / 2" ~ 5/8" (12 ~ 16mm)56123-5 / 8" ~ 7/8" (16 ~ 22mm)56124-7 / 2" ~ 11/8" (22 ~ 27mm)
    atribut:
    • Material: Chrome Vanadium
  4. Toptul Nut Splitter
    Mulai

    Rp159.900

    Toptul Nut Splitter
    atribut:
    • Material: Chrome Vanadium Steel
  5. SUN RUN Hydraulic Nut Splitter
    Mulai

    Rp9.999.900

    SUN RUN Hydraulic Nut Splitter
    Deskripsi:
    NSC SeriesHydraulic Nut Splitter-Specially designed "tool steel" cutter blade penetrates the nut to the pricese point where it cracks, stopping short of the bolt threads-Applications include servicing trucks, piping industry, tank cleaning, petrochemical, steel construction and mining-Heavy duty chisels can be reground-Sing acting, spring return cylinder-Unique angled head allows flush access-Compact and ergonomic design, easy to use
    atribut:
    • Maximum Operating Pressure (bar): 700
  6. JTC Nut Splitter
    Mulai

    Rp1.499.900

    JTC Nut Splitter
    atribut:
    • Range to Use (mm): 9~27
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. FACOM Nut Splitter
    Mulai

    Rp1.799.900

  8. SK11 nut splitter set
    Mulai

    Rp529.900

    SK11 nut splitter set
    Deskripsi:
    A special tool for cracking nuts that can no longer be turned. Place the nut to be destroyed in the center of the circle, tighten the rear hex bolt with a spanner (14mm for NS-2, 19mm for NS-3), adjustable wrench, etc., and split the nut.For nut splitting only.
  9. RS PRO Cotter Pin Bright Zinc Plated Steel Retaining Clip (Spipen / Pin Pengunci)
    Mulai

    Rp129.900

    RS PRO Cotter Pin Bright Zinc Plated Steel Retaining Clip (Spipen / Pin Pengunci)
    atribut:
    • Diameter (inch): 3/8
    • Finish: Bright Zinc Plated
    • Length (mm): 33
    • Material: Steel
    • Part Type: Retaining Clip
  10. Toptul Nut Splitter Set
    Mulai

    Rp859.900

    Toptul Nut Splitter Set
    Deskripsi:
    - For the safe removal of corroded or damaged nuts without damaging bolt threads- Drop forged steel body hardened and tempered with chrome plated- Threaded splitting pin manufactured from chrome vanadium steel with black phosphate finish- Packed in blow molded caseCONTENTS :-4x DAAX1A12~1A27 : 9~12, 12~16, 16~22, 22~27 mm
    atribut:
    • Content Size (mm): 9 to 12, 12 to 16, 16 to 22, 22 to 27
    • Material: Chrome Vanadium Steel
    • Finishing: Black Phosphate Finish
    • Case Dimensions (WxDxH) (mm): 260x170x60
  11. FACOM Stud Puller
    Mulai

    Rp1.499.900

    FACOM Stud Puller
    atribut:
    • Height (mm): 52
    • Length (mm): 122
  12. Yane Partition Hinge (Engsel Partisi)
    Mulai

    Rp99.900

    Yane Partition Hinge (Engsel Partisi)
    atribut:
    • Material: Stainless Steel
    • Color: SN
  13. KSTOOLS Stud Extractor
    Rating:
    40% of 100
    (1)
    Mulai

    Rp3.399.900

    KSTOOLS Stud Extractor
    Deskripsi:
    Set contents for extensive applications. For removing of threaded bolts, studding and screws. No damage of the thread. Only negligible enlarging of the threaded bolt through special profile extractor pin. For screws and bolts M5-M16. Special tool steel. In durable plastic storage case.
    atribut:
    • Profile Size: M5-M16
  14. KWT Coupler "Tachi" - Branch Socket (Kopler 2 Cabang)
    Mulai

    Rp87.900

  15. STYLO Jam Dinding 3228-5
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    STYLO Jam Dinding 3228-5
    atribut:
    • Clock Size (Ø cm): 32.0
    • Frame: Painted
    • Case: White Painted
    • Dial: Ø 27.8cm (Spin Alum.)
    • Movement: Stylo Sweep
  16. TOP Nut Breaker
    Mulai

    Rp599.900

  17. STYLO Jam Dinding 3228-4
    Mulai

    Rp99.900

    STYLO Jam Dinding 3228-4
    atribut:
    • Clock Size (Ø cm): 32.0
    • Frame: Painted
    • Case: White Painted
    • Dial: Ø 27.8cm (Spin Alum.)
    • Movement: Stylo Sweep
  18. GASTEC Gas Ammonia Detector Tube
    Mulai

    Rp559.900

    GASTEC Gas Ammonia Detector Tube
    atribut:
    • Detecting Tube Name: Ammonia
  19. Insize Pitch Gauge (Pengukur ulir)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    Insize Pitch Gauge (Pengukur ulir)
    Deskripsi:
    These thread pitch gauges measure different screw pitch types in both standard and metric units. A screw or threaded part or fastener is checked against the leaves of the gauge until a leaf that matches the screw pitch is found. These gauges are used for woodworking and general light and heavy machining applications.
    atribut:
    • Material: Steel
    • Gauge Material: Steel
  20. Union Wheel Brush Steel Wire 0.20mm (Sikat Kawat Piring)
    Mulai

    Rp87.900

    Union Wheel Brush Steel Wire 0.20mm (Sikat Kawat Piring)
    Deskripsi:
    Wire Wheel Brushes (WN - Type )use for removing sawdust from band saw blade
    atribut:
    • Width (mm): 16
    • Wire Thickness (mm): 0.20 (Steel)
Daftar Harga nut splitter Terbaru October 2026
Kennedy Hydraulic Nut Splitter SetRp9.899.900
TRUSCO Nut BreakerRp249.900
BISON Nut Splitter Separator SetRp459.900
Toptul Nut SplitterRp159.900
SUN RUN Hydraulic Nut SplitterRp9.999.900
JTC Nut SplitterRp1.499.900
FACOM Nut SplitterRp1.799.900
SK11 nut splitter setRp529.900
RS PRO Cotter Pin Bright Zinc Plated Steel Retaining Clip (Spipen / Pin Pengunci)Rp129.900
Toptul Nut Splitter SetRp859.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)