Beli nut m36 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MATEX Graphite Gland PackingDeskripsi:-Has excellent heat and pressure resistance. -For high temperature/pressure valves.atribut:
- Color: Black
- MaxWorking Temperature: 420°C (Steam:600°C)
- Material: Expanded graphite (reinforced inconel wire), special lubricant
- Pressure Valve: 43.1MPa
- monotaro.id Hexagonal NutDeskripsi:HEX NUT M24 - 3,0- Untuk Baut M24- Pitch (Drat) 3,0- Kunci Pas 36- Shield +- Material Carbon Steel Grade 8.8- Finishing Plated Blackatribut:
- Finishing: Plated Black
- Material: Carbon Steel Grade 8.8
- monotaro Gland PackingDeskripsi:Produk ini juga sering disebut dengan Sil Mekanikalatribut:
- Maximum Operating Pressure (MPa): 1
- PH Value: 43873
- Material: Carbon fiber + PTFE + special lubricant
- Color: black
- Length (m): 3
- Maximum Operating Temperature (°C): 200
- MATEX Carbon Fiber Gland PackingDeskripsi:-A good cost performance packing that fits very well as it is flexible. -For general purpose pumps, blowers, rotating equipment, stirrers and reciprocating pumps.atribut:
- Color: Black
- Max Working Temperature: 200°C
- Pressure: 1MPa (valve) 4.9MPa (rotating equipment)
- Material: Carbonized fiber, PTFE dispersion, special lubricant
- Peripheral Speed Limit: 20m/s
- MATEX PTFE+Graphite Gland PackingDeskripsi:-Small sliding resistance and seal stability is good packing. -For packing for general purpose valves, pumps and furnace frames.atribut:
- Color: Ash
- Max Working Temperature: 300°C
- Peripheral Speed Limit: 15m/s
- Material: PTFE Film, Expansion Graphite
- Pressure: 10.3MPa (valve) 1.6MPa (rotating equipment)
- Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6940Deskripsi:LATTYgraf 6940INDUSTRIAL VALVES : THE PERFORMANCES OF EXPANDED GRAPHITE WITH THE BENEFITS OF PACKING.Packing made of expanded graphite yarns reinforced with Inconel wires and coated with a graphite-based mix. LATTYgraf 6940 contains a corrosion inhibitor to protect the valve stem and the stuffing box. This special structure withstands high pressures and prevents any risks of graphite extrusion. Limitation: precautions in oxydising environment Available in preformed packing rings, on request. Anti-extrusion packing for high-performance and high-temperature applications.atribut:
- Composition: Carbon-Graphite
- Pressure (bar): 0 to 400
- Temperature (°C): -200 to 600
- Speed (m/s): < 1
- Ph: 0-14
- Approvals: Oxygen Service, amended fire test API 607
- Fluids: For All Fluids
- Material: High-performance valves
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- Yoshinobu Nut BlackDeskripsi:Mur ini memiliki bentuk segienam dari Yoshinobu ini merupakan Mur yang dapat dibuka/dikencangkan menggunakan kunci pas,dengan ragam ukuran dari M4- M36atribut:
- Color: Black
- Material: Steel
- 3M Cat5E / Cat6 Rj45 Modular PlugDeskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- Everlasting Gland/Tali Packing Graphite PTFEatribut:
- Color: Black
- Latty Gland Packing PTFE (Mechanical seal) Flon 4308Deskripsi:LATTYflon 4308GRAPHITED PTFE PACKING, DEDICATED TO APPLICATIONS ON ROTARY PUMPS WITH CHEMICALLY AGGRESSIVE FLUIDSPacking made of 100% PTFE silk yarns, pre-treated with continuous graphite impregnation then re-impregnated with a silicon lubricant. Available in preformed packing rings, on request. Graphited PTFE packing, dedicated to applications on rotary pumps with chemically aggressive fluidsatribut:
- Composition: PTFE
- Pressure (bar): 0 to 100
- Temperature (°C): -200 to 300
- Speed (m/s): < 26
- Ph: 0-14
- Material: Rotary Machines
- Type of Industries: All industries
- Fluids: Slurry Fluids
- ENKA Mechanical Gland Packing Graphite FiberDeskripsi:Braid obtained with expanded graphite yarns, singly saturate the pure graphite dust its resistant to hydrofluoric acids.atribut:
- Applications: Pumps, mixers in strongg acids, salty, water, alkaline chemical and caustic products etc.
- Temperature (°C): -130 to 720
- Pressure (bar): 50-350
- Flow (m/s): 2.5-20
- Ph: 0-14
- MATEX Aramid+Inorganic Gland PackingDeskripsi:-A white packing with no contamination that has minimal heat shrinkage in high temperatures. -For rotary pumps, reciprocating motors, rotating equipment and valves.atribut:
- Color: White
- Max Working Temperature: 260°C
- Pressure: 4.9MPa
- Material: Aramid, inorganic man-made fiber, PTFE dispersion
- Peripheral Speed Limit: 10m/s
- monotaro.id Hexagonal NutDeskripsi:HEX NUT M10 - 1,5- Untuk Baut M10- Pitch (Drat) 1,5- Kunci Pas 17- Shield +- Material Besi- Finishing Plated Galvanisatribut:
- Finishing: Plated Galvanis
- Material: Besi
- ENKA Mechanical Gland Packing Non Asbestos GraphiteDeskripsi:Most common nonas yarn braid of square cross section impregnate with lubricant and graphiteatribut:
- Applications: Centrifugal pumps & reciprocating shafts, piston pumps, cold water, sea water, etc.
- Temperature (°C): 265
- Pressure (bar): 25-50
- Flow (m/s): 2.5-4
- Ph: 5-11
- Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6960Deskripsi:LATTYgraf 6960PACKINGS FOR INDUSTRIAL VALVE STEM SEALING > 250°C / MEDIUM AND HIGH PRESSION STEAMPacking made of an exclusive LATTY yarn - high-strength carbon fibres and Inconel wire intimately mixed - and expanded graphite yarns. The packing is then impregnated and coated with a graphite-based mix. LATTYgraf 6118 contains a corrosion inhibitor. Available in preformed packing rings, on request. Valve applications > 250°C. Medium steam and high pressuresatribut:
- Composition: Carbon-Graphite
- Pressure (bar): 0 to 300
- Temperature (°C): -200 to 450
- Speed (m/s): < 12
- Ph: 0-14
- Fluids: For All Fluids
- ENKA Mechanical Gland Packing Graphite PTFEDeskripsi:Packing obtained with PTFE yarn load graphite particles and treated with special lubricant, recommend for pumps shaft and almost all chemicalsatribut:
- Applications: Centrifugal pumps, water low pressure valves, steam oil solvents etc..
- Temperature (°C): -200 to 288
- Pressure (bar): 30-300
- Flow (m/s): 2-24
- Ph: 0-14
- monotaro.id Nut Baja 8.8 (Mur)atribut:
- Material: Baja 8.8
Daftar Harga nut m36 Terbaru April 2026
| MATEX Graphite Gland Packing | Rp3.899.900 |
| monotaro.id Hexagonal Nut | Rp19.900 |
| monotaro Gland Packing | Rp299.900 |
| MATEX Carbon Fiber Gland Packing | Rp2.099.900 |
| MATEX PTFE+Graphite Gland Packing | Rp3.499.900 |
| Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6940 | Rp3.899.900 |
| BELDEN Plugs (Connector) | Rp109.900 |
| Yoshinobu Nut Black | Rp59.900 |
| 3M Cat5E / Cat6 Rj45 Modular Plug | Rp1.799.900 |
| Everlasting Gland/Tali Packing Graphite PTFE | Rp54.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)
























































































































































%20Graf%206940/hdP105311625-1.jpg)
/mgP103242808-1.jpg)



%20Flon%204308/luP105311786-2.jpg)




%20Graf%206960/hvP105311643-1.jpg)

/l2P104629758-2.jpg)
/gpP105164601-2.jpg)