Beli nut m12 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER TOOL Flange NutDeskripsi:-Any clamp can be tightened.-Because of the flange specification, it can be fastened tightly. -Tightening work of the jig body.atribut:
- Surface Treatment: Quenching (HRC 28 to 35)
- Material: Steel (S45C) Black Dye Finishing
- ASTRO PRODUCTS 3/8inch Dr. Plastic Socket Holder PS444atribut:
- Overall Length L (mm): 255
- Square Drive (mm): 9.5
- Indexa Flanged NutDeskripsi:Flanged Nut Material: Medium Carbon Steel. Hardness: HRC 30 - 35. Surface Finish: Black Oxide.atribut:
- Material: Carbon Steel
- Surface Finish: Black Oxide
- Vertex Flange NutDeskripsi:Flange Nut.
- monotaro.id Hexagonal NutDeskripsi:HEX NUT M10 - 1,5- Untuk Baut M10- Pitch (Drat) 1,5- Kunci Pas 17- Shield +- Material Besi- Finishing Plated Galvanisatribut:
- Finishing: Plated Galvanis
- Material: Besi
- Osaka Spirit Hexagon Nut Grade1 (Iron/Unichrome) Packedatribut:
- Dimension H (mm): 19
- Nominal Dimensions of Screw: M24
- Standard: 1 kind
- Surface Treatment: Unichrome
- Thickness (mm): 19
- Diameter: 15/16inch
- Size: M24(15/16inch)
- Finish Material: Iron/Unichrome
- Threads: 3
- Type Of Thread: Nut
- Width Across Flats B (mm): 36
- Yoshinobu Nut BlackDeskripsi:Mur ini memiliki bentuk segienam dari Yoshinobu ini merupakan Mur yang dapat dibuka/dikencangkan menggunakan kunci pas,dengan ragam ukuran dari M4- M36atribut:
- Color: Black
- Material: Steel
- Fuji Seimitsu U Nut Fine (Iron/Uniqlo)atribut:
- Dimension H (mm): 16
- Dimension S (mm): 27
- Dimensions m (mm): About 14
- Material: Iron
- Nominal of Screw: M18
- Surface Treatment: UNIQLO
- Diameter: 45/64inch
- Size: M18x1.5(45/64inch)
- Thread Type: Metric detail
- Threads: 1.5
- DOGYU Densuke Hammer Short B Type (Octagon Type) (Martil / Palu)atribut:
- Main application: For electrical and facility construction
- Overall Length (mm): About 200
- TRUSCO Number: 853-4470
- Type: Electric hammer
- THE Washer Plate SS316atribut:
- Material: SS 316
- monotaro.id Nut Baja 8.8 (Mur)atribut:
- Material: Baja 8.8
- monotaro.id Hexagonal NutDeskripsi:DIN 934 HEX NUT M10- Untuk Baut M10- Pitch / Drat 1,5- Kepala Kunci Pas 17- Material Stainless- Grade SS 304atribut:
- Grade: SS 304
- Material: Stainless
- Mollar Jet Cleaner Tanpa Kabel (Pembersih Jet Nirkabel)Deskripsi:Mesin Jet CleanerPenggunaan air di ember atau tong berisi air , sistem SEDOTatribut:
- Battery (V-AH): 24-4400 Lithium
- Suction Hose Length (m): 5
- Overall Stick Gun Length (cm): 18
- Number of Battery: Single Battery
- Adjustable Pressure (Variable Speed): Yes
- Low Lever (bar): 6.5
- Maximum Pressure (bar): 28
- Rated Flow (L/minute): 4
- FAG Cylindrical Roller Bearings Series E-XL-M1-C3Deskripsi:FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
- Vertex Stud Bolt (As Drat)Deskripsi:Clamping Studs.
- Non Brand Quick Coupler PF Type (Kopler)Deskripsi:QUICK COUPLER Type PF20 Connector Coupler Male Drat Female 1/4inchatribut:
- Drat Type: Female
- monotaro.id Mur Baja Hitam Pack Kecilatribut:
- Material: Black Steel
- Surface Treatment: Black Steel
- TRUSCO Unichrome Hexagon Nut with FlangeDeskripsi:-The lower part is integrated with the washer for locking. -With serrateatribut:
- Material: Iron (equivalent to SWRCH10R)
- Surface Treatment: Unichrome Plated Finishing
Daftar Harga nut m12 Terbaru October 2026
| SUPER TOOL Flange Nut | Rp39.900 |
| ASTRO PRODUCTS 3/8inch Dr. Plastic Socket Holder PS444 | Rp119.900 |
| Indexa Flanged Nut | Rp119.900 |
| Fujilok U-Nut Hexagonal Nut (Mur) | Rp47.900 |
| Vertex Flange Nut | Rp33.900 |
| monotaro.id Hexagonal Nut | Rp3.900 |
| Osaka Spirit Hexagon Nut Grade1 (Iron/Unichrome) Packed | Rp38.900 |
| Yoshinobu Nut Black | Rp54.900 |
| Fuji Seimitsu U Nut Fine (Iron/Uniqlo) | Rp47.900 |
| DOGYU Densuke Hammer Short B Type (Octagon Type) (Martil / Palu) | Rp479.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/3yP111110142-1.jpg)


%20Packed/3jP105802127-1.jpg)

/92P105845326-2.jpg)
%20(Martil%20%2F%20Palu)/9gP110980340-1.jpg)


/l2P104629758-2.jpg)

/jeP107377698-2.jpg)

/7wP106773284-1.jpg)
/57P107619187-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)