Beli ntn 6901 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  2. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  3. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  4. NTN Deep Groove Ball Bearing 6900 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  5. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  6. NTN Miniature Ball Bearing
    Mulai

    Rp25.900

    NTN Miniature Ball Bearing
    atribut:
    • Race ring Shape: Miniature ball bearings
  7. NTN Deep Groove Ball Bearing 6900 ZZ Series (Laher)
    Mulai

    Rp57.900

    NTN Deep Groove Ball Bearing 6900 ZZ Series (Laher)
    atribut:
    • Bearing Number: 6900
    • Material (Main Unit): High carbon chromium bearing steel
    • Load Direction: radial
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
  8. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  9. NTN Deep Groove Ball Bearing 6800 Series + ZZ + Cm / 5K (Laher Alur Dalam)
    Mulai

    Rp64.900

    NTN Deep Groove Ball Bearing 6800 Series + ZZ + Cm / 5K (Laher Alur Dalam)
    atribut:
    • Race ring Shape: Deep groove ball bearings
  10. NTN Deep Groove Ball Bearing 6800 ZZ Series (Laher)
    26%
    Mulai

    Rp27.900

    NTN Deep Groove Ball Bearing 6800 ZZ Series (Laher)
    atribut:
    • Race ring Shape: Deep groove ball bearings
  11. FAG Deep Groove Ball Bearing 6000 Series M (Laher)
    Mulai

    Rp1.399.900

    FAG Deep Groove Ball Bearing 6000 Series M (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
Daftar Harga ntn 6901 Terbaru October 2026
NTN Deep Groove Ball Bearing (Laher)Rp23.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
NTN Deep Groove Ball Bearing 6900 Series (Laher)Rp31.900
NTN Micro Ball Bearing (Laher)Rp21.900
NTN Deep Groove Ball Bearing 6300 Series (Laher)Rp24.900
NSK Deep Groove Ball Bearing MC3J Type (Laher)Rp10.900
NTN Deep Groove Ball Bearing 6000 ZZ Series (Laher)Rp29.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)