Beli nozzle set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Nozzle Set
    Mulai

    Rp38.900

  2. DAHLIA Nozzle Set Manual Sprayer Part
    Mulai

    Rp25.900

    DAHLIA Nozzle Set Manual Sprayer Part
    Deskripsi:
    When there is no water or fog.
    atribut:
    • Type: Manual sprayer parts
    • Suitable For: #4000, #5000, #6000, TN4300, H-4400
  3. Furupla 504 Long Nozzle Set (for 504, 520, 530, 570)
    Mulai

    Rp169.900

    Furupla 504 Long Nozzle Set (for 504, 520, 530, 570)
    Deskripsi:
    No.504, 520, 530, 570 long nozzle set.
    atribut:
    • AS ONE Part Number: 64-6732-12
    • Opening Diameter (Φmm): (Spray) 0.45
    • Pipe Length (mm): 180
    • Suitable Model: No.504, No.520, No.530, No.570
  4. CHICAGO-LATROBE Set Mata Bor Reduced Shank (Drill Bit Set)
    Mulai

    Rp1.799.900

    CHICAGO-LATROBE Set Mata Bor Reduced Shank (Drill Bit Set)
    Deskripsi:
    The reduced-shank drill bits in these sets have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. These bits are made from high-speed steel. They provide more flexibility and absorb more shock and vibration than cobalt drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits in a range of sizes.
    atribut:
    • Drill Bit Point Angle (°): 118
    • Finish - Machining: Black Oxide
    • Item: Reduced Shank Drill Bit Set
    • Material - Machining: High Speed Steel
    • Primary Material Application: All Materials
    • Cutting Direction: Right Hand
    • Shank Diameter (inch): 1/2
  5. Ostynn O-Ring Seal NBR70 (Oring)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp900

  6. STAHLWERK Plasma Nozzle Tip (Tip Nosel)
    Mulai

    Rp11.900

    STAHLWERK Plasma Nozzle Tip (Tip Nosel)
    Deskripsi:
    Mata Plasma tipe PT-31
  7. DORA Racun Tikus
    Mulai

    Rp5.900

    DORA Racun Tikus
    Deskripsi:
    Fumakilla Dora Racun Tikus digunakan untuk mengedalikan Tikus (umpan tikus)* Cukup dengan menaburkan saja* Tahapannya: -Memikat -Makan -Mati
  8. MORISEI O-Ring Seal (Oring)
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

  9. Get Star Nozzle (Nozzle Tip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Get Star Nozzle (Nozzle Tip)
    Deskripsi:
    P80 Plasma Cutting Tip/NozzleCutting Tip/Nozzle for P80 Plasma Cutting Torch
    atribut:
    • Compatible for: Plasma Torch P80
  10. NOK O-Ring Seal S-FKM-70 (Oring)
    26%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp8.900

    NOK O-Ring Seal S-FKM-70 (Oring)
    Deskripsi:
    Oring Viton
    atribut:
    • Material: FKM-70
  11. AMERICAN TORCH TIP Plasma Nozzle
    Mulai

    Rp439.900

    AMERICAN TORCH TIP Plasma Nozzle
    Deskripsi:
    These nozzles (also called tips) are compatible with specific series of Hypertherm plasma torches. They focus the stream of plasma flowing out of plasma torches.
    atribut:
    • Process: Plasma Cutting
  12. NOK O-Ring Seal 1AS Type (Oring)
    Mulai

    Rp3.900

    NOK O-Ring Seal 1AS Type (Oring)
    atribut:
    • Material: Nitrile rubber (NBR)
    • Type: 1AS
  13. SAMATO Cutting Nozzle (Mata Las Potong)
    Mulai

    Rp34.900

    SAMATO Cutting Nozzle (Mata Las Potong)
    Deskripsi:
    Aksesoris Plasma Cutting standar OEM
  14. THERMAL DYNAMICS Plasma Torch Electrode
    Mulai

    Rp889.900

    THERMAL DYNAMICS Plasma Torch Electrode
    Deskripsi:
    These plasma torch electrodes are compatible with specific series of Thermal Dynamics torches. They conduct current to create and maintain an arc for plasma cutting tasks.
    atribut:
    • Compatible with Brand: Thermal Dynamics
    • Process: Plasma Cutting
  15. LINCOLN ELECTRIC Plasma Nozzle
    Mulai

    Rp509.900

    LINCOLN ELECTRIC Plasma Nozzle
    Deskripsi:
    These nozzles (also called tips) are compatible with specific series of Lincoln plasma torches. They focus the stream of plasma flowing out of plasma torches.
    atribut:
    • UNSPSC: 23171535
    • Compatible with Brand: Lincoln
    • Process: Plasma Cutting
  16. Wipro Socket Set (Set Kunci Sok)
    Mulai

    Rp329.900

    Wipro Socket Set (Set Kunci Sok)
    Deskripsi:
    Set Contents:- 1/2inch Socket 5/16inch, 3/8inch, 7/16inch, 15/32inch, 1/2inch, 9/16inch, 19/32inch, 5/8inch 11/16inch, 3/4inch, 25/32inch, 13/16inch, 7/8inch, 15/16inch, 1inch, 1 1/16inch, 1 3/16inch, 1 1/4inch- With Rachet, Sliding T Handle, Extension Bar 125, 250 mm & Universal Joint
Daftar Harga nozzle set Terbaru October 2026
Wipro Nozzle SetRp38.900
DAHLIA Nozzle Set Manual Sprayer PartRp25.900
Mesin HL Quick Release Nozzle SetRp52.900
Furupla 504 Long Nozzle Set (for 504, 520, 530, 570)Rp169.900
CHICAGO-LATROBE Set Mata Bor Reduced Shank (Drill Bit Set)Rp1.799.900
STAHLWERK Nozzle Tip (Nosel Las)Rp18.900
Ostynn O-Ring Seal NBR70 (Oring)Rp900
STAHLWERK Plasma Nozzle Tip (Tip Nosel)Rp11.900
DORA Racun TikusRp5.900
MORISEI O-Ring Seal (Oring)Rp9.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)