Beli nozzle high pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONATA Variable/Spray Nozzle
    Mulai

    Rp259.900

    TONATA Variable/Spray Nozzle
    Deskripsi:
    Mengganti kepala Nozzle dari jet ke model spray untuk mengatur besar kecilnya air
    atribut:
    • Type: Variable Nozzle / Spray Nozzle
  2. Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    Mulai

    Rp219.900

    Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    atribut:
    • Normal Pressure (MPa): 0.3
    • Type: Fan-shaped
  3. Ikeuchi Equal Fan-Shaped Nozzle Made of SUS303
    Mulai

    Rp269.900

    Ikeuchi Equal Fan-Shaped Nozzle Made of SUS303
    atribut:
    • Type: Fan-shaped
    • Normal Pressure (MPa): 0.3
  4. LAVOR High Pressure Nozzle Set
    Mulai

    Rp1.199.900

    LAVOR High Pressure Nozzle Set
    atribut:
    • Diameter: 1.2 mm
    • Compatible for: Cold water high-pressure cleaner with combustion engine Thermic 9
  5. Nikki Point Fit Nozzle
    Mulai

    Rp359.900

    Nikki Point Fit Nozzle
    Deskripsi:
    -Angle of injection port is adjustable within the range of ±35°.-Compared to resin nozzles, the position can be maintained even at high flow rate.
    atribut:
    • Material: Steel
  6. Ikeuchi Fan Type Nozzle for Air Steam Made of SUS303
    Mulai

    Rp489.900

    Ikeuchi Fan Type Nozzle for Air Steam Made of SUS303
    atribut:
    • Normal Pressure (MPa): 0.3
    • Injection Angle: 90°
    • Type: Fan-shaped
  7. DAYTON Pressure Washer Pump
    Mulai

    Rp9.999.900

    DAYTON Pressure Washer Pump
    Deskripsi:
    These pressure washer pumps have a shaft coupled to an external motor with a belt or pulley.
    atribut:
    • UNSPSC: 40151527
    • Connecting Rod Material: Aluminium
    • Crankcase Material: Die Cast Aluminium
    • Crankshaft Material: Hardened Steel
    • Discharge Connection Size (inch): 3/8
    • Discharge Connection Type: BSP
    • Discharge Port (inch): 3/8 BSP
    • Intake Connection Size (inch): 1/2
    • Intake Connection Type: BSP
    • Lubrication: Oil Bath
    • Manifold Material: Forged Brass
    • Maximum Fluid Temperature (°F): 140
    • Number of Pistons: 3
    • Piston Design: Triplex
    • Plunger Material: Ceramic
    • Pump Head Material: Forged Brass
    • Seal Material: Buna-N
    • Suction Port (inch): 1/2 BSP
    • Wetted Material: Brass
  8. Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  9. LAVOR Pump
    Mulai

    Rp10.999.900

    LAVOR Pump
    Deskripsi:
    Equipped with: - Pressure adjuster included.
    atribut:
    • Speed (rpm): 1450/1750
    • Maximum Pressure (MPa): 20
    • Maximum Pressure (bar): 200
    • Maximum Pressure (psi): 2900
  10. Ozeki Hydrant Box Indoor (Box Only)
    Mulai

    Rp2.299.900

    Ozeki Hydrant Box Indoor (Box Only)
    Deskripsi:
    Indoor hydrant box type A1 Ozeki, merupakan box yang biasa di pasang di dalam gedung atau bangunan.
    atribut:
    • Material: Mild Steel (steel plate) with 1 mm thickness
  11. LAVOR Nozzle
    Mulai

    Rp589.900

    LAVOR Nozzle
    atribut:
    • Angle Coverage Form: 15 degrees
  12. LAKONI Self-Suction High Pressure Cleaner
    Mulai

    Rp1.099.900

    LAKONI Self-Suction High Pressure Cleaner
    Deskripsi:
    Aksesoris:- 5 M High Pressure Hose- 3 M Suction Hose + Filter- Gun Set & Soap Nozzle- Inlet Connector & Filter
    atribut:
    • Voltage (V): 220
    • Power (kW): 0.55
    • Motor Type: Carbon Crush
    • Flow Rate (L/minute): 5.5
    • Maximum Pressure (bar): 100
  13. LAVOR Pump CW 5 Series
    Mulai

    Rp17.999.900

    LAVOR Pump CW 5 Series
    atribut:
    • Speed (rpm): 1450/1750
    • Maximum Pressure (MPa): 20
    • Maximum Pressure (bar): 200
    • Maximum Pressure (psi): 2900
  14. TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    Mulai

    Rp68.900

    TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    Deskripsi:
    33
    atribut:
    • Nozzle Opening Diameter (mm): 2
    • Nozzle Attachment Port: G1/8
  15. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  16. Endlessafe Jet Nozzle Brass
    Mulai

    Rp389.900

    Endlessafe Jet Nozzle Brass
    atribut:
    • Material: Brass
  17. 3M Safety/Protection Glasses Tour-Guard V (Kacamata Safety)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp64.900

    3M Safety/Protection Glasses Tour-Guard V (Kacamata Safety)
    atribut:
    • Color: Clear
    • Lens Material: Polycarbonate
    • ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
    • Anti Fog Lens: Yes
    • Comfort Features: Impact Protection, Integrated sideshields, Over-the glass coverage
    • Eyewear Range: Economy
    • Frame Material: Plastic
    • Frame Style/Type: Frameless
    • Hard Coat Lens: No
    • Lens Coating: Uncoated
    • Lens Marking: Z87+
    • Metal Detectable: No
    • Product Series: V
    • Product Type: Safety Glasses
    • Recommended Application: Assembly, Cleaning, Demolition, Drilling, Electrical, Facility Maintenance, Grinding, Machine Operation, Machining, Masonary, Painting, Remediation, Sanding, Sawing, Welding
    • Recommended Industry: Automotive, Construction, Food & Beverage Manufacturing, General Manufacturing, Metal Fabrication, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceuticals, Primary Metal, Transportation
    • Seal Type: No Seal
    • Splash Protection: Yes
    • Temple Style: Classic
    • UV Protection: 99.9%
  18. Hyundai Pembersih Bertekanan Tinggi
    Mulai

    Rp999.900

    Hyundai Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  19. TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)
    Mulai

    Rp99.900

    TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)
    Deskripsi:
    Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.
    atribut:
    • Applications: Air Duster Nozzle
    • Body Material: Brass (Nickel Plated)
    • Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
    • Material (O-Rings): NBR
    • Nozzle Connector Diameter: G1/8
    • Nozzle Length (mm): 27
    • Nozzle Outside Diameter (phi mm): 6
    • Nozzle diameter (mm): 2
    • Weight (g): 21
Daftar Harga nozzle high pressure Terbaru April 2026
TONATA Variable/Spray NozzleRp259.900
Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303Rp219.900
Ikeuchi Equal Fan-Shaped Nozzle Made of SUS303Rp269.900
LAVOR High Pressure Nozzle SetRp1.199.900
Nikki Point Fit NozzleRp359.900
Ikeuchi Fan Type Nozzle for Air Steam Made of SUS303Rp489.900
DAYTON Pressure Washer PumpRp9.999.900
Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)Rp149.900
LAVOR PumpRp10.999.900
Ozeki Hydrant Box Indoor (Box Only)Rp2.299.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)