Beli nord lock washer m8 jual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nord-lock Washer
    Mulai

    Rp259.900

    Nord-lock Washer
    Deskripsi:
    Ring Dari Nord Lock ini memiliki ukuran M6
    atribut:
    • Bolt Size: M6
    • Dimension D (mm): 6.5
    • Dimensions t (mm): 2.2
    • Dimensions d (inch): 0.26
    • Diameter: 15/64 inch
    • Size: M6(15/64 inch)
    • Dimension D (inch): 0.43
    • Dimension T (inch): 0.09
    • Dimensions d (mm): 10.8
  2. TRUSCO Wedge Lock Washer
    26%
    Mulai

    Rp169.900

    TRUSCO Wedge Lock Washer
    Deskripsi:
    - It is strong against all vibrations, it is a loose stopper which is not affected by lubricating oil and others.- Railway, shipbuilding, construction, automobiles and any industry that uses screws
    atribut:
    • Mass (g/pack): 7.0
    • Nominal Diameter: NL5 (M5)
  3. NTN Lock Washer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.900

    NTN Lock Washer
    atribut:
    • Tab Type: Bent Inner
  4. SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)
    Mulai

    Rp13.900

    SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)
    Deskripsi:
    MB and MBL lock washers are locking devices, used to secure KM, KML and HM. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.
    atribut:
    • Locking Device: Lock washer
  5. monotaro Flat Washer
    29%
    Mulai

    Rp47.900

    monotaro Flat Washer
    Deskripsi:
    Ring Plat dari Monotaro Jepang ini biasa digunakan oleh industri manufaktur, semua industri otomotif, dll
    atribut:
    • The thickness T (mm): 6
    • Material: S45C
    • Fit bolts (metric thread): M20
    • Surface Treatment: Homo processing
    • Inside diameter d ( phi mm): 21
    • The outer diameter D ( phi mm): 50
    • Hardness HRC: 45-50
    • Heat treatment: Homo processing
  6. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  7. THE Washer Plate SS304
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    THE Washer Plate SS304
    Deskripsi:
    Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufaktur
    atribut:
    • Material: SS 304
  8. DEWALT Mata Gergaji TCT
    Mulai

    Rp88.900

    DEWALT Mata Gergaji TCT
    atribut:
    • Application: Wood
  9. Shinpo Container Box (Kontainer)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp31.900

    Shinpo Container Box (Kontainer)
    Deskripsi:
    Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
  10. SKF Lock Nut with Metric Thread (Pengunci Bearing)
    28%
    Mulai

    Rp65.900

    SKF Lock Nut with Metric Thread (Pengunci Bearing)
    Deskripsi:
    KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
    atribut:
    • Nut for Hydraulic Mounting: No
  11. Philips LED Lamp Bulb Essential (Lampu Bohlam)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp29.900

    Philips LED Lamp Bulb Essential (Lampu Bohlam)
    Deskripsi:
    Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
  12. Yuri Hand Soap Jerry Can (Sabun Cuci Tangan)
    Rating:
    99% of 100
    (24)
    Mulai

    Rp169.900

    Yuri Hand Soap Jerry Can (Sabun Cuci Tangan)
    Deskripsi:
    Yuri Handsoap mengandung Extrak Buah-buahan yang selain efektif untuk membersihkan tangan dari kotoran dan kuman juga memberikan wangi yang segar serta tidak membuat tangan menjadi kering atau tangan tetap lembut.
    atribut:
    • Packaging: Jerry Can
    • Volume (ml): 3700
  13. Lion Star Container Box Wagon (Kontainer)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp119.900

    Lion Star Container Box Wagon (Kontainer)
    atribut:
    • Color: Random Color
Daftar Harga nord lock washer m8 jual Terbaru October 2026
Nord-lock WasherRp259.900
TRUSCO Wedge Lock WasherRp169.900
NTN Lock WasherRp2.900
SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)Rp13.900
Langsol Universal Adaptor for Drill ChuckRp269.900
monotaro Flat WasherRp47.900
monotaro.id Dynabolt (Baut Angkur Beton)Rp2.900
ASB Washer BearingRp9.900
THE Washer Plate SS304Rp8.900
DEWALT Mata Gergaji TCTRp88.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)