Beli non-slip mat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Car-Boy Non-Slip Mat New Stops BDeskripsi:In the luggage compartment and luggage carrier.atribut:
- Material: PVC
- Length (mm): 1250
- Width (mm): 300
- Type: Non-slip mat
- Dimensions (mm): 1250 x 300
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- LINTEC21 Non-slip MatDeskripsi:It is a non-slip mat used to prevent the PC and keyboard used on the desk from moving and falling. It can be cut with scissors according to the size of the object and can be used. When it gets dirty, it can be washed with water.atribut:
- Material: PVC Sheet
- AS ONE Part Number: 61-3740-74
- Main Unit Dimensions (mm): 500x200x2
- Allowable Load (kg/sheet): 40
- Teramoto Non-Slip Flat Mat 300 (R2)Deskripsi:-Prevent slipping by oil or water.-It is a flat type that protects the floor without dropping the garbage down.-With anti-slip.atribut:
- Color: Gray
- Thickness: 15mm
- Top Material: Polyvinyl Chloride(PVC)Recycled Resin, Epoxy, Ceracron B
- Bottom Materials: Polyvinyl Chloride(PVC)Recycled Resin
- W x L: 300x300mm
- TRUSCO Non-Slip MatDeskripsi:Purpose: For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.
- Car-Boy Non-Slip Mat TM Seriesatribut:
- Thickness (mm): 3
- ESCO Non-Slip MatDeskripsi:A multi-purpose non-slip mat with strong adsorption power and excellent anti-slip effect. Just cut it with scissors and you can use it in the desired size. Can be washed with water and is mildew proof. It is odorless.For preventing misalignment of all tool boxes, workbenches, shelves, car mounting and storage items, and tool parts.- Not electrostatically processed. Color transfer may occur depending on the material to be placed.atribut:
- Material: PVC soft sheet
- Color: Black
- Type: Non-slip mat
- Length (mm): 1800
- Width (mm): 450
- Thickness (mm): About 3
- Kenmaster Karpet Anti SlipDeskripsi:Kenmaster Anti Slip Dashboard Mat merupakan tatakan anti licin dan serbaguna berbahan berkualitas tinggi yang dapat digunakan untuk meletakkan barang-barang Anda di dashboard mobil seperti hp, dompet, uang logam, CD, korek api, GPS, pengharum mobil, dan lain-lain sehingga aman serta tidak mudah bergerak/jatuh.atribut:
- Size (cm): 19.5x22.5
- monotaro Keset PVC Anti-Slipatribut:
- Operating Temperature Range (°C): -10 to 60
- Material: PVC + core yarn (PP)
- Color: white
- Length (mm): 2000
- Thickness (mm): 3
- TRUSCO Rubber MatDeskripsi:- Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
- TRUSCO No Slip MatDeskripsi:-Strong adsorption strength prevents it from falling off and slipping.-You can cut to your preferred size with scissors.-Antibacterial and mildewproof, clean and comfortable to use.-For cabinet, tool box, shelf, working table underlay.-For car loading platform, slip on the trunk.atribut:
- Thickness: 3mm
- Material: Polyvinyl Chloride (PVC)
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Teramoto Non Slip Matatribut:
- Color: Grey
- Material: Surface: Polyvinyl chloride(PVC)recycled resin, Epoxy, Ceracron B, Back surface: Polyvinyl chloride (PVC) recycled resin
- Width (mm): 300
- Length (mm): 300
- Thickness (mm): 15
- TRUSCO Order Number: 276-7635 (2767635)
- Boston Ring Mat Interlockatribut:
- Size (cm): 90x90
- Thickness (mm): 7
- Material: Nylon
- Color : Black
- Amco Keset Mieatribut:
- Thickness (mm): 15
- Kenmaster Karpet Anti Slip Kamar MandiDeskripsi:- Di buat dengan material ramah lingkungan, mudah dibersihkan, tahan lama, lembut, penggunaan jangka panjang- Sangat Cocok untuk dekorasi lantai kamar mandi, dapur, dan banyak tempat lainnya di mana tergelincir bisa terjadi- AMAN 100%- Cuttable dan splicing, yang bisa memuat kamar mandi ukuran apa pun, cepat kering dengan desain yang lubangatribut:
- Material: PVC
- Dimensions (cm): 29.4x29.4
- Color: Random Color
- monotaro.id Keset Anti Slip H-MatDeskripsi:Keset Anti Slip H-Mat berbentuk jaring yang terbuat dari bahan PVC berkualitas dan disertai antslip yang aman untuk digunakan. Cocok untuk menyaring debu dan kotoran yang menempel dialas kaki.atribut:
- Size (cm): 45 x 60
- Thickness (mm): 15
- Material: PVC
- monotaro Keset Karet LubangDeskripsi:Produk ini juga sering disebut dengan Keset Karetatribut:
- Color: black
- Material: Regenerated rubber
- Hole Diameter (phi mm): About 25
- Thickness (mm): 11
- Dimensions (mm): 910x1520
- KANSAI PAINT Cat Besi Kayu FTALIT 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/layer
- Thickness of the Paint Layer: 25-35 microns
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20-30%
- Dilution Comparison (Brush & Roll): 10-20%
- Dilution: Thinner
- Kenmaster Kotak Karpetatribut:
- Size (cm): 61x43.5
Daftar Harga non-slip mat Terbaru March 2026
| Car-Boy Non-Slip Mat New Stops B | Rp74.900 |
| TRUSCO No Slip Mat | Rp139.900 |
| LINTEC21 Non-slip Mat | Rp199.900 |
| Teramoto Non-Slip Flat Mat 300 (R2) | Rp449.900 |
| TRUSCO Non-Slip Mat | Rp219.900 |
| Car-Boy Non-Slip Mat TM Series | Rp279.900 |
| ESCO Non-Slip Mat | Rp539.900 |
| Kenmaster Karpet Anti Slip | Rp6.900 |
| monotaro Keset PVC Anti-Slip | Rp86.900 |
| TRUSCO Rubber Mat | Rp68.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Car-Boy%20Non-Slip%20Mat%20New%20Stops%20B/1qP103666062-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/LINTEC21%20Non-slip%20Mat/ntP110529857-1.jpg)
/P102785564-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Non-Slip%20Mat/P102190012-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Car-Boy%20Non-Slip%20Mat%20TM%20Series/evP102019535-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/ESCO%20Non-Slip%20Mat/7aP110323262-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/monotaro%20Keset%20PVC%20Anti-Slip/38P102247116-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Rubber%20Mat/P103023470-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P102785467-1.jpg)