Car-Boy Non-Slip Mat New Stops B

Sebelum PPN:
Rp78.900
Spesifikasi
MaterialPVC
Length (mm)1250
Width (mm)300
TypeNon-slip mat
Dimensions (mm)1250 x 300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the luggage compartment and luggage carrier.
Feature
Just lay it for excellent anti-slip effect. It is also useful for preventing vibration of precision equipment. The thread core (polyester) is built-in and cannot be cut even when pulled strongly.

Ulasan Produk

Tidak ada ulasan