Beli non woven di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Conductive Double-sided Non-woven Tape (Pita Akrilik Konduktif)
    57%
    Mulai

    Rp199.900

    3M Conductive Double-sided Non-woven Tape (Pita Akrilik Konduktif)
    atribut:
    • Adhesive Strength (N/mm): 3.9/10
    • Tensile Strength (N/mm): 4.9/10
    • Color: Gray
    • Width (mm): 182
    • Thickness (mm): 0.05
    • Length (mm): 257
    • Adhesive: Acrylic conductive
    • Base Material: Nickel plated polyester nonwoven fabric
    • Feature: Conductivity, flexibility
    • Material: Base material: Nickel-plated polyester nonwoven fabric, Adhesive: Acrylic conductive
    • Release Liner: Silicone treated paper
    • Size: B5
    • TRUSCO Number: 479-9640
    • Tape Length (m): 0.257
    • Tensile Strength (N/10mm): 4.9
  2. York Non-Woven Hand Pads (Amplas Serabut)
    Mulai

    Rp329.900

    York Non-Woven Hand Pads (Amplas Serabut)
    Deskripsi:
    A range of non-woven fibre hand pads for cleaning, blending and finishing applications. > White - Non-abrasive: For the removal of oxides and coatings, produces a scratch-free finish. > Grey - XX-fine: for light finishing on all materials as well as lacquer de-nibbing. > Maroon - X-fine: General-purpose hand pad for cleaning, blending and finishing, producing a regular constant finish. > Green - Fine: General-purpose hand pad for cleaning and finishing. It can also be used for lacquer de-nibbing and matt finishing on solid surfaces. > Black - Medium: For medium to coarse cleaning, blending and finishing with Silicon Carbide for a finer finish. > Brown -Coarse: Heaviest duty pad in the range. Used for light deburring, cleaning and finishing applications, e.g. deburring edges of sheet materials to improve handling. > Size: 155 x 225mm. Supplied in packs of 10.
    atribut:
    • Abrasive Type: Non-Woven
    • Product Type: Pad
    • Overall Width: 155mm
    • Overall Length: 225mm
  3. TRUSCO Paper Wiper Nonwoven fabric Roll
    Mulai

    Rp389.900

    TRUSCO Paper Wiper Nonwoven fabric Roll
    Deskripsi:
    -Can be used as a dispensing type refill roll.-Uses a non-woven cloth made by ELLEAIR.-There is less fluff and less stiffness making it suitable for hard wiping.-Convenient hand palm size where 2 to 3 sheets can be connected for use as a large wipe.-Strong and durable, it can be used even if it is wet as it has sufficient strength.-Can be placed horizontally or vertically for use depending on the usage location.-Dirt wiping of manufacturing plants, disinfection work of food processing plants, inspection equipment maintenance.-Perforated Sewing Machine.
    atribut:
    • Quantity per case: 250 cutsx1 roll
    • Compatible Paper Tube Inner Diameter (mm): 24
    • Color: White
    • Roll Diameter (mm): 140
    • Material: Pulp/Polypropylene(PP)Non-Woven Cloth
    • Size (cm): 23x20
    • Size (mmxm): 230x50
  4. ROHA Non Woven Wheel Pad (Mata Poles Non-Woven)
    Mulai

    Rp7.900

    ROHA Non Woven Wheel Pad (Mata Poles Non-Woven)
    atribut:
    • Size (inchxmmxmm): 4x12x16
  5. Clean Matic Brush Long Handle (Sikat Gagang)
    Mulai

    Rp129.900

    Clean Matic Brush Long Handle (Sikat Gagang)
    Deskripsi:
    FREE 1 KEMOCENG (RANDOM) UNTUK PEMBELIAN PRODUK INI SELAMA STOCK TERSEDIA
    atribut:
    • Dimension: 52x9x5cm
    • Color: Random Color
    • Material: Filament PBT (Polybutylene Terepthalate) Block PP (Polypropylene) Solid Plastic
  6. Japan Vilene Anti-Static Wiper
    Mulai

    Rp199.900

    Japan Vilene Anti-Static Wiper
    Deskripsi:
    Specification : Volume resistance: 5.0 to 10 -1ohmcm, thickness: 0.5mm, Electronic conjugation system conductive polymer - non-woven fabric material: polyester/nylon (Microfiber)
  7. TRUSCO Non-Woven Disposable Protective Clothing Trousers
    Mulai

    Rp91.900

    TRUSCO Non-Woven Disposable Protective Clothing Trousers
    Deskripsi:
    The front part coats the surface so oil dirt and dust is difficult to penetrate and it also prevents penetration. The back part is excellent in breathability and it is difficult to steam. Harmful gases do not occur even if incinerated. It is a very light and easy to move pants.Use : Work site where dirt and dust are intense, painting work, cleaning work Material : Polypropylene (PP) nonwoven fabric, front part · sleeve part (front and rear) · foot part (front) · hood part: polyethylene (PE) surface coating, back part: polyethylene (PE) not coated
    atribut:
    • Size: 3L
    • Specification: Disposable
    • Color: Blue
    • Mass (g): 130
    • Inseam (cm): 83
    • Waist (cm): 100 to 116
    • Tensile Strength: Approximately 8.7x6.1kg/5cm wide
    • Tear Strength (kg): Approximately 3.6 x 2.9 horizontal
    • Purpose of Use: Dirty and dusty work site, coating work, cleaning work.
  8. NORTON BEAR-TEXTMU Non-Woven Disc Brush
    Mulai

    Rp1.399.900

    NORTON BEAR-TEXTMU Non-Woven Disc Brush
    atribut:
    • Grain Size (#): 120
    • Outer DiameterxThicknessxHole Diameter: 100x16x15 (16)mm
    • Maximum Working Rotation Speed (rpm): 13300
  9. Jason Polishing Pad Non Woven Wheel (Bantalan Pemoles / Polishing Pad)
    Mulai

    Rp15.900

    Jason Polishing Pad Non Woven Wheel (Bantalan Pemoles / Polishing Pad)
    atribut:
    • Size (Inchxmm): 4x100
    • Item No.: 373-508
    • Maximum RPM: 11000
    • Maximum Speed (m/s): 80
  10. Union Non Woven Grinding Dish (VPN) (Amplas Non Woven)
    Mulai

    Rp35.900

  11. Sigmacell Geotextile
    Mulai

    Rp6.499.900

    Sigmacell Geotextile
    Deskripsi:
    Non Woven Geotextile 150grFilterisasi, pemisah, kantong vertical garden
    atribut:
    • Size (m): 4x100 (per roll)
  12. RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)
    Mulai

    Rp389.900

    RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)
    atribut:
    • Color: Black
    • Material: High Density Polyethylene (HDPE)
  13. Konaflex Non Woven Polishing Wheel Gray Line (Roda Poles Nylon)
    Mulai

    Rp9.900

    Konaflex Non Woven Polishing Wheel Gray Line (Roda Poles Nylon)
    Deskripsi:
    Material Application:Nylon wheel fiber presses alumina or silicon carbide abrasive with high quality bond to ensure stable performanceFeatures:Stainless steel, metal, marble, aluminum, plastic, woodworking, derusting, cleaning, deburringAdvantage:Nylon wheel used in high speed polishing machine (3000 / min) does not burn the surface of the workpiece, does not blacken, has strong cutting force, sharp, durable, efficient anti blocking, high finish and good effect.
    atribut:
    • Hole Diameter (mm): 12
  14. TORA Nylon Fiber Polishing Wheel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    TORA Nylon Fiber Polishing Wheel
    atribut:
    • Color: Red
    • Size (inch): 4
    • Maximum Speed (rpm): 11000
  15. VIROFELT Geotextile Non Woven PET
    Mulai

    Rp2.999.900

    VIROFELT Geotextile Non Woven PET
    Deskripsi:
    Geotextile Non Woven White 150gr Brand Virofelt Bahan Polyester (PET)Geotextile Non Woven terbuat dari serat polyester / polypropylene nir-anyaman (Polyester/Polypropylene non-woven geotextile) dengan bahan dasar bermutu tinggi yang di buat secara cermat dari mesin needle punched berteknologi tinggi.
    atribut:
    • Area (m²): 400 (1roll)
    • Material: PET (Polyester)
    • Size (m): 4x100
  16. Non Brand Plat Strip Besi
    Mulai

    Rp1.499.900

    Non Brand Plat Strip Besi
    Deskripsi:
    Plat strip yang bisa digunakan untuk rangka atap, plafon, dan partisi
    atribut:
    • Material: Galvanized Iron
    • Thickness (mm): 5
    • Width (mm): 50
    • Lenght (mm): 6000
Daftar Harga non woven Terbaru October 2026
ROHA Non-Woven Abrasive Wheel (Roda Amplas Non Woven)Rp17.900
3M Conductive Double-sided Non-woven Tape (Pita Akrilik Konduktif)Rp199.900
York Non-Woven Hand Pads (Amplas Serabut)Rp329.900
TRUSCO Paper Wiper Nonwoven fabric RollRp389.900
ROHA Non Woven Wheel Pad (Mata Poles Non-Woven)Rp7.900
Clean Matic Brush Long Handle (Sikat Gagang)Rp129.900
Japan Vilene Anti-Static WiperRp199.900
TRUSCO Non-Woven Disposable Protective Clothing TrousersRp91.900
NORTON BEAR-TEXTMU Non-Woven Disc BrushRp1.399.900
Jason Polishing Pad Non Woven Wheel (Bantalan Pemoles / Polishing Pad)Rp15.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait