Beli non contact tachometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Oxford Precision Digital TachometerDeskripsi:Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not includedatribut:
- Overall Width (mm): 58
- Overall Depth (mm): 39
- Accuracy: ±(0.05%+1 digits)
- Display: LCD
- Measuring Distance (mm): 50 to 500
- Number of Digits: 5
- Overall Length (mm): 160
- Product Type: Tachometer - Non-contact - RPM
- Range (rpm): 2 - 99999
- FLUKE ESP Non-Contact TachometerDeskripsi:Handheld and compact, the non-contact tachometer accurately measures revolutions per minute, surface speed, and distance. With a signal detection reminder to avoid invalid detection actions, the tachometer also features a 6-digit backlight display that makes data easy to read.atribut:
- Temperature (°C): Operating : 0 - 50; Storage : '-4 - 158
- Dimensions (mm): 175 x 60 x 28
- Precision (Speed Measurement): ±0.02% RD+1
- Battery Type (V): 2 x 1.5 V LR6 (alkaline) AA battery
- Battery Life (hour): 40
- ONO SOKKI Digital TachometerDeskripsi:Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
- CP Digital TachometerDeskripsi:Tachometer adalah alat untuk mengukur kecepatan RPM.atribut:
- Accuracy: +- (0.05% + 1 digital)
- Dimensions (mm): 210x74x37
- Sampling Time (s): 0.8
- monotaro Digital Tachometer (Penghitung Putaran)Deskripsi:A compact, lightweight size, convenient style for carrying mobile phones. Non-contact, safe, easy to measure. Reflective tape for measurement attached. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. To check the rotation speed of rotating bodies such as motors.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Pricision: ± (0.02% rdg + 1 dgt)
- Measuring Range: 100 - 99999
- Sampling: 2 times / s
- Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
- Accessories: Instruction manual, strap, protective cover, reflective tape (20 x 150 mm 5 sheets included)
- Batteries: Two AAA (1.5 V) batteries
- Battery Life (continuous use): About 30 (when using alkaline dry batteries)
- Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
- Resolution Capability (rpm): 0.1 (100 to 19999.9rpm), 1 (other than the left)
- Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
- KRISBOW Takometer DigitalDeskripsi:Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD displayatribut:
- Contact Test Range (rpm): 2-20000
- Dimensions (mm): 160x60x42
- Accuracy (%): ± 0.05
- Detecting Distance (mm): 50 to 500
- Non Contact Test Range (rpm): 2 to 99999
- Power Source (V): Battery 9
- Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
- Sampling Time (s): 0.5 (over 120 rpm)
- Lutron Digital TachometerDeskripsi:Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.atribut:
- Accuracy (%): ±0.05
- KRISBOW Alat Ukur Inframerah Thermal Imagingatribut:
- Resolution (pixels): 80x80
- Minimum Focus Distance (m): 0.5
- Laser Class: class II
- Interfaces: USB-mini, audio, HDMI
- Battery: Li-ion battery, 4 hours operating time
- Accuracy (°C): +/- 2
- Dimensions (mm): 224x77x96
- Distance Ratio (cm): 50
- Memory: 100 MB, 8 GB ext
- Temperature Range (°C): - 20 to 350
- OMRON Small Digital Tachometer H7er-Natribut:
- Character Height (mm): 8.6
- Type: Digital tachometer
- Included Accessories: Waterproof packing, adapter for embedded mounting, unit seal
- Type of Operation: Addition
- Count Input: Voltage input (4.5 to 30 VDC)
- Protection Class: IEC standard IP66, US NEMA standard type 4 (indoor) However, panel surface only
- Maximum counting speed: 1kHz: Minimum signal width 0.5ms / 10kHz: Minimum signal width 0.05ms
- Operating Ambient Temperature (°C): -10 to +55 (with no condensation or icing)
- Power Supply: External power / unnecessary (built-in battery)
- Storage Temperature (°C): -25 to +65 (with no condensation or icing)
- Type of Sign: Embedded mounting
- Vibration Resistance (Durability): 10 to 55Hz, single amplitude 0.375mm, 3 directions, 2h each
- Benetech Digital TachometerDeskripsi:- Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.atribut:
- Accuracy (%): ±0.05
- UNI-T Digital TachometerDeskripsi:Tachometers measure rotating speed of shaft or disk with a point laser and reflective tape on the object being measured. These meters can output RPM or count readouts without interfering with the equipment being measured.atribut:
- Accuracy (%): 10-99 ±(0.03%) - ±(0.04%+2)
- Range (rpm): Range : 10-99 ±(0.03%); 100-999 ±(0.04%+2); 1000-9999 ±(0.04%+2); 10000-99999 ±(0.04%+2)
- Display: Range: 0~99999rpm, Maximum input frequency: 10kHz; bandwidth: 5%
- Resolution (rpm): Range : 10-99 ±(0.03%); 100-999 ±(0.04%+2); 1000-9999 ±(0.04%+2); 10000-99999 ±(0.04%+2)
- Counts: Range : 0-99999; Maximum Input Frequency : 10kHz; Bandwith : 5%
- Display (mm): 53x41
- Display Count: 100000
- Power Supply: 1.5V Battery (LR6)
- Product Color : Red and Grey
- Product Size(mm): 184x56x34
- Standard Accessories : Reflective tape, USB interface cable, PC software CD
- Standard Carton Measurement (mm): 420x305x370
- Standard Individual Packing : Blister, English manual
- Target Distance (mm): 50-200
- Vessel Bit Holder (Quick Catcher)Deskripsi:-Bits and sockets can be inserted and carried around by the waist.-Insertion and removal with one hand and auto-locking simply by inserting.-Lightweight design.-Heavy items can be attached with a powerful ball chuck.(up to 500g)-Equipped with large ring(outer diameter 28mm).
- Sojipro Digital RPM Tachometeratribut:
- Accuracy (%): 0.05 +1 digit
- Battery Consumption (mA): 30
- Dimensions (mm): 130x68x26
- Display: 18mm LCD Display (5 Digit)
- Measure Ability (rpm): 2.5-99.999
- Measurement Distance (mm): 50-500
- Memory: Last Measurement, Maximum Value, Minimum RPM
- Power: 1x 9V 6F22
- Resolution (rpm): 0.1 (From 2.5 to 999.9), 1 (Over 1000)
- Sampling Time (s): 0.8 (Over 60 RPM)
- Time Base: 6MHz Quartz Crystal Oscillator
- SHIMPO Handheld Tachometeratribut:
- Power Supply: 3 AA batteries (manganese or alkaline)
- Ambient Operating Temperature (°C): 0-40 (however, no condensation)
- Auto Power OFF: 5 minutes
- TRUSCO Alat Ukur Intensitas Cahaya Digitalatribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
Daftar Harga non contact tachometer Terbaru March 2026
| Oxford Precision Digital Tachometer | Rp1.899.900 |
| Extech Tachometer | Rp4.099.900 |
| Wipro Tachometer | Rp619.900 |
| FLUKE ESP Non-Contact Tachometer | Rp11.999.900 |
| ONO SOKKI Digital Tachometer | Rp4.799.900 |
| ONO SOKKI Hand Tachometer | Rp2.199.900 |
| CP Digital Tachometer | Rp1.099.900 |
| monotaro Digital Tachometer (Penghitung Putaran) | Rp2.099.900 |
| KRISBOW Takometer Digital | Rp2.099.900 |
| Lutron Digital Tachometer | Rp2.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































/P102229132-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/Vessel%20Bit%20Holder%20(Quick%20Catcher)/P102769900-1.jpg)