Beli noga ng1000 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOGA External Roto Drive
    Mulai

    Rp599.900

    NOGA External Roto Drive
    atribut:
    • Accessories: Blade Ex2001 (4 to 18mm for)
    • Weight (g): 55
    • Handle: NG1000
  2. NOGA NG-1 Handle Grip 1
    Mulai

    Rp249.900

    NOGA NG-1 Handle Grip 1
    atribut:
    • Weight (g): 44
  3. NOGA Chamfering & Deburring Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

  4. NOGA Chamfering and Deburring
    Mulai

    Rp479.900

  5. NOGA Blade for Chamfering & Deburring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

  6. NOGA Chamfering & Deburring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  7. NOGA Rotating Blade
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

  8. NOGA NG-3 Handle
    Mulai

    Rp189.900

    NOGA NG-3 Handle
    atribut:
    • Weight (g): 47
  9. NOGA Universal Deburr
    Mulai

    Rp219.900

    NOGA Universal Deburr
    atribut:
    • Blades: 2 Blades (N1, N2)
    • Article No.: 839120
  10. NOGA Mini Cool
    Mulai

    Rp4.699.900

    NOGA Mini Cool
    Deskripsi:
    -It is a cooling device that sucks up cutting fluid with the force of air and blows it as mist. The amount of blowing air can be adjusted with the control valve, the amount of liquid coolant with the nozzle. Excellent cooling effect can be obtained while blowing off the machining dust with air.-For oil supply of drilling machines, tapping machines, general purpose milling machines, lathes, dedicated machines, grinding machines, and processing such as punching and bending.
    atribut:
    • Hole Diameter: 2phi mm
    • Air inlet: W1/4
    • Valve: Yes
    • Adaptive Fluid: Water-Soluble Cutting Fluid, Oil Cutting Fluid, Air
    • Maximum Working Fluid Pressure: 3.46kg/cm²
    • Purpose of Use: For oil supply of drilling machines, tapping machines, general purpose milling machines, lathes, dedicated machines, grinding machines, and processing such as punching and bending.
  11. NOGA Champering&Deburring Set
    Mulai

    Rp1.099.900

  12. NOGA Articulated Holder with Fine Adjustment at Base
    Mulai

    Rp4.499.900

    NOGA Articulated Holder with Fine Adjustment at Base
    Deskripsi:
    -By tightening the knob in the center part with the arm joint type holder, the 3-point joint can be firmly locked.-As the single-operation fine adjustment mechanism is located right above the magnet, zero point alignment of the gauge can be made instantan
    atribut:
    • Adhesion Strength: 320N
    • Magnet Dimensions: 30x40x35mm
  13. NOGA Internal Scraper
    Mulai

    Rp709.900

    NOGA Internal Scraper
    atribut:
    • Set Contents: (BD6610) 1 piece (NG-3), D Holder (DH1000), one each scraper blade D66 Nogagurippu 3 handle
    • Weight (g): 84
  14. NOGA Handle
    Mulai

    Rp209.900

    NOGA Handle
    Deskripsi:
  15. NOGA Scraper Blade
    Mulai

    Rp329.900

    NOGA Scraper Blade
    atribut:
    • Overall Length (mm): 80
    • Weight (g): 11
    • Hardness: HRC58 to 60
    • Blade Width (mm): 4
    • Blade: T80
    • Blade Angle (degree): 60
    • Cutting Edge Angle (degrees): 60
  16. NOGA Ceramic Noga Cut Set
    Mulai

    Rp3.899.900

    NOGA Ceramic Noga Cut Set
    Deskripsi:
    Set Contents: - Nogacut handle (NC5000) x 1 - Ceramic soft cut blade 65 degrees (CR6000) 5 pieces - Ceramic soft cut blade 75 degrees (CR6100) 5 pieces
  17. Pertamina Natural Gas Engine Oils Ng-Lube
    Mulai

    Rp8.599.900

    Pertamina Natural Gas Engine Oils Ng-Lube
    Deskripsi:
    NG LUBE is an high quality gas engine oil, which is suitable for engines of compression ignition and spark ignitied type using natural gas fuel.NG LUBE is high quality Iubricant for good engine gas either for four stroke or two stroke type. This Iubricant is very suitable for newest engine gas as well as can be used for the Iubrication of compressor gas. NG LUBE is formulated from very high viscosity indexbase oil with low ash additive package to give maximum protection on engine gas and compressor gas component, because it has very high resistance agains nitration and oxidation so it can used for longer drain interval application.NG LUBE is also designed to have capabity to prevent wearing out in valve train, piston scuffing, scoring, cylinder and liner and prevents deposit formation.Low TBN degradation during usage will guarantee performance of engines operate using corrosive gas fuel.Anti corrosion prevent corrosion on machine component that contact with cylinder, valve and bearing combustion.
    atribut:
    • Volume (L): 200
  18. NOGA Mini Chamfer
    Mulai

    Rp1.199.900

    NOGA Mini Chamfer
    atribut:
    • Finishing Material: Micro Grain Carbide
    • Surface Treatment: Titanium Aluminium Nitride (TIAIN) Coating (MT8)
  19. NOGA Chamfering and Deburring Set
    Mulai

    Rp3.899.900

    NOGA Chamfering and Deburring Set
    atribut:
    • Set Contents: Noga Grip NG3000/S Holder/Plastic Edge Off Handle/RC2000/BC3201/BC1041/BC1651/EX2001/BS1010/BS2010/BS3010 Blade
Daftar Harga noga ng1000 Terbaru March 2026
NOGA External Roto DriveRp599.900
NOGA NG-1 Handle Grip 1Rp249.900
NOGA Chamfering & Deburring SetRp369.900
NOGA Chamfering and DeburringRp479.900
NOGA Blade for Chamfering & DeburringRp119.900
NOGA Chamfering & DeburringRp109.900
NOGA Rotating BladeRp489.900
NOGA NG-3 HandleRp189.900
NOGA Universal DeburrRp219.900
NOGA Mini CoolRp4.699.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)