Beli nichifu high temperature terminals di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NICHIFU High Temperature Terminalsatribut:
- Finish Material: Nickel material
- Sola Bull's Eye VialDeskripsi:Waterpass Bull Eye VialCHARACTERISTICS> Quick and easy reading> Comfortable 2-axis levelling without re-positioning of the vial> Screw holes for a permanent fixingAPPLICATIONS> Horizontal measurementatribut:
- Type: DF
- Art No.: 69214201
- Material: Acrylic glass/plastic
- Color: Transparent-Black
- Vial fluid: Green
- Ebisu Diamond VialDeskripsi:Usage:For apparatus mountingatribut:
- Magnet: None
- Purpose of Use: To measure horizontally.
- NICHIFU Crimp Terminal Fork Bare Type (Skun Y)atribut:
- Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
- Standard: UL, CSA
- KOD Acrylic Resin LevelDeskripsi:-Optimum for attaching machines or equipment.-To measure horizontally.
- NICHIFU Solderless Termialatribut:
- Electrical Wire Tying Range AWG: 24-20
- Outer Dimensions (mm): 6.6
- Stud Dia. (mm): 4.3
- Finish Material: Terminal: Oxygen-Free Copper (C1020)/Electro Tin Plating
- Internal Dimensions (mm): 1
- Stranded Wire (mm²): 0.20 to 0.50
- Total Length (mm): 15
- AS ONE Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:For storing liquid and powder samples.atribut:
- Material: borosilicate glass
- Color: Transparent
- Cap Material: PP (with PP high sheet)
- Heat Resistance Temperature (°C): Body: 180, Cap: 70, Packing: 50
- SK Mini Levelatribut:
- Magnet: None
- monotaro Straight Ruler (Penggaris)Deskripsi:To measure the dimensions. or drawing work. For scribing work.atribut:
- Material: Made of stainless steel
- Length Tolerance (mm): +/- 0.15
- Lower memory pitch (mm): 0.5
- Surface Treatment: Silver finish
- Upper memory pitch (mm): 1
- NICHIFU Closed End Connectoratribut:
- Finishing Material: Connection Terminal: Oxygen,Free Copper (C1020)/Electro Tin Plating, Insulator: Nylon
- JST Round Terminal (R Type)Deskripsi:Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4Aatribut:
- Terminal Shape: circular
- Type: Bare crimp terminal
- Material (Terminal): Oxygen free copper
- MASTECH Sound Level Meteratribut:
- Power Supply: 4x1.5V AAA Batteries
- Dimensions (mm): 193x60x29
- Certificate: CE/ETL/RoHS
- ACZET Top Loading Balance Professional LevelDeskripsi:Aczet's CY-C Series precision balances have most advanced features with Mono- Tech technology . Aczet's Advanced Precision Balances includes many models to suit various precision weighing applications. Our precision balances come with all the intelligent capability you need for your daily routine application other than "Basic Weighing" in the lab and does it all reliably and precisely. Built-in application program other than basic weighing ease your routine lab work like, - Piece Counting - Percent Weighing - Animal Weighing - Formulation - Totalization - Check weighing - Statistics - Density Determination Accessory -CPR 02 or Statistic printer -Vibrosorb (VRD01) -Remote display (CRD01) -Weigh track (CWT01) -Density kit Solid (CDK01) -Density kit liquid (CDK02) -Weightsatribut:
- Readability (g): 0.01
- Linearity (g): ± 0.02
- Pansize (mm): 198x205
- Response Time (s): 2025-02-03 00:00:00
- WHEATON Sample Vial In Lab FileDeskripsi:Clear vials are converted from Type I borosilicate glass tubingAmber vials are converted from amber borosilicate glass tubing that conforms to USP Type I requirements for light transmission to protect light sensitive productsSample vials with caps attached to vial help maintain cleanlinessLab File® with partitioned trays provides an easy way to inventory samples or to store empty vialsShorty Vials® feature a low profile for greater stability and less dead volume14B rubber lined black phenolic screw cap for aqueous samplesPTFE / 14B rubber lined black phenolic screw cap for organic samples and improved chemical compatibilityReplacement caps can be purchased separatelyatribut:
- Color: Clear
- Fort Crimp Terminal Cable Lug (Skun)atribut:
- Material: Copper
- Sola Short Tape PRO-FLEXatribut:
- Art No.: 50014434
- Length (m): 5
- Width (mm): 19
- Tape Material: Steel
- Tape Surface: Matt lacquered, yellow
- Tape Stop: Brake, 1-piece
- Material Housing: ABS
- Coloring Housing: Red
- Belt Clip: Stainless steel
- Type: PF 5
Daftar Harga nichifu high temperature terminals Terbaru January 2026
| NICHIFU High Temperature Terminals & Sleeves | Rp1.199.900 |
| NICHIFU High Temperature Terminals | Rp1.599.900 |
| Sola Bull's Eye Vial | Rp39.900 |
| Ebisu Diamond Vial | Rp109.900 |
| NICHIFU Crimp Terminal Ring Type (Skun Bulat) | Rp58.900 |
| NICHIFU Solderless Terminal | Rp119.900 |
| NICHIFU Crimp Terminal Fork Bare Type (Skun Y) | Rp90.900 |
| KOD Acrylic Resin Level | Rp129.900 |
| NICHIFU Solderless Termial | Rp119.900 |
| AS ONE Bottle Laboratory with Screw Cap (Botol Lab) | Rp1.699.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)























































































































































/1hP101004053-2.jpg)

/1aP101004046-2.jpg)


/qtP102263965-9.jpg)

/k3P101570723-12.jpg)


/P102906343-1.jpg)



/msP103842820-1.jpg)