Beli nichiban indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Coca-Cola Minuman BersodaDeskripsi:Carbonated drinks with cola flavor.atribut:
- Size (ml): 250
- Variant: Original
- Hawaii tape Lakban Kain (Lakban Kain / Solasi)Deskripsi:Dirt and stains easily removed.atribut:
- Size (mmxyard): 45x12
- Borneo Lakban Kertas (Solasi / Selotip)Deskripsi:Borneo Masking Tape Core BiruBorneo Masking Tape adalah jenis lakban tahan tekanan yang terbuat dari kertas tipis dan mudah sobek, dengan daya rekat, kekuatan tape, dan ukuran semuanya terjamin oleh Borneo sebagai produsen lakban terbaik di Indonesia.atribut:
- Color: Cream
- SanACE AC FanDeskripsi:The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
- Ishizaki Electric Mfg.(SURE) Tabletop Sealer with CutterDeskripsi:This is an instant energizing sealer that can be easily wrapped in plastic bags. Dedicated for welding.atribut:
- Power Supply (V): 100
- Thickness (mm): 0.6 (up to 0.5 for polypropylene)
- Seal Dimensions (mm): 5x300
- Body Dimensions (mm): 92x470x280
- Specification: with tabletop cutter
- Power Consumption (W): 660
- Mipacko Mens Bath TowelDeskripsi:Terbuat dari kain microfiber super lembut dan berdaya serap tinggi, hingga nyaman di pakai atau setelah berenang, juga bisa di bawa ke pantai ketika berlibur.atribut:
- Size (cm): 65x130
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
- Kapal Api Kopi Bubuk Special MerahDeskripsi:Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
Daftar Harga nichiban indonesia Terbaru February 2026
| Coca-Cola Minuman Bersoda | Rp51.900 |
| Hawaii tape Lakban Kain (Lakban Kain / Solasi) | Rp15.900 |
| Borneo Lakban Kertas (Solasi / Selotip) | Rp38.900 |
| SanACE AC Fan | Rp719.900 |
| Ishizaki Electric Mfg.(SURE) Tabletop Sealer with Cutter | Rp3.299.900 |
| Mipacko Mens Bath Towel | Rp199.900 |
| Logitech Silent Wireless Mouse | Rp199.900 |
| Kapal Api Kopi Bubuk Special Merah | Rp11.900 |
| Mitsubishi Electric Circuit Protector | Rp279.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)




















































































































































/P101558639-1.jpg)
/njP105472847-1.jpg)