Beli nichiban adhesive tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nichiban Isolasi Kertas untuk Bisnis (Selotip Kertas)atribut:
- Tensile Strength: 42.3N/10mm
- Base Material: Cellophane
- Extensibility: 23%
- Adhesive Power: 4.00N/10mm
- Tape Length: 35m
- Thickness: 0.05micron
- Nichiban Lakban Beningatribut:
- Thickness (mm): 0.05
- Tape Width (mm): 24
- Base Material: Cellophane
- Tape Length (m): 35
- Extensibility (%): 23
- Adhesive: Rubber
- Adhesive Power (N/10mm): 4
- Tensile Strength (N/10mm): 42.3
- TRUSCO Number: 006-0399
- Daimaru Isolasi Bening (Selotip)atribut:
- Color: Transparent
- Thickness (micron): 40
- Nichiban Lakban OPP (Solasi / Selotip)atribut:
- Color: Transparent
- Tensile Strength (N/mm): 41.6/10
- Adhesive Strength (N/10mm): 3.93
- Adhesive Strength (N/mm): 3.93/10
- Material: Base material: Cellophane , Adhesive: Rubber type , Cutter: polystyrene
- Thickness (micron): 50
- NACHI TAPE Isolasi Bening (Selotip)atribut:
- ICP: Yes
- MSDS: Yes
- Nichiban Refill Lakban OPP (Solasi / Selotip)atribut:
- Tensile Strength (N/mm): 41.6/10
- Thickness (micron): 53
- Nichiban Isolasi Bening Omaki Elpac (Selotip)Deskripsi:This is useful when you use a large amount in offices, shops, schools, etc. Work is easy because there is little generation of static electricity and it is difficult to suck up paper. It is supple and soft touch. It can be cut by hand, but it can be cut better with a tape cutter. Also often attached to polyethylene. Each roll is wrapped in pillows. Biomass mark certified product. In consideration of environment and safety, the tin cutter is not enclosed. Application : -For sealing envelopes. -For work. -For packaging work. -For temporary fixing such as memos. -For posters.atribut:
- Tape Width (mm): 24
- Tape Length (m): 35
- Base Material: Cellophane
- Adhesive: Rubber system
- Adhesive Strength (N/10mm): 4.01
- Nichiban Isolasi Warna Warniatribut:
- Material: Base material:Cellophane, Adhesive:Rubber, Core:100% recycled paper
- Length (m): 35
- Thickness (mm): 0.051
- Adhesive Strength: 3.62N/10mm
- Tensile Strength: 41.4N/10mm
- monotaro.id Isolasi Bening 1inch (Selotip)Deskripsi:Stationary tape atau yang biasa disebut dengan isolasi bening adalah pita perekat yang digunakan untuk merekatkan benda benda yang membutuhkan perekat yang kuat dengan ukuran yang tidak terlalu besar.atribut:
- Size (mmxyard): 24x72
- Thickness (micron): 40
- Color: Transparent
- Width (mm): 24
- Length (yard): 72
- Length (m): 64
- Nichiban Isolasi Bening (Selotip)Deskripsi:-CELLOTAPE(_(R) is a plant-based product made mainly of natural materials.-Spool is used for recycled paper of waste paper content ratio 100%.-When incinerated, there is no toxic gas generation, burns with low calorie.atribut:
- Color: Gold
- With Face: 70 Pieces
- Inside 1 Bag: 700 Pieces
- Label size diameter: 5mm
- Nichiban Stepty Patribut:
- Thickness (mm): 9
- Plate Dimensions (mm): 36x30
- Pad Dimensions (mm): 27x15
- Tape Part (mm): 40x120
- Pharmaceuticals and Medical Devices Act: General medical equipment
- Panfix Isolasi Bening 1inch (Selotip)atribut:
- Color: Transparant
- Size: 1 inch x 72 yard
- Nichiban Isolasi Bening (Selotip)atribut:
- Color: Clear
- WidthxLength: 24mmx35m
- Thickness: 0.05mm
- Panfix Isolasi Bening 1/2inch (Selotip)atribut:
- Color: Transparant
- Nichiban Isolasi Bening (Selotip)atribut:
- Color: Clear
- Thickness: 0.05mm
- Nichiban Lakban Kertas Crepe (Solasi / Selotip)Deskripsi:-A general purpose masking tape with good strong adhesion and retention property.-A crepe tape that responds finely to the needs of the coating site such as heat resistance and substrate strength.-For vehicle/industry heat resistant masking etc.atribut:
- Color: Cream
- Thickness: 0.17mm
- Viscosity: 2.01N/10mm
- Tensile Strength: 40.7N/10mm
- Continuous Working Temperature: 180 degree C/30mins
- Adhesive Materials: Rubber
- Base Material: Crepe Paper
- Eka Tape Lakban OPP Bening (Solasi / Selotip)atribut:
- Color: Transparent
- Width (mm): 45
Daftar Harga nichiban adhesive tape Terbaru March 2026
| Nichiban Isolasi Kertas untuk Bisnis (Selotip Kertas) | Rp269.900 |
| Nichiban Isolasi Bening (Selotip) | Rp129.900 |
| Nichiban Isolasi Bening (Selotip) | Rp42.900 |
| Nichiban Lakban Bening | Rp179.900 |
| Daimaru Isolasi Bening (Selotip) | Rp5.900 |
| Nichiban Lakban OPP (Solasi / Selotip) | Rp47.900 |
| NACHI TAPE Isolasi Bening (Selotip) | Rp199.900 |
| Nichiban Refill Lakban OPP (Solasi / Selotip) | Rp33.900 |
| Nichiban Isolasi Bening Omaki Elpac (Selotip) | Rp289.900 |
| Nichiban Isolasi Warna Warni | Rp459.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102030431-1.jpg)
/poP104712924-1.jpg)
/nnP102322851-4.jpg)

/P101545790-2.jpg)
/ieP105495662-5.jpg)
/P103023504-1.jpg)
/50P111297180-1.jpg)
/p6P103258906-1.jpg)

/paP108166910-5.jpg)
/P102739404-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Plester%20Medis/Nichiban%20Stepty%20P/fwP106630572-1.jpg)
/P102265246-1.jpg)
/P102739413-1.jpg)
/P101577654-1.jpg)
/6sP102311244-2.jpg)
/P102773055-1.jpg)
/ngP101545844-6.jpg)