Beli nepel kabel gas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Nipple
- Standard: JIS B2302
- Maximum Working Pressure (MPa): 1
- Screw Type: PT screw
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)Deskripsi:It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Screw Type: PT screw
- RoHS Directive: Correspondence
- Maximum Working Pressure (MPa): 1
- Dimension L (mm): 39
- Dimension SW (mm): 25.8
- Material: Stainless steel (SUS 304)
- Nominal Diameter A: 15 x 10
- Nominal Diameter B: 1/2 x 3/8
- Shape: Different diameter hex nipple
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- monotaro Gas Spring (10 mm) (Shock Breaker)atribut:
- Check Valve: None
- Paint Color: black
- Tube Outside Diameter (phi mm): 22
- Rod Outside Diameter R (phi mm): 10
- Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
- Saklar: 1 Saklar
- TRUSCO Kawat Tembagaatribut:
- Material: Copper (contains 99.9 or more Cu)
- Purpose of Use: Gardening, bonsai, roof and the like.
- monotaro Air Hose, With One-Touch Coupler (Selang Udara)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Cable (m): 1.5
- Cable Type: H05VV-F 3x0.75 Sqmm
- Kenmaster Stop Kontak (Power Socket/Power Outlet)Deskripsi:Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
- Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene)Deskripsi:-With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Productatribut:
- Operating pressure: 0.99MPa
- Hose Inner Diameter: 5mm
- withstanding Pressure: 1.5MPa
- Hose Material: Rubber
- Maximum Working Pressure: 0.99MPa
- NICHIFU Crimp Terminal Fork Bare Type (Skun Y)atribut:
- Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
- Standard: UL, CSA
- KRISBOW Kipas Ventilatoratribut:
- Voltage (V/Hz): 220-240/50
- Type: without Duct
- TRUSCO Disposable Type Flexible DuctDeskripsi:-Can be cut with a cutter knife, so it can be used at any size you want. .-With rope for attaching to the blower-Disposable hard steel wire typeatribut:
- Main Body Cloth Thickness: 0.028mm
- Base Fabric Materials: Polyethylene terephthalate
- TEKIRO Quick Coupler Plug (Kopler)Deskripsi:TEKIRO Air Quick Coupler Plug 20 PF Air Tools & Compressor merupakan Air Quick Coupler Plug berbahan chrome vanadium dengan finishing silver matt surface yang kuat dan berkualitas. Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor (1/4 Inch). Penggunaan komponen ini biasanya terdapat pada mesin konstruksi dan engine diesel yang memerlukan ketelitian aliran udara bertekanan tinggi. Quick Coupler sangat penting untuk menjaga ketahanan udara yang berpindah dari satu bagian ke bagian yang lainnya.Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresorMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- TEKIRO Air Blow Gun (Semprotan Angin)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Size (inch): 12
- Dimension 1 (mm): 391
- Dimension 2 (mm): 266
- Dimension 3 (mm): 132
- Dimension 4 (mm): 40
- Dimension 5 (mm): 12
- Dimension 6 (mm): 11
- Nozzle Length (mm): 250
- Overall Length (mm): 400
- REXCO 81 Carb & Injector CleanerDeskripsi:REXCO 81 Carb & Injector Cleaner dapat:-Efektif membersihkan kotoran, karbon, varnish, dan gum pada sistem. -Dilengkapi dengan anti korosi. -Menurunkan emisi gas buang kendaran. -Penetrasi yang cepat.Kelebihan:-Daya Bersih 3x lebih cepat dan efekti
Daftar Harga nepel kabel gas Terbaru February 2026
| monotaro Long Nipple (Hot Dip Galvanizing) (Nepel) | Rp16.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp459.900 |
| monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel) | Rp64.900 |
| monotaro Hose Nipple (Nepel Selang) | Rp10.900 |
| monotaro Gas Spring (10 mm) (Shock Breaker) | Rp529.900 |
| Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet) | Rp45.900 |
| TRUSCO Kawat Tembaga | Rp64.900 |
| monotaro Air Hose, With One-Touch Coupler (Selang Udara) | Rp229.900 |
| Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet) | Rp75.900 |
| Kenmaster Stop Kontak (Power Socket/Power Outlet) | Rp51.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)



















































































































































%20(Nepel)/P101568539-1.jpg)
/iaP102121658-2.jpg)
/P102229675-1.jpg)
%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)
/monotaro%20Gas%20Spring%20(10%20mm)%20(Shock%20Breaker)/P102250369-1.jpg)

/P101001120-1.jpg)
/d4P102277472-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/Yamato%20OK%20Hose%20(Hose%20for%20Oxygen%20and%20Acetylene)%20(Selang%20Acetylene)/P102626395-1.jpg)
/1hP101004053-2.jpg)
/1aP101004046-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Respirator/94P102042328-2.jpg)
/biP101000414-14.jpg)
/bmP101000418-2.jpg)