Beli nepel drat luar 1 2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLONCHEMICAL Connector Male PFA (Konektor Drat Luar)Deskripsi:-Excellent in chemical resistance, heat resistance, non-adhesiveness, high electric insulation resistance, and slipperiness.-This is used for connection of fluorine resin tubes.-The F lock seal can be attached and used after you make a groove on the outside of the tube with the separately-sold grooving cutter.-You can strongly fix it even if there is not a grooving cutter, but pressure resistance will be decreased.atribut:
- Applicable Tube Outer Diameter: 12mm
- Screw Size: R 1/2
- Applicable Fluid: Acid, alkaline, etc.
- Material: PFA/PTFE
- Onda Double Nipple (Sambungan Nepel)Deskripsi:Sebagai penyambung/konektor pipa yang memiliki dratatribut:
- Material: Brass
- Onda Chrome Double Nipple (Sambungan Nepel)Deskripsi:Sebagai penyambung/konektor pipa yang memiliki dratatribut:
- Material: Brass
- Finishing: Chrome
- AMD Sambungan Pipa PVC Socket Drat LuarDeskripsi:Digunakan sebagai penghubung instalasi Pipa Standard SNI
- Vone Double Nepel Stainlessatribut:
- Finishing: Stainless
- Dimensions (inch): 1/2x1/2
- monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)Deskripsi:It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Screw Type: PT screw
- RoHS Directive: Correspondence
- Maximum Working Pressure (MPa): 1
- Dimension L (mm): 39
- Dimension SW (mm): 25.8
- Material: Stainless steel (SUS 304)
- Nominal Diameter A: 15 x 10
- Nominal Diameter B: 1/2 x 3/8
- Shape: Different diameter hex nipple
- RUCIKA Sambungan Pipa PVC Faucet Tee Drat Dalam Kuningan AWatribut:
- Application For: Clean and Pressure Water
- PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
- Takagi Metal Hose Connector (Konektor Nepel Selang)Deskripsi:-High quality hose connector with plated finish.atribut:
- Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
- Height: 50mm
- Compatible Nipple: All types of faucet nipples of TAKAGI
- Material: Polyacetate, Brass, Stainless Steel, NBR
- Onda Tee Brass Chrome (Sambungan T Drat)Deskripsi:Sebagai penyambung/konektor pipa yang memiliki dratatribut:
- Size (inch): 1/2
- Material: Brass
- monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Nipple
- Standard: JIS B2302
- Maximum Working Pressure (MPa): 1
- Screw Type: PT screw
- JIA RONG Double Nepel Krum (Nepel)atribut:
- Size (inch): 1/2
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- PISCO Fitting Elbow Pneumatic Tubing Female (Nepel Pneumatik L)atribut:
- Finish Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
- Onda Tee Brass Chrome M X F (Sambungan T Drat)Deskripsi:Sebagai penyambung/konektor pipa yang memiliki dratatribut:
- Size (inch): 1/2
- Material: Brass
- Onda Male Elbow (Knee Drat)Deskripsi:Fitting/penyambung pipa air panas (Fitting pipa pe-x)atribut:
- Material: Brass
- TRUSCO Fitting Elbow Pneumatic (Nepel Pneumatik L)atribut:
- Fluid Temperature (°C): -20 to 100
- Fluid Used: Water/air/oil
- Material: Brass (plated)
- Maximum Working Pressure (MPa): 3.5
- TRUSCO Socket (Sambungan Drat Lurus)atribut:
- Fluid Temperature (°C): -20 to 100
- Fluid Used: Water/air/oil
- Maximum Working Pressure (MPa): 3.5
- monotaro Fitting Elbow Pneumatic Square (Nepel Pneumatik L)Deskripsi:Optimum R, the Rc thread piping in general.atribut:
- Fluid: Compressed air
- Surface Treatment: Finish plating
- Body Material: brass
- Screw Type: R/Rc
- Screw standard: Inch size
- Shape: Elbow square type
Daftar Harga nepel drat luar 1 2 Terbaru October 2026
| FLONCHEMICAL Connector Male PFA (Konektor Drat Luar) | Rp959.900 |
| Onda Double Nipple (Sambungan Nepel) | Rp23.900 |
| Onda Chrome Double Nipple (Sambungan Nepel) | Rp25.900 |
| AMD Sambungan Pipa PVC Socket Drat Luar | Rp5.900 |
| Maspion Sambungan Pipa PVC TS Valve Socket Drat Luar | Rp1.900 |
| Vone Double Nepel Stainless | Rp15.900 |
| monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel) | Rp71.900 |
| RUCIKA Sambungan Pipa PVC Faucet Tee Drat Dalam Kuningan AW | Rp28.900 |
| PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L) | Rp34.900 |
| Takagi Metal Hose Connector (Konektor Nepel Selang) | Rp219.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/e4P102633508-3.jpg)
%20untuk%20Pipa%20Tembaga/Onda%20Double%20Nipple%20(Sambungan%20Nepel)/4eP106799158-1.jpg)
%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/Onda%20Chrome%20Double%20Nipple%20(Sambungan%20Nepel)/34P106799112-1.jpg)
/AMD%20Sambungan%20Pipa%20PVC%20Socket%20Drat%20Luar/1vP106839067-1.jpg)


/P102229675-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Faucet%20Tee%20Drat%20Dalam%20Kuningan%20AW/77P104821259-1.jpg)
/P102529153-1.jpg)
/P102623477-3.jpg)
%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/Onda%20Tee%20Brass%20Chrome%20(Sambungan%20T%20Drat)/5jP106800199-1.jpg)
%20(Nepel)/P101568539-1.jpg)
%20Lurus/JIA%20RONG%20Double%20Nepel%20Krum%20(Nepel)/2tP105213101-1.jpg)
%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)
/l5P105561761-1.jpg)
%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/Onda%20Tee%20Brass%20Chrome%20M%20X%20F%20(Sambungan%20T%20Drat)/5yP106800214-1.jpg)
%20untuk%20Pipa%20Tembaga/Onda%20Male%20Elbow%20(Knee%20Drat)/fyP106799574-1.jpg)
/rqP105497998-1.jpg)
%20Lurus/TRUSCO%20Socket%20(Sambungan%20Drat%20Lurus)/f2P105506542-1.jpg)
/c7P103189439-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)